Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Ear Brackets, Non-Metallic

Item #: 17687
Cat #: B225R-UPC
UPC: 034481006152
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-3/4", Cubic Inches: 25", Includes Ears & Clamps

Overview

2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-3/4", Cubic Inches: 25", Includes Ears & Clamps
Twp-Gang Old Work Outlet Box, Volume 25 Cubic Inches, Length 3-15/16 Inches, Width 3-1/8 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps
Also known as: 034481006152, B225R-UPC, 2g cut in box, Plastic Gem box, Cut in, b225r-upc

Specifications

Color: Blue
Gangs: 2
Mounting: Clamp, Ears
Depth: 2 3/4 in
Cubic Inches: 25 in³
Color: Blue
Mounting: Clamp, Ears
Cubic Inches: 25 in³
Gangs: 2
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)