20 Amp Commercial Grade GFCI Receptacles

97 Found
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, White

Item #: 851464
CAT #: GFNT2-W
UPC: 078477712764
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Ivory

Item #: 852142
CAT #: GFNT2-I
UPC: 078477712771
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Brown

Item #: 855409
CAT #: GFNT2
UPC: 078477712733
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Gray

Item #: 855352
CAT #: GFNT2-GY
UPC: 078477712757
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Black

Item #: 855350
CAT #: GFNT2-E
UPC: 078477733417
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Light Almond

Item #: 855356
CAT #: GFNT2-T
UPC: 078477712788
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, White

Item #: 1389834
CAT #: GF20W
UPC: 883778450594
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Red

Item #: 855354
CAT #: GFNT2-R
UPC: 078477714683
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, White

Item #: 875792
CAT #: GFPL1-PLW
UPC: 078477723920
Company wide:
0 in stock
Leviton

20A GFCI Industrial Grade Decora Receptacle, 5-20R, White

Item #: 875685
CAT #: MGFN2-W
UPC: 078477724828
Company wide:
0 in stock
Hubbell-Wiring Kellems

GFCI Receptacle, 20A, 125V, Brown, Auto Grounding

Item #: 5676
CAT #: GF20LA
UPC: 883778450631
Company wide:
0 in stock
Leviton

Smart GFCI 20A

Item #: 2334056
CAT #: D2GF2-KW
UPC: 078477333679
Company wide:
0 in stock
Hubbell-Bryant

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Ivory

Item #: 855226
CAT #: GFRST20I
UPC: 883778122118
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, White

Item #: 865655
CAT #: GFRST20W
UPC: 883778122156
Company wide:
0 in stock
Hubbell - Electrical

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Gray

Item #: 863211
CAT #: GFRST20GY
UPC: 883778122101
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Brown

Item #: 891192
CAT #: GFRST20
UPC: 883778122125
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, White

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
Item #: 851464
CAT #: GFNT2-W
UPC: 078477712764
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Ivory

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Ivory
Item #: 852142
CAT #: GFNT2-I
UPC: 078477712771
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Brown

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Brown
Item #: 855409
CAT #: GFNT2
UPC: 078477712733
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Gray

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Gray
Item #: 855352
CAT #: GFNT2-GY
UPC: 078477712757
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Black

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Black
Item #: 855350
CAT #: GFNT2-E
UPC: 078477733417
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Light Almond

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond
Item #: 855356
CAT #: GFNT2-T
UPC: 078477712788
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, White

Hubbell-Pro Residential AUTOGUARD® Self-Test GFCI Receptacle, 20A, White
Item #: 1389834
CAT #: GF20W
UPC: 883778450594
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Red

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back and Side Wired, Heavy Duty, Wallplate/Faceplate and Self Grounding Clip Included - Red
Item #: 855354
CAT #: GFNT2-R
UPC: 078477714683
Company wide:
0 in stock
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, White

SmartlockPro GFCI Single Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Pilot Light (Illuminated - ON)15 Amp, 20 Amp Feed-Through, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White
Item #: 875792
CAT #: GFPL1-PLW
UPC: 078477723920
Company wide:
0 in stock
Leviton

20A GFCI Industrial Grade Decora Receptacle, 5-20R, White

Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Power Indication, 20 Amp, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 875685
CAT #: MGFN2-W
UPC: 078477724828
Company wide:
0 in stock
Hubbell-Wiring Kellems

GFCI Receptacle, 20A, 125V, Brown, Auto Grounding

GFCI Receptacle, 20A, 125V, Brown, Auto Grounding, Heavy Duty
Item #: 5676
CAT #: GF20LA
UPC: 883778450631
Company wide:
0 in stock
Leviton

Smart GFCI 20A

20 Amp SmartlockPro® Wi-Fi® Certified Smart GFCI Receptacle/Outlet
Item #: 2334056
CAT #: D2GF2-KW
UPC: 078477333679
Company wide:
0 in stock
Hubbell-Bryant

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Ivory

GFCI Receptacle, Self-Test, 20 Amp, 125V AC, 2-Pole, 3-Wire, NEMA Configuration: 5-20R, Flush Face, Back & Side Wired, Ivory, Commercial Standard
Item #: 855226
CAT #: GFRST20I
UPC: 883778122118
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, White

Hubbell Wiring Device-Kellems, Self-Test, 20 AMP, 125 Volt, 2500 Watt, 2 Pole, 3 Wire, 1 Phase, #14 AWG - #12 AWG, Standard UL498, UL943
Item #: 865655
CAT #: GFRST20W
UPC: 883778122156
Company wide:
0 in stock
Hubbell - Electrical

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Gray

GFCI Receptacle, Self-Test, 20 Amp, 125V AC, 2-Pole, 3-Wire, NEMA Configuration: 5-20R, Flush Face, Back & Side Wired, Color: Gray, Commercial Standard
Item #: 863211
CAT #: GFRST20GY
UPC: 883778122101
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Brown

Power Protection Device, GFCI Receptacle, Self-Test, 20 Amp, 125 Volt, 2-Pole, 2-Wire Grounding, 5-20R, Brown, Commercial/Industrial Grade
Item #: 891192
CAT #: GFRST20
UPC: 883778122125
Company wide:
0 in stock
Page 1 of 7
97 Items found