3
more

Smart GFCI 20A
Item #: 2334056
Cat #: D2GF2-KW
UPC: 078477333679
Documents & Guides
20 Amp SmartlockPro® Wi-Fi® Certified Smart GFCI Receptacle/Outlet
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp SmartlockPro® Wi-Fi® Certified Smart GFCI Receptacle/Outlet
20A, 125V, 20A Feed-Through, Wi-Fi® Certified Smart GFCI Receptacle/Outlet - White Only An industry first! Our Smart GFCI Outlet provides peace of mind by sending notifications directly to your smart phone when a GFCI trips due to a ground-fault, using the My Leviton app. At a glance, the app provides details on protection status, if a ground-fault occurs, and if the GFCI is in test mode; (for safety) the app does not provide on/off control. Through the My Leviton app, users will know exactly which Smart GFCI in their home has tripped.
Also known as: 078477333679, D2GF2-KW
Specifications
Material: | Polycarbonate, Thermoplastic |
Poles: | 2 |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | Polycarbonate, Thermoplastic |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Poles: | 2 |
Color: | White |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)