Strippers/Cutters/Crimpers & Combo Tools

1,123 Found
Klein

Wire Stripper/Cutter, 10-18 AWG

Item #: 27424
CAT #: 11055
UPC: 092644740572
Sign In or Register to view pricing and more.
Klein

Crimping/Cutting Tool for Connectors, 10-22 AWG

Item #: 25797
CAT #: 1005
UPC: 092644742040
Sign In or Register to view pricing and more.
Klein

Non-Metallic Cable Stripper/Cutter

Item #: 91707
CAT #: K1412
UPC: 092644141249
Sign In or Register to view pricing and more.
Klein

Armored and BX Cable Cutter

Item #: 137376
CAT #: 53725
UPC: 092644537257
Sign In or Register to view pricing and more.
Klein

Wire Stripper/Cutter, 10-18 AWG

Item #: 1687
CAT #: 11045
UPC: 092644740459
Sign In or Register to view pricing and more.
Klein

Ratcheting Cable Cutter, Up to 600 MCM Aluminum, 10"

Item #: 46283
CAT #: 63060
UPC: 092644630606
Sign In or Register to view pricing and more.
Klein

Klein-Kurve® Heavy-Duty Wire Stripper Crimper 8-20 AWG

Item #: 1682436
CAT #: K12065CR
UPC: 092644340277
Sign In or Register to view pricing and more.
Ideal

T®-5 Stripper

Item #: 27662
CAT #: 45-120
UPC: 783250451203
Sign In or Register to view pricing and more.
Ideal

Reflex™ Super T®-Stripper

Item #: 27181
CAT #: 45-615
UPC: 783250456154
Sign In or Register to view pricing and more.
Klein

Long-Nose, Multi-Purpose Tool

Item #: 25683
CAT #: 1010
UPC: 092644744044
Sign In or Register to view pricing and more.
Klein

Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG

Item #: 1772128
CAT #: K11095
UPC: 092644340475
Sign In or Register to view pricing and more.
Klein

Klein Kurve® Wire Stripper/Crimper Multi-Tool

Item #: 1316279
CAT #: 1019
UPC: 092644745072
Sign In or Register to view pricing and more.
Ideal

Sir Nickless™ Armored Cable Cutter

Item #: 91613
CAT #: 35-782
UPC: 783250586486
Sign In or Register to view pricing and more.
Rack-A-Tiers

Needle Nose Wire Stripper, 10-22 AWG

Item #: 53635
CAT #: 47000
UPC: 625912470002
Sign In or Register to view pricing and more.
Klein

Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG

Item #: 1445223
CAT #: K12035
UPC: 092644343353
Sign In or Register to view pricing and more.
Klein

Long-Nose Wire Stripper/Crimper, 10-20 Solid, 12-22 Str Wire

Item #: 1225549
CAT #: 1009
UPC: 092644745096
Sign In or Register to view pricing and more.
Klein

Wire Stripper/Cutter, 10-18 AWG

Wire Stripper/Cutter, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8"
Item #: 27424
CAT #: 11055
UPC: 092644740572
Sign In or Register to view pricing and more.
Klein

Crimping/Cutting Tool for Connectors, 10-22 AWG

Crimping/Cutting Tool, Capacity: 10-22 AWG, Overall Length: 9-3/4", Application: Non-Insulated/ Insulated Connectors
Item #: 25797
CAT #: 1005
UPC: 092644742040
Sign In or Register to view pricing and more.
Klein

Non-Metallic Cable Stripper/Cutter

Non-Metallic Cable Stripper/Cutter, Length: 7-7/10", Capacity: 12 & 14 AWG Solid, 12/2, 14/2 NM Cable, 6-32, 8-32 Screws
Item #: 91707
CAT #: K1412
UPC: 092644141249
Sign In or Register to view pricing and more.
Klein

Armored and BX Cable Cutter

BX/Armored Cable Cutter, Capacity: 3/8" Conduit, #10, 12, 14 Armored Cable with Up to 4 Wires
Item #: 137376
CAT #: 53725
UPC: 092644537257
Sign In or Register to view pricing and more.
Klein

Wire Stripper/Cutter, 10-18 AWG

Wire Stripper/Cutter, Capacity: 10-18 AWG Solid
Item #: 1687
CAT #: 11045
UPC: 092644740459
Sign In or Register to view pricing and more.
Klein

Ratcheting Cable Cutter, Up to 600 MCM Aluminum, 10"

Ratcheting Cable Cutter, Capacity: Copper (Up to 400 MCM), Aluminum/Multi-Conductor Cables (Up to 600 MCM), 10 Inch Length
Item #: 46283
CAT #: 63060
UPC: 092644630606
Category: Cable Cutters
Sign In or Register to view pricing and more.
Klein

Klein-Kurve® Heavy-Duty Wire Stripper Crimper 8-20 AWG

Klein-Kurve® Heavy-Duty Wire Stripper Crimper 8-20 AWG, Six Stripping Holes For 8-18 AWG Solid And 10-20 AWG Stranded Wire, Crimps Non-Insulated Connectors, Lugs And Terminals For 10–20 AWG Stranded Wire
Item #: 1682436
CAT #: K12065CR
UPC: 092644340277
Sign In or Register to view pricing and more.
Ideal

T®-5 Stripper

Wire Stripper, T®-5 T®-Stripper, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded
Item #: 27662
CAT #: 45-120
UPC: 783250451203
Sign In or Register to view pricing and more.
Ideal

Reflex™ Super T®-Stripper

Wire Stripper, Reflex Super T®-Stripper Wire Stripper, Capacity: 8-16 AWG Solid, 10-18 AWG Stranded
Item #: 27181
CAT #: 45-615
UPC: 783250456154
Sign In or Register to view pricing and more.
Klein

Long-Nose, Multi-Purpose Tool

Long-Nose Multi-Purpose Tool, Includes: Wire Stripper/Cutter (Capacity: 10-22 AWG), Bolt Shears (Capacity: 4-40, 5-40, 6-32, 8-32, 10-32, 10-24), Crimper, Length: 8-1/4"
Item #: 25683
CAT #: 1010
UPC: 092644744044
Sign In or Register to view pricing and more.
Klein

Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG

Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG, Six Precision Ground Stripping Holes For 8-18 AWG Solid & 10-20 AWG Stranded Wire
Item #: 1772128
CAT #: K11095
UPC: 092644340475
Sign In or Register to view pricing and more.
Klein

Klein Kurve® Wire Stripper/Crimper Multi-Tool

Strips 10-28 AWG Wire, Crimps 4 Connectors, Double Dipped Comfort Grip Handles Designed for Optimal Leverage
Item #: 1316279
CAT #: 1019
UPC: 092644745072
Sign In or Register to view pricing and more.
Ideal

Sir Nickless™ Armored Cable Cutter

Sir Nickless Rotary Armored Cable Cutter, Cable Size: 14/2, 14/3, 12/2 AWG For 5/16 IN Flex Cable, 14/4, 12/3, 6/1, 4/1 AWG For 3/8 IN Flex Cable, For All Common BX, MCAP, MC And Flex Cables
Item #: 91613
CAT #: 35-782
UPC: 783250586486
Sign In or Register to view pricing and more.
Rack-A-Tiers

Needle Nose Wire Stripper, 10-22 AWG

Needle Nose Wire Strippers, Croc's, Capacity: 10-22 AWG
Item #: 53635
CAT #: 47000
UPC: 625912470002
Sign In or Register to view pricing and more.
Klein

Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG

Klein-Kurve® Heavy-Duty Wire Stripper 8-20 Awg K12035 Strips 8 To18 Awg Solid And 10 To 20 Awg Stranded Wire Large Knurled Plier Tip Pulls And Twists Wire Shear Cutting Knives For Easier Cutting Of Copper Wire And Larger Material Such As NM-B® Cable (All Sizes) And Other Nonmetallic (Type Nm) Sheathed Cable Screw Shearing For 6-32 And 8-32 Screws Wire Looping Hole Klein-Kurve™ Comfort Grip Handles For Reduced Hand Fatigue Hot Riveted Joint Prevents Wobble And Separation Of The Blades Over Time Textured Grips For Enhanced Dexterity And Integrated Hang Holes. NM-B® Is A Registered Trademark Of Southwire® Company
Item #: 1445223
CAT #: K12035
UPC: 092644343353
Sign In or Register to view pricing and more.
Klein

Long-Nose Wire Stripper/Crimper, 10-20 Solid, 12-22 Str Wire

Long-Nose Wire Stripper/Crimper, 10-20 Solid, 12-22 Str Wire
Item #: 1225549
CAT #: 1009
UPC: 092644745096
Sign In or Register to view pricing and more.
Page 1 of 71
1,123 Items found