T®-5 Stripper

Item #: 27662

Cat #: 45-120

UPC: 783250451203

Sign In or Register to view pricing and more.
Documents & Guides
Wire Stripper, T®-5 T®-Stripper, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded

Overview

Wire Stripper, T®-5 T®-Stripper, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded
T-5 T-Stripper Wire Stripper, Size: 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Straight Handle, Tough Steel, Tough Steel Handle, Knife-Type Blade, Black Oxide Finish, For Stripping Solid Or Stranded Wire
Also known as: 783250451203, 45-120

Specifications

Gauge: 10, 18, 12, 14, 16, 20
Type: Wire Stripper, Straight
Standards: California Proposition 65
Gauge: 10, 18, 12, 14, 16, 20
Standards: California Proposition 65
Type: Wire Stripper, Straight

Customer Reviews

No reviews for this product
(0)