Panel Mount Fuse Holders

274 Found
Eaton/Bussmann Series

Panel Mount Fuse Holder for 1/4" x 1-1/4" Fuses, 30A, 250V, RoHS, Bulk 100 Pieces

Item #: 1100495
CAT #: BK/HKP-HH-R
UPC: 051712649216
Company wide:
4,200 in stock
Eaton/Bussmann Series

Fuse Holder, Bayonet Knob, for 13/32" x 1-1/2" Fuses, 30A, 600VAC

Item #: 837080
CAT #: BK/HPG
UPC: 051712108713
Company wide:
1,300 in stock
Eaton/Bussmann Series

Fuse Holder, Screw Type Knob, for Class CC Fuses, 30A, 600V

Item #: 88755
CAT #: HPF-RR
UPC: 051712740517
Company wide:
345 in stock
Eaton/Bussmann Series

Fuse Holder, Panel Mount Lamp Indicating, 1/4"x1-1/4" Fuses, 15A

Item #: 13637
CAT #: HKL
UPC: 051712719049
Company wide:
139 in stock
Eaton/Bussmann Series

BUSS FUSEHOLDER

Item #: 13677
CAT #: HPG
UPC: 051712740456
Company wide:
4 in stock
Eaton/Bussmann Series

Standard Fuse Holder With Clear Screw Type Knob, 600 V, 30 A, 1/2 I

Item #: 13707
CAT #: HPF
UPC: 051712740449
Company wide:
37 in stock
Eaton/Bussmann Series

Standard Vibration Resistant Fuse Holder With Bayonet Knob, 250 VAC

Item #: 9409
CAT #: HKP-R
UPC: 051712649254
Company wide:
1 in stock
Eaton/Bussmann Series

Fuse Holder, Bayonet Knob, for 13/32" x 1-1/2" Fuses, 30A, 600V

Item #: 103671
CAT #: HPS2
UPC: 051712612746
Company wide:
18 in stock
Eaton/Bussmann Series

Panel Mount Fuse Holder, 1/4" x 1-1/4" Fuses, 30A 250V, RoHS, BULK

Item #: 510562
CAT #: BK/HKP-R
UPC: 051712649155
Company wide:
176 in stock
Eaton/Bussmann Series

Fuse Holder, Knob-Type Carrier, Finger Grip, 1/4" x 1-1/4" Fuses

Item #: 316610
CAT #: HTB-48I-R
UPC: 051712659598
Company wide:
19 in stock
Mersen

FERRAZ GPM-B 600V 30A 1P 13/32x1 1/

Item #: 254831
CAT #: GPM-B
UPC: 782001760199
Company wide:
150 in stock
Littelfuse

10A 250V FuseHolder

Item #: 1598456
CAT #: 3455LS2A
UPC: 079458004502
Company wide:
30 in stock
Littelfuse

Fuseholder, Panel Mount, Midget Size, 30A, 600VAC, Straight Terminals

Item #: 835749
CAT #: 572007
UPC: 079458118049
Company wide:
0 in stock
Eaton/Bussmann Series

Fuse Holder, Bayonet Knob, for 13/32" x 1-1/2" Fuses, 30A, 600VAC

Item #: 837003
CAT #: BK/HPS
UPC: 051712108775
Company wide:
0 in stock
Eaton/Bussmann Series

PANEL MOUNT HOLDER FOR 1/4 x 1-1/4

Item #: 13617
CAT #: HKP
UPC: 051712719070
Company wide:
2 in stock
Eaton/Bussmann Series

Fuseholder, Panel Mount, for 1/4 x 1-1/4 Glass Fuses, Bulk Pack

Item #: 837137
CAT #: BK/HKP-HH
UPC: 051712107891
Company wide:
0 in stock
Eaton/Bussmann Series

Panel Mount Fuse Holder for 1/4" x 1-1/4" Fuses, 30A, 250V, RoHS, Bulk 100 Pieces

Panel Mount Fuse Holder for 1/4" x 1-1/4" Fuses, 30A, 250V, 1/4" Quick Connects, RoHS, Bulk 100 Pieces
Item #: 1100495
CAT #: BK/HKP-HH-R
UPC: 051712649216
Company wide:
4,200 in stock
Eaton/Bussmann Series

Fuse Holder, Bayonet Knob, for 13/32" x 1-1/2" Fuses, 30A, 600VAC

Fuse Holder, Bayonet Knob, for 13/32 Inch x 1-1/2 Inch Fuses, 30 Amp, 600 Volt , Class SC/CC, Side Terminal only, Bulk Pack, 100 Piece Minimum
Item #: 837080
CAT #: BK/HPG
UPC: 051712108713
Company wide:
1,300 in stock
Eaton/Bussmann Series

Fuse Holder, Screw Type Knob, for Class CC Fuses, 30A, 600V

Screw Type Knob Fuse Holder for Class CC Fuses, 30A, 600V, For Bussmann Types KTK-R, LP-CC & FNQ-R
Item #: 88755
CAT #: HPF-RR
UPC: 051712740517
Company wide:
345 in stock
Eaton/Bussmann Series

Fuse Holder, Panel Mount Lamp Indicating, 1/4"x1-1/4" Fuses, 15A

Panel-Mounted Lamp Indicating Fuse Holder for 1/4" x 1-1/4" Fuses, Neon, Clear, 15A, 90 to 250V, Octagonal Sides
Item #: 13637
CAT #: HKL
UPC: 051712719049
Company wide:
139 in stock
Eaton/Bussmann Series

BUSS FUSEHOLDER

Eaton Bussmann series HPG panel mount fuse holder, 600V, 30A (20A max), 1/4 In Quick Connect/Solder Terminal
Item #: 13677
CAT #: HPG
UPC: 051712740456
Company wide:
4 in stock
Eaton/Bussmann Series

Standard Fuse Holder With Clear Screw Type Knob, 600 V, 30 A, 1/2 I

Standard Fuse Holder With Clear Screw Type Knob, 600 V, 30 A, 1/2 IN Quick Connect Terminal, Panel Mount
Item #: 13707
CAT #: HPF
UPC: 051712740449
Company wide:
37 in stock
Eaton/Bussmann Series

Standard Vibration Resistant Fuse Holder With Bayonet Knob, 250 VAC

Standard Vibration Resistant Fuse Holder With Bayonet Knob, 250 VAC, 30 A, Panel Mount, 1-1/4 IN Fuse
Item #: 9409
CAT #: HKP-R
UPC: 051712649254
Company wide:
1 in stock
Eaton/Bussmann Series

Fuse Holder, Bayonet Knob, for 13/32" x 1-1/2" Fuses, 30A, 600V

Bayonet Knob Fuse Holder for 13/32" x 1-1/2" Fuses, 30A, 600V
Item #: 103671
CAT #: HPS2
UPC: 051712612746
Company wide:
18 in stock
Eaton/Bussmann Series

Panel Mount Fuse Holder, 1/4" x 1-1/4" Fuses, 30A 250V, RoHS, BULK

Panel Mount Fuse Holder for 1/4" x 1-1/4" 6.3mm x 32mm) Fuses, 30A, 250V, 5/16" Maximum panel thickness; Bayonet-type Knob; Vibration Resistant, RoHS, BULK
Item #: 510562
CAT #: BK/HKP-R
UPC: 051712649155
Company wide:
176 in stock
Eaton/Bussmann Series

Fuse Holder, Knob-Type Carrier, Finger Grip, 1/4" x 1-1/4" Fuses

Panel Mount Fuse Holder with Knob-Type Carrier for 1/4 Inch x 1-1/4 Inch Fuses, Finger Grip, 15 Amp, 250 Volt, High Profile Rear Hex Nut, .30 Inch Max. Panel Thickness, Solder Terminal with 3/16 Inch Quick Connect, Right-Angle, RoHS
Item #: 316610
CAT #: HTB-48I-R
UPC: 051712659598
Company wide:
19 in stock
Mersen

FERRAZ GPM-B 600V 30A 1P 13/32x1 1/

600V 30A 1P 13/32X1 1/2 HOLDE
Item #: 254831
CAT #: GPM-B
UPC: 782001760199
Company wide:
150 in stock
Littelfuse

10A 250V FuseHolder

10 Amp, 250V, 345 Series, Shock-Safe Fuse Holder PNL MNT, Quick Connect - 0.187" (4.7mm)
Item #: 1598456
CAT #: 3455LS2A
UPC: 079458004502
Company wide:
30 in stock
Littelfuse

Fuseholder, Panel Mount, Midget Size, 30A, 600VAC, Straight Terminals

Fuseholder, Panel Mount, Midget Size, 30 Amp, 600 Volt AC, Straight Terminals, 1-13/32 - 1-1/2 Inch Fuse Length
Item #: 835749
CAT #: 572007
UPC: 079458118049
Company wide:
0 in stock
Eaton/Bussmann Series

Fuse Holder, Bayonet Knob, for 13/32" x 1-1/2" Fuses, 30A, 600VAC

Fuse Holder, Bayonet Knob, for 13/32 Inch x 1-1/2 Inch Fuses, 30 Amp, 600 Volt , Class SC/CC, Side Terminal only, Bulk Pack, 100 Piece Minimum
Item #: 837003
CAT #: BK/HPS
UPC: 051712108775
Company wide:
0 in stock
Eaton/Bussmann Series

PANEL MOUNT HOLDER FOR 1/4 x 1-1/4

30AMP 250V STANDARD FUSE HLDR
Item #: 13617
CAT #: HKP
UPC: 051712719070
Company wide:
2 in stock
Eaton/Bussmann Series

Fuseholder, Panel Mount, for 1/4 x 1-1/4 Glass Fuses, Bulk Pack

Fuseholder, Panel Mount, for 1/4 x 1-1/4 Glass Fuses, 30 Amp, 250 Volt AC/DC, Bulk Pack
Item #: 837137
CAT #: BK/HKP-HH
UPC: 051712107891
Company wide:
0 in stock
Page 1 of 18
274 Items found