10A 250V FuseHolder

Item #: 1598456

Cat #: 3455LS2A

UPC: 079458004502

Documents & Guides
10 Amp, 250V, 345 Series, Shock-Safe Fuse Holder PNL MNT, Quick Connect - 0.187" (4.7mm)
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 Amp, 250V, 345 Series, Shock-Safe Fuse Holder PNL MNT, Quick Connect - 0.187" (4.7mm)
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458004502, 3455LS2A

Specifications

Mounting: Panel
Diameter: 5 mm
Length: 20 mm
Amps: 10
Poles: 1
Volts DC: 500
Standards: California Proposition 65
Family / Style: 345
Material: GFTP
Mounting: Panel
Length: 20 mm
Poles: 1
Standards: California Proposition 65
Material: GFTP
Diameter: 5 mm
Amps: 10
Volts DC: 500
Family / Style: 345

Customer Reviews

No reviews for this product
(0)