Lighting Control / Relay Panels

38 Found
Wattstopper

Modular Contractor Panel

Item #: 823548
CAT #: LC8-120/277
UPC: 754182931804
Sign In or Register to view pricing and more.
Wattstopper

LOW VOLTAGE RELAY MECHANICAL LATCHING 30A 5-PIN PL

Item #: 1576986
CAT #: HDR-11
UPC: 754182939244
Sign In or Register to view pricing and more.
Wattstopper

LP8 Peanut Lighting Control Panel

Item #: 236759
CAT #: LP8S-8-G-115
UPC: 754182922949
Sign In or Register to view pricing and more.
NX Lighting Controls

CX 16/24 PANEL

Item #: 484684
CAT #: CX1624MTHRBD
UPC: 640181400994
Sign In or Register to view pricing and more.
Lithonia Lighting

Panel

Item #: 751922
CAT #: GR2001EMSHUNT2771SRNE1
UPC: 745973063989
Sign In or Register to view pricing and more.
Leviton

EZ MAX PLUS W/0 30A REL

Item #: 992139
CAT #: R08BD
UPC: 078477465691
Sign In or Register to view pricing and more.
Wattstopper

WATT LP8S-8-115 LP8 Peanut Panel wi

Item #: 142947
CAT #: LP8S-8-115
UPC: 754182914081
Sign In or Register to view pricing and more.
Wattstopper

WAT LP8S-4-115

Item #: 279999
CAT #: LP8S-4-115
UPC: 754182914104
Sign In or Register to view pricing and more.
Wattstopper

Watt Dcc2-a Three-wire Lv Momentary

Item #: 465319
CAT #: DCC2-A
UPC: 754182922802
Sign In or Register to view pricing and more.
Leviton

EZ-MAX® H Series 2-Pole 20A NO 208-480V Relay

Item #: 2401866
CAT #: RELAY-2PH
UPC: 078477263914
Sign In or Register to view pricing and more.
Wattstopper

Wattstopper Retro Fit

Item #: 1156107
CAT #: LMCP-LI24
UPC: 754182936113
Sign In or Register to view pricing and more.
Wattstopper

Low Voltage Momentary Switch

Item #: 275200
CAT #: DCC2-I
UPC: 754182922826
Sign In or Register to view pricing and more.
Wattstopper

7 position LV Deco Contact Closure WHT

Item #: 224395
CAT #: DCC7-W
UPC: 754182922871
Sign In or Register to view pricing and more.
Wattstopper

WATT DCC2-B Three-wire LV Momentary

Item #: 767886
CAT #: DCC2-B
UPC: 754182922819
Sign In or Register to view pricing and more.
Leviton

EZH24 120-277V EMPTY PANEL

Item #: 2465358
CAT #: R24BD-H00
UPC: 078477263921
Sign In or Register to view pricing and more.
Leviton

EZ-MAX Plus 24 Relay Panel

Item #: 641853
CAT #: R24BD-L24
UPC: 078477463833
Sign In or Register to view pricing and more.
Wattstopper

Modular Contractor Panel

Modular Contractor Panel, 120/277V, Space for up to 4 Relay Modules.
Item #: 823548
CAT #: LC8-120/277
UPC: 754182931804
Sign In or Register to view pricing and more.
Wattstopper

LOW VOLTAGE RELAY MECHANICAL LATCHING 30A 5-PIN PL

LOW VOLTAGE RELAY MECHANICAL LATCHING 30A 5-PIN PLUGGABLE CONN
Item #: 1576986
CAT #: HDR-11
UPC: 754182939244
Sign In or Register to view pricing and more.
Wattstopper

LP8 Peanut Lighting Control Panel

Lighting Control Panel, 115V/277V, 8 relays, Surface Mount, NEMA 1.
Item #: 236759
CAT #: LP8S-8-G-115
UPC: 754182922949
Sign In or Register to view pricing and more.
NX Lighting Controls

CX 16/24 PANEL

HBA CX1624MTHRBD CX 16/24 PANEL
Item #: 484684
CAT #: CX1624MTHRBD
UPC: 640181400994
Sign In or Register to view pricing and more.
Lithonia Lighting

Panel

LIGHTING CONTROL & DESIGN, ACCESS / SRVCS / MISC - LC&D, ACCESSORIES - LC&D, RELAYS, SKU - 200M0R
Item #: 751922
CAT #: GR2001EMSHUNT2771SRNE1
UPC: 745973063989
Sign In or Register to view pricing and more.
Leviton

EZ MAX PLUS W/0 30A REL

EZ-MAX Plus 8 Relay Panel, 120V, 277V and 347V Control Input, no relays included, (8) spaces, with (8) Low Voltage Inputs.
Item #: 992139
CAT #: R08BD
UPC: 078477465691
Sign In or Register to view pricing and more.
Wattstopper

WATT LP8S-8-115 LP8 Peanut Panel wi

WAT LP8S-8-115 LP8S8115 120/277
Item #: 142947
CAT #: LP8S-8-115
UPC: 754182914081
Sign In or Register to view pricing and more.
Wattstopper

WAT LP8S-4-115

WAT LP8S-4-115
Item #: 279999
CAT #: LP8S-4-115
UPC: 754182914104
Sign In or Register to view pricing and more.
Wattstopper

Watt Dcc2-a Three-wire Lv Momentary

Http://www.wattstopper.com/products/details.html?id=244&category=33&type=commercial
Item #: 465319
CAT #: DCC2-A
UPC: 754182922802
Sign In or Register to view pricing and more.
Leviton

EZ-MAX® H Series 2-Pole 20A NO 208-480V Relay

EZ-MAX® H Series 2-Pole 20A NO 208-480V Relay, 2-Pole, Elect. Held N.O. 20A @208/240/480VAC Mag. Ballast; 14K SCCR @480VAC
Item #: 2401866
CAT #: RELAY-2PH
UPC: 078477263914
Sign In or Register to view pricing and more.
Wattstopper

Wattstopper Retro Fit

Wattstopper Retro Fit
Item #: 1156107
CAT #: LMCP-LI24
UPC: 754182936113
Sign In or Register to view pricing and more.
Wattstopper

Low Voltage Momentary Switch

Low Voltage Momentary Switch -12Vac/Vdc - 50mA Max Internal Contact rating
Item #: 275200
CAT #: DCC2-I
UPC: 754182922826
Sign In or Register to view pricing and more.
Wattstopper

7 position LV Deco Contact Closure WHT

The Decorator Seven-button Low Voltage Momentary Switch (DCC7) features a raise/lower paddle and five buttons to control any device that requires multiple contact closures. It is available in four colors, and is compatible with other Decorator style products, including the DCC2 Low Voltage Momentary Decorator Switch with LED. (white)
Item #: 224395
CAT #: DCC7-W
UPC: 754182922871
Sign In or Register to view pricing and more.
Wattstopper

WATT DCC2-B Three-wire LV Momentary

WAT DCC2-B DECOR SWITCH
Item #: 767886
CAT #: DCC2-B
UPC: 754182922819
Sign In or Register to view pricing and more.
Leviton

EZH24 120-277V EMPTY PANEL

EZH24 120-277V EMPTY PANEL
Item #: 2465358
CAT #: R24BD-H00
UPC: 078477263921
Sign In or Register to view pricing and more.
Leviton

EZ-MAX Plus 24 Relay Panel

EZ-MAX Plus 24 Relay Panel, 120V, 277V and 347V Control Input, (24) 1-Pole (NO/NC) Latching Relay Card with Handle, 30A 120-277VAC, 20A 347VAC, Title 24 Compliant, ASHRAE 90.1 Compliant, (0) Spaces, with (12) Low Voltage Inputs.
Item #: 641853
CAT #: R24BD-L24
UPC: 078477463833
Sign In or Register to view pricing and more.
Page 1 of 3
38 Items found