EZ MAX PLUS W/0 30A REL

Item #: 992139

Cat #: R08BD

UPC: 078477465691

EZ-MAX Plus 8 Relay Panel, 120V, 277V and 347V Control Input, no relays included, (8) spaces, with (8) Low Voltage Inputs.
Sign In or Register to view pricing and more.

No associated products found.

Overview

EZ-MAX Plus 8 Relay Panel, 120V, 277V and 347V Control Input, no relays included, (8) spaces, with (8) Low Voltage Inputs.
Ez-Max Plus 8 Relay Panel, 120V, 277V and 347V Control Input, No Relays
Also known as: 078477465691, R08BD

Specifications

Color: Black
Volts AC: 347
Volts AC Range: 120 - 277
Color: Black
Volts AC Range: 120 - 277
Volts AC: 347

Customer Reviews

No reviews for this product
(0)