Bayonet Base Miniature Incandescent Lamps
97 Found
SYLVANIA
15T7DCBL 120V 12/CS 1/SKU
Item #: 397292
CAT #: 15T7DC/BL-120V
UPC: 046135182006
Sign In or Register to view pricing and more.
Satco
15W T7 Incandescent Lamp, Clear
Item #: 336488
CAT #: S3906
UPC: 045923039065
Sign In or Register to view pricing and more.
Candela
S6 6W DC-BAY 120V
Item #: 1076739
CAT #: 6S6DC-120V-I
UPC:
Sign In or Register to view pricing and more.
Candela
Double Contact Bayonet Base (BA15d), 30V, 6W, .2A
Item #: 515463
CAT #: 6S6DC-30V-I
UPC:
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2-1/2, 3W, 120V, Clear
Item #: 127053
CAT #: 120MB
UPC:
Sign In or Register to view pricing and more.
Satco
20W CP R12 12-16V S.C. Flood
Item #: 115910
CAT #: S1383
UPC: 045923013836
Sign In or Register to view pricing and more.
Candela
CDE 967-I 120V .025A T3-1/4 MB
Item #: 797091
CAT #: 967-I
UPC:
Sign In or Register to view pricing and more.
Candela
CDE 1815 6.3V-75MA
Item #: 541647
CAT #: 1815
UPC:
Sign In or Register to view pricing and more.
Candela
6W-S6 24V IND LAMP
Item #: 21954
CAT #: 6S6DC-24VI
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
800T 30 MM PUSH-BUTTON
Item #: 42320
CAT #: 800T-N212
UPC: 781180185298
Sign In or Register to view pricing and more.
SYLVANIA
Miniature Incandescent Lamp, T8, 25W, 120V, Clear
Item #: 23612
CAT #: 25T8DC-120V
UPC: 046135183102
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Guy Hook
Item #: 601180
CAT #: GH6ILS
UPC: 096359036753
Sign In or Register to view pricing and more.
SYLVANIA
25T8DCBL 120V 12/CS 1/SKU
Item #: 526346
CAT #: 25T8DC/BL-120V
UPC: 046135183218
Sign In or Register to view pricing and more.
Halco
.15A T3.25 MINI BAYONET 6.3V
Item #: 578119
CAT #: 755
UPC: 807154007554
Sign In or Register to view pricing and more.
Eiko
Incandescent Miniature Lamp, R12, 20W, 13V, Coated
Item #: 334403
CAT #: 1383TF
UPC: 031293402592
Sign In or Register to view pricing and more.
Satco
13W S8 Incandescent Lamp
Item #: 372522
CAT #: S3723
UPC: 045923037238
Sign In or Register to view pricing and more.
SYLVANIA
15T7DCBL 120V 12/CS 1/SKU
Incandescent T7 Bulb Shape Clear Finish Double Contact Bayonet Base 15Watt 120Volt Blister Pack 12Bulbs Per Package 1Bulb Per Package *Sylvania Part # 18200*
Item #: 397292
CAT #: 15T7DC/BL-120V
UPC: 046135182006
Sign In or Register to view pricing and more.
Satco
15W T7 Incandescent Lamp, Clear
15 Watt T7 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; DC Bay Base; 130 Volt
Item #: 336488
CAT #: S3906
UPC: 045923039065
Sign In or Register to view pricing and more.
Candela
S6 6W DC-BAY 120V
GENERIC 6S6DC-120V-I
Item #: 1076739
CAT #: 6S6DC-120V-I
UPC:
Sign In or Register to view pricing and more.
Candela
Double Contact Bayonet Base (BA15d), 30V, 6W, .2A
Double Contact Bayonet Base (BA15d), 30 Volts, 6 Watts, .2 AMP
Item #: 515463
CAT #: 6S6DC-30V-I
UPC:
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2-1/2, 3W, 120V, Clear
Miniature Incandescent Lamp, 3 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Lumens: 4, Lamp Finish: Clear, 10 per pack
Item #: 127053
CAT #: 120MB
UPC:
Sign In or Register to view pricing and more.
Satco
20W CP R12 12-16V S.C. Flood
20 Watt miniature; R12; 300 Average Rated Hours; Bayonet Single Contact Base; 13 Volt
Item #: 115910
CAT #: S1383
UPC: 045923013836
Sign In or Register to view pricing and more.
Candela
CDE 967-I 120V .025A T3-1/4 MB
Miniature Lamp, 120 Volt, 3 Watt, BA9s Miniature Bayonet Base, 10 per Pack
Item #: 797091
CAT #: 967-I
UPC:
Sign In or Register to view pricing and more.
Candela
CDE 1815 6.3V-75MA
CDE 1815 6.3V-75MA
Item #: 541647
CAT #: 1815
UPC:
Sign In or Register to view pricing and more.
Candela
6W-S6 24V IND LAMP
CANDELA 6S6 DC BASE 24V IMPOR
Item #: 21954
CAT #: 6S6DC-24VI
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
800T 30 MM PUSH-BUTTON
AB 800T-N212 800T 30 MM PUSH-BUTTON
Item #: 42320
CAT #: 800T-N212
UPC: 781180185298
Sign In or Register to view pricing and more.
SYLVANIA
Miniature Incandescent Lamp, T8, 25W, 120V, Clear
Miniature Incandescent Lamp, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 18310
Item #: 23612
CAT #: 25T8DC-120V
UPC: 046135183102
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Guy Hook
Guy Hook, Length: 4-3/4 Inch, Width: 2-1/2 Inch, Mounting Hole: 3/4 Inch, With Lag Screw, Iron/Galvanized
Item #: 601180
CAT #: GH6ILS
UPC: 096359036753
Sign In or Register to view pricing and more.
SYLVANIA
25T8DCBL 120V 12/CS 1/SKU
Incandescent T8 Bulb Shape Home Appliance Light Clear Finish Double Contact Bayonet Base 25Watt 120Volt Blister Pack 12Bulbs Per Package 1Bulb Per Package *Sylvania Part # 18321*
Item #: 526346
CAT #: 25T8DC/BL-120V
UPC: 046135183218
Sign In or Register to view pricing and more.
Halco
.15A T3.25 MINI BAYONET 6.3V
.15A T3.25 MINI BAYONET 6.3V INDICATOR
Item #: 578119
CAT #: 755
UPC: 807154007554
Sign In or Register to view pricing and more.
Eiko
Incandescent Miniature Lamp, R12, 20W, 13V, Coated
Incandescent Miniature Lamp, 20 Watt, 13 Volt, Bulb: R12 (Blown Reflector), Base: Single Contact Bayonet (BA15s), Lamp Finish: Coated
Item #: 334403
CAT #: 1383TF
UPC: 031293402592
Sign In or Register to view pricing and more.
Satco
13W S8 Incandescent Lamp
13.31 Watt Miniature Incandescent; S8; 700 Average rated hours; Bayonet Single Contact Base; 12.8 Volt; 2-Card
Item #: 372522
CAT #: S3723
UPC: 045923037238
Sign In or Register to view pricing and more.