![Incandescent Miniature Lamp, R12, 20W, 13V, Coated Incandescent Miniature Lamp, R12, 20W, 13V, Coated](https://rexel-cdn.com/products/image.jpg?i=11C2D861-2B36-43F0-BC68-AC5EEDD5996A&f=420)
Incandescent Miniature Lamp, R12, 20W, 13V, Coated
Item #: 334403
Cat #: 1383TF
UPC: 031293402592
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Miniature Lamp, 20 Watt, 13 Volt, Bulb: R12 (Blown Reflector), Base: Single Contact Bayonet (BA15s), Lamp Finish: Coated
Overview
Incandescent Miniature Lamp, 20 Watt, 13 Volt, Bulb: R12 (Blown Reflector), Base: Single Contact Bayonet (BA15s), Lamp Finish: Coated
Also known as: 031293402592, 1383TF
Specifications
Type: | Miniature |
Wattage: | 20 |
Volts AC: | 13 |
Shape: | R12 (Blown Reflector) |
Light Technology: | Incandescent |
Base: | Bayonet (BA15s) |
Type: | Miniature |
Volts AC: | 13 |
Light Technology: | Incandescent |
Wattage: | 20 |
Shape: | R12 (Blown Reflector) |
Base: | Bayonet (BA15s) |
Customer Reviews
No reviews for this product
(0)