Conduit Clamps

343 Found
Hubbell-Raco

Conduit Hanger with Bolt, 3/4", Steel

Item #: 46986
CAT #: 2053
UPC: 050169020531
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, Diameter: 1", Steel

Item #: 46962
CAT #: 2054
UPC: 050169020548
Company wide:
0 in stock
Appleton

Conduit Hanger, Type CH-B, 3/4", Steel

Item #: 69733
CAT #: CH-100-B
UPC: 687855271009
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, 3/8 to 1/2", Steel

Item #: 47010
CAT #: 2052
UPC: 050169020524
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, Diameter 2", Steel

Item #: 46892
CAT #: 2058
UPC: 050169020586
Company wide:
0 in stock
Appleton

Conduit Hanger with Bolt, Diameter: 2", Steel

Item #: 69705
CAT #: CH-500-B
UPC: 687855275007
Company wide:
0 in stock
Appleton

Conduit Hanger, Type CH-B, 1/2", Steel

Item #: 49891
CAT #: CH-050-B
UPC: 687855350087
Company wide:
0 in stock
nVent Caddy

Conduit Hanger with Bolt, Diameter: 3/4", Steel

Item #: 48125
CAT #: CD1B
UPC: 782856120018
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, Diameter: 1-1/4 to 1-1/2", Steel

Item #: 46939
CAT #: 2055
UPC: 050169020555
Company wide:
0 in stock
Appleton

Conduit Hanger, Type CH-B, 1", Steel

Item #: 69724
CAT #: CH-200-B
UPC: 687855272006
Company wide:
0 in stock
Arlington

Conduit Hanger With Bolt, Rigid Size: 3/4", EMT Size: 3/4"

Item #: 167869
CAT #: 2010
UPC: 018997020109
Company wide:
0 in stock
nVent Caddy

Conduit Hanger with Bolt, Diameter: 1/2", Steel

Item #: 48148
CAT #: CD0B
UPC: 782856120001
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, Diameter: 1-1/2", Steel

Item #: 185056
CAT #: 2056
UPC: 050169020562
Company wide:
0 in stock
Appleton

Conduit Hanger with Bolt, Diameter 1-1/4", Steel

Item #: 69715
CAT #: CH-300-B
UPC: 687855273003
Company wide:
0 in stock
nVent Caddy

Conduit Hanger with Bolt, Diameter: 1", Steel

Item #: 20794
CAT #: CD2B
UPC: 782856120025
Company wide:
0 in stock
Arlington

Conduit Hanger With Bolt, Rigid Size 1", EMT Size 1"

Item #: 176152
CAT #: 2020
UPC: 018997020208
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, 3/4", Steel

Conduit Hanger with Bolt, 3/4 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Item #: 46986
CAT #: 2053
UPC: 050169020531
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, Diameter: 1", Steel

Conduit Hanger with Bolt, Diameter: 1 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Item #: 46962
CAT #: 2054
UPC: 050169020548
Company wide:
0 in stock
Appleton

Conduit Hanger, Type CH-B, 3/4", Steel

Conduit Hanger, Type CH-B, 3/4 Inch, Steel/Zinc Plated, Furnished With Carriage Bolt, Used to Secure and Suspend Rigid Conduit, IMC, EMT, and PVC Conduit From Overhead Supports.
Item #: 69733
CAT #: CH-100-B
UPC: 687855271009
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, 3/8 to 1/2", Steel

Conduit Hanger with Bolt, 3/8 to 1/2 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Item #: 47010
CAT #: 2052
UPC: 050169020524
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, Diameter 2", Steel

Conduit Hanger with Bolt, Diameter 2 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Item #: 46892
CAT #: 2058
UPC: 050169020586
Company wide:
0 in stock
Appleton

Conduit Hanger with Bolt, Diameter: 2", Steel

Conduit Hanger with Bolt, Diameter: 2 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Item #: 69705
CAT #: CH-500-B
UPC: 687855275007
Company wide:
0 in stock
Appleton

Conduit Hanger, Type CH-B, 1/2", Steel

Conduit Hanger, Type CH-B, 1/2 Inch, Furnished With Carriage Bolt, Steel With Zinc Plated Finish
Item #: 49891
CAT #: CH-050-B
UPC: 687855350087
Company wide:
0 in stock
nVent Caddy

Conduit Hanger with Bolt, Diameter: 3/4", Steel

3/4"Pipe Clip with 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100.
Item #: 48125
CAT #: CD1B
UPC: 782856120018
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, Diameter: 1-1/4 to 1-1/2", Steel

Conduit Hanger with Bolt, Diameter: 1-1/4 to 1-1/2 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Item #: 46939
CAT #: 2055
UPC: 050169020555
Company wide:
0 in stock
Appleton

Conduit Hanger, Type CH-B, 1", Steel

Conduit Hanger, Type CH-B, 1 Inch, Steel/Zinc Plated, Furnished With Carriage Bolt, Used to Secure and Suspend Rigid Conduit, IMC, EMT, and PVC Conduit From Overhead Supports.
Item #: 69724
CAT #: CH-200-B
UPC: 687855272006
Company wide:
0 in stock
Arlington

Conduit Hanger With Bolt, Rigid Size: 3/4", EMT Size: 3/4"

Conduit Hanger With Bolt, Rigid Size: 3/4 Inch, EMT Size: 3/4 Inch, Steel, For Use With EMT/Rigid/IMC Conduit
Item #: 167869
CAT #: 2010
UPC: 018997020109
Company wide:
0 in stock
nVent Caddy

Conduit Hanger with Bolt, Diameter: 1/2", Steel

1/2" EMT or RIGID Conduit Clamp with retained bold and built-in nut; 1/4" mounting hole. Standard Packaging Quantity: 100.
Item #: 48148
CAT #: CD0B
UPC: 782856120001
Company wide:
0 in stock
Hubbell-Raco

Conduit Hanger with Bolt, Diameter: 1-1/2", Steel

Conduit Hanger with Bolt, Diameter: 1-1/2 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Item #: 185056
CAT #: 2056
UPC: 050169020562
Company wide:
0 in stock
Appleton

Conduit Hanger with Bolt, Diameter 1-1/4", Steel

Conduit Hanger with Bolt, Diameter 1-1/4 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Item #: 69715
CAT #: CH-300-B
UPC: 687855273003
Company wide:
0 in stock
nVent Caddy

Conduit Hanger with Bolt, Diameter: 1", Steel

1" EMT or RIGID Conduit Clamp with retained bolt and built-in nut; 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100
Item #: 20794
CAT #: CD2B
UPC: 782856120025
Company wide:
0 in stock
Arlington

Conduit Hanger With Bolt, Rigid Size 1", EMT Size 1"

Conduit Hanger With Bolt, Rigid Size 1 Inch, EMT Size 1 Inch, Steel, For Use With EMT/Rigid/IMC Conduit
Item #: 176152
CAT #: 2020
UPC: 018997020208
Company wide:
0 in stock
Page 1 of 22
343 Items found