Conduit Hanger with Bolt, Diameter: 1", Steel

Item #: 20794

Cat #: CD2B

UPC: 782856120025

Documents & Guides
1" EMT or RIGID Conduit Clamp with retained bolt and built-in nut; 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

1" EMT or RIGID Conduit Clamp with retained bolt and built-in nut; 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100
Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.
Also known as: 782856120025, CD2B, Stand Off Strap, standoff strap, Caddy strap, conduit clamp, Caddy clamp, pear hanger, mineral lax, Cowboys, 1" mini, mineralac strap, Dairy strap, Globe Strap

Specifications

Material: Steel
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized

Customer Reviews

No reviews for this product
(0)