Acoustical T-Grid Ceiling Twist On Fixture Supports
36 Found
nVent Caddy
Fixture Support Clip, Twist-On, 1/4"-20 Stud, 5/8 Length, 5/8" Tee
Item #: 19210
CAT #: 4G16
UPC: 782856626381
Company wide:
0
in stock
Eaton B-Line
TWIST FASTENER, 15/16-IN., 5/8-IN. STUD LENGTH, BLACK
Item #: 50107
CAT #: BA-4-16
UPC: 781011180201
Company wide:
0
in stock
nVent Caddy
Steel Twist-On Track Light Clips, 15/16" Tee
Item #: 19173
CAT #: 4G8WH
UPC: 782856626411
Company wide:
0
in stock
nVent Caddy
Fixture Clip, Type: Twist-On, Hole: 9/16", Length: 1/2", Steel
Item #: 18763
CAT #: 4G9
UPC: 782856603498
Company wide:
0
in stock
nVent Caddy
Steel Twist-On Track Light Clips, 15/16" Tee
Item #: 19188
CAT #: 4G8
UPC: 782856626404
Company wide:
0
in stock
nVent Caddy
Fixture Support Clip, Twist-On, 1/4"-20 Stud, 5/8 Length, 5/8" Tee
Item #: 1136709
CAT #: 4G16HWH
UPC: 782856337546
Company wide:
0
in stock
nVent Caddy
PT16 Twist Clip for Wall Partition, 3/4" Screw
Item #: 978308
CAT #: PT16LN
UPC: 782856000303
Company wide:
0
in stock
nVent Caddy
Steel Twist-On Track Light Clips, 9/16" Tee
Item #: 81173
CAT #: 2G9
UPC: 782856463290
Company wide:
0
in stock
nVent Caddy
Wing Connector for Twist Clips, 1/4", Steel/Pregalvanized
Item #: 18720
CAT #: 4WN
UPC: 782856702009
Company wide:
0
in stock
nVent Caddy
4G16 Twist Clip with Stud, CADDY ARMOUR, 15/16" T-Grid, 1/4" Screw, 0.563" Screw
Item #: 421142
CAT #: 4G16LN
UPC: 782856626503
Company wide:
0
in stock
nVent Caddy
FIXTURE CLIP,SUPPRT TWST 1 1/2 STD
Item #: 19228
CAT #: 4G1615
UPC: 782856626152
Company wide:
0
in stock
nVent Caddy
TWIST CLIP,PKG TWST CLP PRTITN HGR 3/4STD
Item #: 80959
CAT #: PT16
UPC: 782856600169
Company wide:
0
in stock
Eaton B-Line
TWIST FS, 15/16", 5/8" STUD LEN, BLK W/ PAL NUT
Item #: 165931
CAT #: BA-2-16
UPC: 781011180003
Company wide:
0
in stock
nVent Caddy
ERC 4G9LS CLIP,FIXTURE,SUPPORT,9/16
Item #: 1117271
CAT #: 4G9LS
UPC: 782856603429
Company wide:
0
in stock
Eaton B-Line
Wing Connector for 1/4"-20 Stud, Material: Steel, Black
Item #: 269050
CAT #: BA-4-WN
UPC: 781011180607
Company wide:
0
in stock
nVent Caddy
Clip, Type: Track Light, 5/8" Stud, For 5/16" Tee, Steel
Item #: 20431
CAT #: 2G9S10
UPC: 782856463320
Company wide:
0
in stock
nVent Caddy
Fixture Support Clip, Twist-On, 1/4"-20 Stud, 5/8 Length, 5/8" Tee
Fixture Twist On Support Clip, 5/8 Inch, For 15/16" Tee with 4WN. Load Limit: 50 lbs. Standard Packaging Quantity: 100.
Item #: 19210
CAT #: 4G16
UPC: 782856626381
Company wide:
0
in stock
Eaton B-Line
TWIST FASTENER, 15/16-IN., 5/8-IN. STUD LENGTH, BLACK
TWIST FASTENER, 15/16-IN., 5/8-IN. STUD LENGTH, BLACK
Item #: 50107
CAT #: BA-4-16
UPC: 781011180201
Company wide:
0
in stock
nVent Caddy
Steel Twist-On Track Light Clips, 15/16" Tee
For 15/16" tee. Limit load: 25 lbs. Standard Packaging Quantity: 100.
Item #: 19173
CAT #: 4G8WH
UPC: 782856626411
Company wide:
0
in stock
nVent Caddy
Fixture Clip, Type: Twist-On, Hole: 9/16", Length: 1/2", Steel
Fixture Clip, Type: Twist-On, Hole: 9/16 Inch, Length: 1/2 Inch, Steel
Item #: 18763
CAT #: 4G9
UPC: 782856603498
Company wide:
0
in stock
nVent Caddy
Steel Twist-On Track Light Clips, 15/16" Tee
For 15/16" Tee. Load limit: 25 lbs. Sold individually. Standard Case Quantity: 100.
Item #: 19188
CAT #: 4G8
UPC: 782856626404
Company wide:
0
in stock
nVent Caddy
Fixture Support Clip, Twist-On, 1/4"-20 Stud, 5/8 Length, 5/8" Tee
Fixture Twist On Support Clip, Hole: 1/4". For 15/16" T-Grid. Load Limit: 40 lbs. Color: White. Standard Packaging Quantity: 100.
Item #: 1136709
CAT #: 4G16HWH
UPC: 782856337546
Company wide:
0
in stock
nVent Caddy
PT16 Twist Clip for Wall Partition, 3/4" Screw
CDY PT16LN TWIST CLIPPRTITN H
Item #: 978308
CAT #: PT16LN
UPC: 782856000303
Company wide:
0
in stock
nVent Caddy
Steel Twist-On Track Light Clips, 9/16" Tee
Twist Clip For Track Lighting, Narrow Grid, T-Grid Size: 9/16 in, Material: Steel.
Item #: 81173
CAT #: 2G9
UPC: 782856463290
Company wide:
0
in stock
nVent Caddy
Wing Connector for Twist Clips, 1/4", Steel/Pregalvanized
Wing Connector for Twist Clips, 1/4", Steel/Pregalvanized
Item #: 18720
CAT #: 4WN
UPC: 782856702009
Company wide:
0
in stock
nVent Caddy
4G16 Twist Clip with Stud, CADDY ARMOUR, 15/16" T-Grid, 1/4" Screw, 0.563" Screw
CDY 4G16LN TWIST CLIP5/8 STUD
Item #: 421142
CAT #: 4G16LN
UPC: 782856626503
Company wide:
0
in stock
nVent Caddy
FIXTURE CLIP,SUPPRT TWST 1 1/2 STD
4G16 Twist Clip with Wing Connector, Spring Steel, nVent Armour, 1.5" Screw
Item #: 19228
CAT #: 4G1615
UPC: 782856626152
Company wide:
0
in stock
nVent Caddy
TWIST CLIP,PKG TWST CLP PRTITN HGR 3/4STD
PT16 Twist Clip for Wall Partition with Wing Connector, ARMOUR, 3/4" Screw
Item #: 80959
CAT #: PT16
UPC: 782856600169
Company wide:
0
in stock
Eaton B-Line
TWIST FS, 15/16", 5/8" STUD LEN, BLK W/ PAL NUT
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.024lbs, 0.63", 0.94" Twist fasteners, 25 lbs load capacity
Item #: 165931
CAT #: BA-2-16
UPC: 781011180003
Company wide:
0
in stock
nVent Caddy
ERC 4G9LS CLIP,FIXTURE,SUPPORT,9/16
CDY 4G9LS CLIPFIXTURESUPPORT9
Item #: 1117271
CAT #: 4G9LS
UPC: 782856603429
Company wide:
0
in stock
Eaton B-Line
Wing Connector for 1/4"-20 Stud, Material: Steel, Black
Wing Connector for 1/4 Inch x 20 Stud. Material: Steel, Color: Black
Item #: 269050
CAT #: BA-4-WN
UPC: 781011180607
Company wide:
0
in stock
nVent Caddy
Clip, Type: Track Light, 5/8" Stud, For 5/16" Tee, Steel
Twist Clip for Track Lighting, Narrow Grid, T-Grid Size: 9/16 in, 5/8" Screw, Pal Nut, Static Load: 25 lbs. Standard Packaging Quantity: 100.
Item #: 20431
CAT #: 2G9S10
UPC: 782856463320
Company wide:
0
in stock