Steel Twist-On Track Light Clips, 15/16" Tee

Item #: 19173

Cat #: 4G8WH

UPC: 782856626411

Documents & Guides
For 15/16" tee. Limit load: 25 lbs. Standard Packaging Quantity: 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

For 15/16" tee. Limit load: 25 lbs. Standard Packaging Quantity: 100.
Fast, easy and secure twist-on installation No special tools required
Also known as: 782856626411, 4G8WH

Specifications

Material: Spring Steel
Color: White
Finish: Painted
Material: Spring Steel
Finish: Painted
Color: White

Customer Reviews

No reviews for this product
(0)