Velcro Rolls

38 Found
Panduit

Hook & Loop Cable Ties, Black, 15' Roll

Item #: 24358
CAT #: HLM-15R0
UPC: 074983626946
Company wide:
0 in stock
Panduit

Hook & Loop Roll, 75'L, 0.075W, Black, 1RL

Item #: 172716
CAT #: HLS-75R0
UPC: 074983724468
Company wide:
0 in stock
Panduit

Velcro Straping, 1/2" Wide, Black, CMP, 8" Strips

Item #: 327845
CAT #: HLB2S-C0
UPC: 074983090143
Company wide:
0 in stock
Rip-Tie

RIPT G-75-1RL-BK RIP TIE PLENUM

Item #: 766408
CAT #: G-75-1RL-BK
UPC:
Company wide:
0 in stock
Rip-Tie

RIPT W-75-MRL-BK RIP TIE WRAPSTRAP

Item #: 766399
CAT #: W-75-MRL-BK
UPC:
Company wide:
0 in stock
Stanley

1/2IN X 25 YARD VELCRO ONE-WRAP TAPE

Item #: 1692389
CAT #: VELCRO-1/2INX25YD
UPC:
Company wide:
0 in stock
Rip-Tie

WRAP STRAP 75FT BLACK

Item #: 1086533
CAT #: W-75-1RL-BK
UPC:
Company wide:
0 in stock
Rip-Tie

RIPT W-15-PRL-BK 3/8 INCH 15FT

Item #: 798469
CAT #: W-15-PRL-BK
UPC:
Company wide:
0 in stock
Velcro

Velcro Strapping, 3/4" Wide, 75' Long, Black

Item #: 266814
CAT #: 189645
UPC:
Company wide:
0 in stock
Metallics

Velcro Cable Ties, 1/2" x 15' Roll, 50lb Rating

Item #: 202206
CAT #: VR12
UPC: 639720228014
Company wide:
0 in stock
Rip-Tie

RIPT W-75-MRL-GN 3/4 75FT GREEN

Item #: 801337
CAT #: W-75-MRL-GN
UPC:
Company wide:
0 in stock
Leviton

Velcro GripTie Roll, Plenum. 1/2" x 75', Maroon

Item #: 400214
CAT #: 43115-75P
UPC: 078477397169
Company wide:
0 in stock
Leviton

600 Ft. Velcro Bulk Roll, Black

Item #: 330471
CAT #: 43115-600
UPC: 078477401507
Company wide:
0 in stock
Leviton

Velcro Roll, Non-Plenum 15' Black

Item #: 18336
CAT #: 43115-15
UPC: 078477977064
Company wide:
0 in stock
Metallics

Velcro Cable Ties, 3/4" x 15' Roll, 50lb Rating

Item #: 202236
CAT #: VR34
UPC: 639720228021
Company wide:
0 in stock
Rip-Tie

RIP TIE WRAPSTRAP 3/4 IN X 75 FT WHITE

Item #: 766404
CAT #: W-75-MRL-W
UPC:
Company wide:
0 in stock
Panduit

Hook & Loop Cable Ties, Black, 15' Roll

Hook & Loop Cable Ties, Black, 15' Roll, .330" Wide, 40 lb Tensile Strength
Item #: 24358
CAT #: HLM-15R0
UPC: 074983626946
Category: Velcro Rolls
Company wide:
0 in stock
Panduit

Hook & Loop Roll, 75'L, 0.075W, Black, 1RL

Tak-T Hook & Loop Strip Roll Cable Tie, 75' (22.9m) Length, 0.75" (19.1mm) Width, Nylon Loop, Polyethylene Hook, Black
Item #: 172716
CAT #: HLS-75R0
UPC: 074983724468
Category: Velcro Rolls
Company wide:
0 in stock
Panduit

Velcro Straping, 1/2" Wide, Black, CMP, 8" Strips

Velcro Straping, 1/2" Wide, Black, CMP, 8" Strips
Item #: 327845
CAT #: HLB2S-C0
UPC: 074983090143
Category: Velcro Rolls
Company wide:
0 in stock
Rip-Tie

RIPT G-75-1RL-BK RIP TIE PLENUM

RIPT G-75-1RL-BK RIP TIE PLENUM RATED WRAPSTRAP 1/2 IN X 75 FT BLACK
Item #: 766408
CAT #: G-75-1RL-BK
UPC:
Category: Velcro Rolls
Company wide:
0 in stock
Rip-Tie

RIPT W-75-MRL-BK RIP TIE WRAPSTRAP

RIPT W-75-MRL-BK RIP TIE WRAPSTRAP 3/4 IN X 75 FT BLACK
Item #: 766399
CAT #: W-75-MRL-BK
UPC:
Category: Velcro Rolls
Company wide:
0 in stock
Stanley

1/2IN X 25 YARD VELCRO ONE-WRAP TAPE

1/2IN X 25 YARD VELCRO ONE-WRAP TAPE
Item #: 1692389
CAT #: VELCRO-1/2INX25YD
UPC:
Category: Velcro Rolls
Company wide:
0 in stock
Rip-Tie

WRAP STRAP 75FT BLACK

WRAP STRAP 75FT BLACK
Item #: 1086533
CAT #: W-75-1RL-BK
UPC:
Category: Velcro Rolls
Company wide:
0 in stock
Rip-Tie

RIPT W-15-PRL-BK 3/8 INCH 15FT

RIPT W-15-PRL-BK 3/8 INCH 15FT BLACK VELCRO
Item #: 798469
CAT #: W-15-PRL-BK
UPC:
Category: Velcro Rolls
Company wide:
0 in stock
Velcro

Velcro Strapping, 3/4" Wide, 75' Long, Black

Velcro Strapping, 3/4 Inch Wide, 75 Foot Long, Non-Plenum, Black, Tensile Strength: 18 Pounds
Item #: 266814
CAT #: 189645
UPC:
Category: Velcro Rolls
Company wide:
0 in stock
Metallics

Velcro Cable Ties, 1/2" x 15' Roll, 50lb Rating

Velcro Cable Ties, 1/2 Inch x 15 Foot Roll, 50 Pound Rating
Item #: 202206
CAT #: VR12
UPC: 639720228014
Category: Velcro Rolls
Company wide:
0 in stock
Rip-Tie

RIPT W-75-MRL-GN 3/4 75FT GREEN

RIPT W-75-MRL-GN 3/4 75FT GREEN VELCRO
Item #: 801337
CAT #: W-75-MRL-GN
UPC:
Category: Velcro Rolls
Company wide:
0 in stock
Leviton

Velcro GripTie Roll, Plenum. 1/2" x 75', Maroon

Velcro GripTie Roll for Low-Voltage Multimedia Cord Management, Plenum. Size: 75' Length, 1/2" Width. Color: Maroon.
Item #: 400214
CAT #: 43115-75P
UPC: 078477397169
Category: Velcro Rolls
Company wide:
0 in stock
Leviton

600 Ft. Velcro Bulk Roll, Black

600 Foot Velcro Bulk Roll, Black
Item #: 330471
CAT #: 43115-600
UPC: 078477401507
Category: Velcro Rolls
Company wide:
0 in stock
Leviton

Velcro Roll, Non-Plenum 15' Black

Velcro GripTie Roll for Low-Voltage Multimedia Cord Management, Non-Plenum. Size: 15' Length, 1/2" Width. Color: Black.
Item #: 18336
CAT #: 43115-15
UPC: 078477977064
Category: Velcro Rolls
Company wide:
0 in stock
Metallics

Velcro Cable Ties, 3/4" x 15' Roll, 50lb Rating

Velcro Cable Ties, 3/4 Inch x 15 Foot Roll, 50 Pound Rating
Item #: 202236
CAT #: VR34
UPC: 639720228021
Category: Velcro Rolls
Company wide:
0 in stock
Rip-Tie

RIP TIE WRAPSTRAP 3/4 IN X 75 FT WHITE

RIP TIE WRAPSTRAP 3/4 IN X 75 FT WHITE
Item #: 766404
CAT #: W-75-MRL-W
UPC:
Category: Velcro Rolls
Company wide:
0 in stock
Page 1 of 3
38 Items found