Cable Tie Tools

72 Found
Panduit

Cable Tie Installation Tool

Item #: 958713
CAT #: GTS-E
UPC: 613056012226
Sign In or Register to view pricing and more.
Thomas & Betts

Ergonomic Hand Tool for Nylon Cable Ties 18-50lbs

Item #: 101306
CAT #: ERG50
UPC: 786209867292
Sign In or Register to view pricing and more.
Panduit

Cable Tie Hand Tool, Dark Gray, Red, 7.8 x 1.28"

Item #: 958714
CAT #: GTH-E
UPC: 61305601223
Sign In or Register to view pricing and more.
Thomas & Betts

Hand Tool for Nylon Cable Ties, 50-120 Lbs.

Item #: 127109
CAT #: ERG120
UPC: 786209867308
Sign In or Register to view pricing and more.
Panduit

Cable Tie Installer, Black

Item #: 52274
CAT #: STS2
UPC: 074983222278
Sign In or Register to view pricing and more.
Thomas & Betts

CBL TIE HD LADDER INSTALL TOOL .3 W

Item #: 262181
CAT #: DAS-250
UPC: 786210350103
Sign In or Register to view pricing and more.
Thomas & Betts

Cable Tie Manual Installation Tool, Deltec

Item #: 218478
CAT #: WT3D
UPC: 786210835037
Sign In or Register to view pricing and more.
Thomas & Betts

Cable Tie Dispenser Made of Polyester for 8 Inch Ties Includes 1 pa

Item #: 23392
CAT #: TY-TOTE-25
UPC: 786210838717
Sign In or Register to view pricing and more.
HellermannTyton

EVO7 Cable Tie Tool, Standard hand span 3.5"

Item #: 373321
CAT #: 110-70083
UPC: 089306337560
Sign In or Register to view pricing and more.
Panduit

Metal Housing Ergonomic Cable Tie Tool f

Item #: 1274673
CAT #: GS2B-E
UPC: 613056236486
Sign In or Register to view pricing and more.
Klein

Nylon Tie Tensioning Tool

Item #: 418677
CAT #: 86570
UPC: 092644865701
Sign In or Register to view pricing and more.
Panduit

Ergonomic Metal Housing Cable Tie Hand T

Item #: 1218100
CAT #: GS4H-E
UPC: 613056255692
Sign In or Register to view pricing and more.
Panduit

PDT GS4MT-E METAL HOUSING ERG

Item #: 1292862
CAT #: GS4MT-E
UPC: 613056449206
Sign In or Register to view pricing and more.
Thomas & Betts

TB TY-TOTE-23 CABLE TIE DISPENSER I

Item #: 521434
CAT #: TY-TOTE-23
UPC: 786210950846
Sign In or Register to view pricing and more.
Panduit

Installation Tool, MLT Ties, Twist Cut O

Item #: 234226
CAT #: ST2MT
UPC: 074983760497
Sign In or Register to view pricing and more.
Thomas & Betts

Light Duty Cable Tie Installation Tool, Nylon 6.6

Item #: 49795
CAT #: WT1-TB
UPC: 786210880112
Sign In or Register to view pricing and more.
Panduit

Cable Tie Installation Tool

Cable Tie Installation Tool, Subminiature (8 lbs) though standard (50 lbs) cross section cable ties
Item #: 958713
CAT #: GTS-E
UPC: 613056012226
Sign In or Register to view pricing and more.
Thomas & Betts

Ergonomic Hand Tool for Nylon Cable Ties 18-50lbs

Ergonomic Hand Tool for Nylon Cable Ties 18-50 Pounds, 0.094-0.184 Cable Tie Width
Item #: 101306
CAT #: ERG50
UPC: 786209867292
Sign In or Register to view pricing and more.
Panduit

Cable Tie Hand Tool, Dark Gray, Red, 7.8 x 1.28"

Cable Tie Hand Tool, Dark Gray, Red, 7.8 x 1.28 Inch, PK1
Item #: 958714
CAT #: GTH-E
UPC: 61305601223
Sign In or Register to view pricing and more.
Thomas & Betts

Hand Tool for Nylon Cable Ties, 50-120 Lbs.

Ergonomic Hand Tool for Nylon Cable Ties, 50-120 Pounds
Item #: 127109
CAT #: ERG120
UPC: 786209867308
Sign In or Register to view pricing and more.
Panduit

Cable Tie Installer, Black

Cable Tie Installer, Black
Item #: 52274
CAT #: STS2
UPC: 074983222278
Sign In or Register to view pricing and more.
Thomas & Betts

CBL TIE HD LADDER INSTALL TOOL .3 W

Heavy Duty Metallic Hand Tool for Ladder Type Stainless Steel Cable Ties Up to .310 Tie Width
Item #: 262181
CAT #: DAS-250
UPC: 786210350103
Sign In or Register to view pricing and more.
Thomas & Betts

Cable Tie Manual Installation Tool, Deltec

Cable Tie Installation Tool, Deltec, Tie Body Width: 0.18 In-0.50 In (4.67 mm-12.70 mm)
Item #: 218478
CAT #: WT3D
UPC: 786210835037
Sign In or Register to view pricing and more.
Thomas & Betts

Cable Tie Dispenser Made of Polyester for 8 Inch Ties Includes 1 pa

Cable Tie Dispenser Made of Polyester for 8 Inch Ties Includes 1 package TY525M (Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Item #: 23392
CAT #: TY-TOTE-25
UPC: 786210838717
Sign In or Register to view pricing and more.
HellermannTyton

EVO7 Cable Tie Tool, Standard hand span 3.5"

EVO 7 Mechanical Hand Tool, Standard hand span 3.5 Inch, 1/pkg
Item #: 373321
CAT #: 110-70083
UPC: 089306337560
Sign In or Register to view pricing and more.
Panduit

Metal Housing Ergonomic Cable Tie Tool f

Metal Housing Ergonomic Cable Tie Tool for SM, M, I, S ties, Adjustable tension, Black.
Item #: 1274673
CAT #: GS2B-E
UPC: 613056236486
Sign In or Register to view pricing and more.
Klein

Nylon Tie Tensioning Tool

Nylon Tie Tensioning Tool, Nylon Tensioning Tool tensions up to 65-Pound (29.5 kg)
Item #: 418677
CAT #: 86570
UPC: 092644865701
Sign In or Register to view pricing and more.
Panduit

Ergonomic Metal Housing Cable Tie Hand T

Ergonomic Metal Housing Cable Tie Hand Tool for S, HS, LH, H ties, Adjustable tension, Red.
Item #: 1218100
CAT #: GS4H-E
UPC: 613056255692
Sign In or Register to view pricing and more.
Panduit

PDT GS4MT-E METAL HOUSING ERG

PDT GS4MT-E METAL HOUSING ERG
Item #: 1292862
CAT #: GS4MT-E
UPC: 613056449206
Sign In or Register to view pricing and more.
Thomas & Betts

TB TY-TOTE-23 CABLE TIE DISPENSER I

THB TY-TOTE-23 CABLE TIE DISP
Item #: 521434
CAT #: TY-TOTE-23
UPC: 786210950846
Sign In or Register to view pricing and more.
Panduit

Installation Tool, MLT Ties, Twist Cut O

Installation tool for use with the following stainless steel cross section ties:Type MLT: Standard, light-heavy, heavy and extra-heavyType MLTFC: Standard, heavy and extra-heavyType MLTC and MLT-LPAL: HeavyType MLTD: Heavy and extra-heavyUsed with custom
Item #: 234226
CAT #: ST2MT
UPC: 074983760497
Sign In or Register to view pricing and more.
Thomas & Betts

Light Duty Cable Tie Installation Tool, Nylon 6.6

Light Duty Hand Tool for Nylon Cable Ties 18-50 Pounds, 0.094 Inches (2.39mm) - 0.184 Inches (4.67mm) Cable Tie Width
Item #: 49795
CAT #: WT1-TB
UPC: 786210880112
Sign In or Register to view pricing and more.
Page 1 of 5
72 Items found