Ergonomic Metal Housing Cable Tie Hand T

Item #: 1218100

Cat #: GS4H-E

UPC: 613056255692

Sign In or Register to view pricing and more.
Ergonomic Metal Housing Cable Tie Hand Tool for S, HS, LH, H ties, Adjustable tension, Red.

Overview

Ergonomic Metal Housing Cable Tie Hand Tool for S, HS, LH, H ties, Adjustable tension, Red.
Panduit offers the most preferred hand-operated tools in the industry. The GS4H-E Ergonomic Cable Tie Hand Tool is easy to operate and has tool-controlled tension that provides a flush cut-off and speeds up installation to lower installed cost. Promotes worker safety, reduces downtime, and increases productivity. For Standard. Heavy-Standard, Light-Heavy, and Heavy Cross Section Cable Ties. Red trigger handle and selector knob with light gray metal housing. Weight, 16 ounces (454 grams).
Also known as: 613056255692, GS4H-E

Specifications

Color: Gray/Red
Length: 7.8 in
Height: 5.750 in
Width: 1.260 in
Finish: Powder Coated
Color: Gray/Red
Height: 5.750 in
Finish: Powder Coated
Length: 7.8 in
Width: 1.260 in

Customer Reviews

No reviews for this product
(0)