Definite Purpose Contactors

905 Found
Square D

Contactor, Definite Purpose, 30A, 600VAC, 120VAC Coil, 3PH, 3P

Item #: 32422
CAT #: 8910DPA33V02
UPC: 78590107353
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 3P, 120VAC Coil, 600VAC Rated

Item #: 65495
CAT #: 400-DP30ND3
UPC: 611320349849
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 3P, 30A, 110 -120VAC Coil, 600VAC

Item #: 91991
CAT #: C25DND330A
UPC: 782116300587
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 40A, 3P, 120VAC Coil, 600VAC Rated

Item #: 65460
CAT #: 400-DP40ND3
UPC: 611320349993
Sign In or Register to view pricing and more.
Square D

CONTACTOR 600VAC 30AMP DPA +OPTIONS

Item #: 28001
CAT #: 8910DPA32V02
UPC: 785901116967
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 2P, 120VAC Coil, 600VAC Rated

Item #: 65564
CAT #: 400-DP30ND2
UPC: 611320349801
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, IEC, Definite Purpose, 30A, 120VAC Coil, 3P, 1NO

Item #: 67870
CAT #: 100-NX207D
UPC: 611320232271
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 30A, 600VAC, 120VAC Coil, 3PH, 4P

Item #: 32470
CAT #: 8910DPA34V02
UPC: 785901073505
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 2P, 30A, 110 -120VAC Coil, 600VAC

Item #: 92002
CAT #: C25DND230A
UPC: 782116300341
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 4P, 30A, 120VAC Coil, Open

Item #: 106759
CAT #: C25END430A
UPC: 782113542331
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 25A, 2P, 120VAC Coil, 600VAC Rated

Item #: 68055
CAT #: 400-DP25ND2
UPC: 611320349641
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 4P, 120VAC Coil, 600VAC Rated

Item #: 90309
CAT #: 400-DP30ND4
UPC: 611320349870
Sign In or Register to view pricing and more.
Fasco Motors

Contactor, Definite Purpose, 30A, 2P, 120VAC, Coil, 600VAC Rated

Item #: 328155
CAT #: H230B
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 25A, 3P, 120VAC Coil, 600VAC Rated

Item #: 67940
CAT #: 400-DP25ND3
UPC: 611320349689
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 40A, 600VAC, 120VAC Coil, 3PH, 3P

Item #: 50819
CAT #: 8910DPA43V02
UPC: 78590107344
Sign In or Register to view pricing and more.
ABB

Contactor, 30A, 3P, Definite Purpose, 600VAC, 120VAC Coil

Item #: 289130
CAT #: DP30C3P-1
UPC: 662019747484
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 30A, 600VAC, 120VAC Coil, 3PH, 3P

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Item #: 32422
CAT #: 8910DPA33V02
UPC: 78590107353
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 3P, 120VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 30 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated
Item #: 65495
CAT #: 400-DP30ND3
UPC: 611320349849
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 3P, 30A, 110 -120VAC Coil, 600VAC

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.
Item #: 91991
CAT #: C25DND330A
UPC: 782116300587
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 40A, 3P, 120VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 40 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated
Item #: 65460
CAT #: 400-DP40ND3
UPC: 611320349993
Sign In or Register to view pricing and more.
Square D

CONTACTOR 600VAC 30AMP DPA +OPTIONS

Square D,CONTACTOR 600VAC 30AMP DPA +OPTIONS,1-Phase,120 V AC 60 Hz-110 V AC 50 Hz,2 NO,2P,DPA,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
Item #: 28001
CAT #: 8910DPA32V02
UPC: 785901116967
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 2P, 120VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 30 Amp, 2-Pole, 120 Volt AC Coil, 600 Volt Rated
Item #: 65564
CAT #: 400-DP30ND2
UPC: 611320349801
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, IEC, Definite Purpose, 30A, 120VAC Coil, 3P, 1NO

Contactor, IEC, Definite Purpose, 30 Amp, 120 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact
Item #: 67870
CAT #: 100-NX207D
UPC: 611320232271
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 30A, 600VAC, 120VAC Coil, 3PH, 4P

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 4-Pole, Normally Open Contacts
Item #: 32470
CAT #: 8910DPA34V02
UPC: 785901073505
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 2P, 30A, 110 -120VAC Coil, 600VAC

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.
Item #: 92002
CAT #: C25DND230A
UPC: 782116300341
Sign In or Register to view pricing and more.
Eaton

Contactor, Definite Purpose, 4P, 30A, 120VAC Coil, Open

30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 120V AC Coil. Series: C1.
Item #: 106759
CAT #: C25END430A
UPC: 782113542331
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 25A, 2P, 120VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 25 Amp, 2-Pole, 120 Volt AC Coil, 600 Volt Rated
Item #: 68055
CAT #: 400-DP25ND2
UPC: 611320349641
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 30A, 4P, 120VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 30 Amp, 4-Pole, 120 Volt AC Coil, 600 Volt Rated
Item #: 90309
CAT #: 400-DP30ND4
UPC: 611320349870
Sign In or Register to view pricing and more.
Fasco Motors

Contactor, Definite Purpose, 30A, 2P, 120VAC, Coil, 600VAC Rated

Contactor, Definite Purpose, 2-Pole, 30 Amp, 120 Volt AC Coil, 600 Volt Rated
Item #: 328155
CAT #: H230B
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Contactor, Definite Purpose, 25A, 3P, 120VAC Coil, 600VAC Rated

Contactor, Definite Purpose, 25 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated
Item #: 67940
CAT #: 400-DP25ND3
UPC: 611320349689
Sign In or Register to view pricing and more.
Square D

Contactor, Definite Purpose, 40A, 600VAC, 120VAC Coil, 3PH, 3P

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Item #: 50819
CAT #: 8910DPA43V02
UPC: 78590107344
Sign In or Register to view pricing and more.
ABB

Contactor, 30A, 3P, Definite Purpose, 600VAC, 120VAC Coil

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 120V AC Coil.
Item #: 289130
CAT #: DP30C3P-1
UPC: 662019747484
Sign In or Register to view pricing and more.
Page 1 of 57
905 Items found