Contactor, 30A, 3P, Definite Purpose, 600VAC, 120VAC Coil

Item #: 289130

Cat #: DP30C3P-1

UPC: 662019747484

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 120V AC Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 120V AC Coil.
DP30C3P-1 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.
Also known as: 662019747484, DP30C3P-1, starter

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 30
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)