Overview
30A Disconnect Switch 4741326
Arrow Hart’s new line of NEMA Type 4X disconnect switches are made from VALOX™ resin and are a flexible and economical solution to 3-phase power switching applications. They are ideal for washdown and corrosive environments where an OSHA lockout/tagout disconnecting means is required.
Also known as: 032664741326, AHDS30
Specifications
Phase: | 3 |
Poles: | 3 |
Amps: | 30 |
Material: | Thermoplastic |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Phase: | 3 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Material: | Thermoplastic |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)