Covers, Flanges & Adapters

957 Found
Arlington

Sliding Box Kit, 1-Gang, Depth: 1.125", Vertical Mount, Plastic

Item #: 13004
CAT #: 8081FB
UPC: 018997109415
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit, Depth: .375", 1-Gang, UV Rated Plastic

Item #: 13033
CAT #: 8081FC
UPC: 018997109392
Sign In or Register to view pricing and more.
Wiremold

Adjustable Ring for Floor Box, 1-Gang, Non-Metallic

Item #: 3960
CAT #: 880MPA
UPC: 786564548874
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box Cover, 1-Gang, Brass

Item #: 191237
CAT #: RF406BR
UPC: 883778300004
Sign In or Register to view pricing and more.
Thomas & Betts

Floor Box Cover Adapter Ring, Diameter: 5", Non-Metallic

Item #: 10183
CAT #: E97ABR2
UPC: 034481149620
Sign In or Register to view pricing and more.
Wiremold

Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass

Item #: 81953
CAT #: 895
UPC: 786564276319
Sign In or Register to view pricing and more.
Thomas & Betts

Round Duplex Receptacle Cover, Diameter: 5", Non-Metallic

Item #: 10377
CAT #: E97DSC
UPC: 034481112013
Sign In or Register to view pricing and more.
Thomas & Betts

Round Duplex Receptacle Cover, Diameter: 5", Non-Metallic

Item #: 70784
CAT #: E97DSB
UPC: 034481112020
Sign In or Register to view pricing and more.
Wiremold

Floor Box Cover, 1-Gang, Duplex Receptacle, Brass

Item #: 3553
CAT #: 828R
UPC: 786564266464
Sign In or Register to view pricing and more.
Wiremold

Floor Box Cover, 1-Gang, Duplex Receptacle, Non-Metallic

Item #: 3596
CAT #: 828PR-BLK
UPC: 786564278023
Sign In or Register to view pricing and more.
Wiremold

Cover Plate Flange, Square, 2-Gang, Black, Non-Metallic

Item #: 8376
CAT #: 827PCC-BLK
UPC: 786564542315
Sign In or Register to view pricing and more.
Wiremold

Duplex Cover Plate, 1-Gang, Brushed Aluminum, OmniBox

Item #: 82437
CAT #: 828R-TCAL
UPC: 786564017769
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Adapter Ring, Round, Diameter: 5", For Series PFB1, Hardware Included

Item #: 6761
CAT #: PFBA1A
UPC: 783585342474
Sign In or Register to view pricing and more.
Wiremold

Adjustable Leveling Ring, Diameter: 4", Height: 1-1/8", Non-Metallic

Item #: 81863
CAT #: 881ADP
UPC: 786564524274
Sign In or Register to view pricing and more.
Wiremold

Round Duplex Receptacle Cover, 5-1/2" Diameter, Non-Metallic

Item #: 81937
CAT #: 895P-BLK
UPC: 786564276326
Sign In or Register to view pricing and more.
Wiremold

Cover Plate Flange, Square, 2-Gang, Brass

Item #: 4031
CAT #: 827B
UPC: 786564524205
Sign In or Register to view pricing and more.
Arlington

Sliding Box Kit, 1-Gang, Depth: 1.125", Vertical Mount, Plastic

Sliding Box Kit, 1-Gang, Depth 1.125 Inch, Vertical Mount, Plastic, For Use Mounting Fixtures and Receptacles on Sided Structures
Item #: 13004
CAT #: 8081FB
UPC: 018997109415
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit, Depth: .375", 1-Gang, UV Rated Plastic

Siding Box Kit, Depth: .375 Inch, Cubic Inches: 15.5, 1-Gang, UV Rated Plastic, For Vertical Mounting of Large Fixtures on Siding
Item #: 13033
CAT #: 8081FC
UPC: 018997109392
Sign In or Register to view pricing and more.
Wiremold

Adjustable Ring for Floor Box, 1-Gang, Non-Metallic

1-Gang, Non-Metallic Floor Box Adjustable Ring. Includes: Fiber Storage Loop, Brass Inserts, Green Ground Wire, Screws. For use with: 828GFITC, 829PFLRT.
Item #: 3960
CAT #: 880MPA
UPC: 786564548874
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box Cover, 1-Gang, Brass

Round Floor Box Cover, 1-Gang, Includes Duplex TR Receptacle, Gasket, Floor Leveling PVC Ring, High Impact Nylon, Solid Brass Cover
Item #: 191237
CAT #: RF406BR
UPC: 883778300004
Sign In or Register to view pricing and more.
Thomas & Betts

Floor Box Cover Adapter Ring, Diameter: 5", Non-Metallic

Metal Cover Adapter Ring. Diameter: 5". For use with E97 Round Floor Boxes and Covers.
Item #: 10183
CAT #: E97ABR2
UPC: 034481149620
Sign In or Register to view pricing and more.
Wiremold

Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass

5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. For use in Carpet Applications.
Item #: 81953
CAT #: 895
UPC: 786564276319
Sign In or Register to view pricing and more.
Thomas & Betts

Round Duplex Receptacle Cover, Diameter: 5", Non-Metallic

5" Round Cover, Non-Metallic, Cover Type: Removable. Device Type: Duplex Receptacle. Color: Caramel. For use in Carpet and Tile Applications.
Item #: 10377
CAT #: E97DSC
UPC: 034481112013
Sign In or Register to view pricing and more.
Thomas & Betts

Round Duplex Receptacle Cover, Diameter: 5", Non-Metallic

5" Round Cover, Non-Metallic, Cover Type: Removable. Device Type: Duplex Receptacle. Color: Brown. For use in Carpet and Tile Applications.
Item #: 70784
CAT #: E97DSB
UPC: 034481112020
Sign In or Register to view pricing and more.
Wiremold

Floor Box Cover, 1-Gang, Duplex Receptacle, Brass

1-Gang, Floor Box Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass.
Item #: 3553
CAT #: 828R
UPC: 786564266464
Sign In or Register to view pricing and more.
Wiremold

Floor Box Cover, 1-Gang, Duplex Receptacle, Non-Metallic

1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Black.
Item #: 3596
CAT #: 828PR-BLK
UPC: 786564278023
Sign In or Register to view pricing and more.
Wiremold

Cover Plate Flange, Square, 2-Gang, Black, Non-Metallic

2-Gang, Cover Plate Flange, Non-Metallic, Color: Black. WxL: 8-7/8" x 5-3/4". For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.
Item #: 8376
CAT #: 827PCC-BLK
UPC: 786564542315
Sign In or Register to view pricing and more.
Wiremold

Duplex Cover Plate, 1-Gang, Brushed Aluminum, OmniBox

1-Gang, Floor Box Cover, OmniBox Series, Metallic, Cover Type: Flip Lid, Device Type: Duplex Receptacle, Dimensions: 3-5/16" x 4-5/16", Material/Finish: Aluminum.
Item #: 82437
CAT #: 828R-TCAL
UPC: 786564017769
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Adapter Ring, Round, Diameter: 5", For Series PFB1, Hardware Included

Adapter Ring, Diameter: 5 Inch, For Series PFB1, Hardware Included, Non-Metallic
Item #: 6761
CAT #: PFBA1A
UPC: 783585342474
Sign In or Register to view pricing and more.
Wiremold

Adjustable Leveling Ring, Diameter: 4", Height: 1-1/8", Non-Metallic

Adjustable Leveling Ring. Diameter: 4". Height: 1-1/8". For use with: Ratchet-Pro Series PVC Floor Boxes.
Item #: 81863
CAT #: 881ADP
UPC: 786564524274
Sign In or Register to view pricing and more.
Wiremold

Round Duplex Receptacle Cover, 5-1/2" Diameter, Non-Metallic

5-1/2" Round Cover, Non-Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Black
Item #: 81937
CAT #: 895P-BLK
UPC: 786564276326
Sign In or Register to view pricing and more.
Wiremold

Cover Plate Flange, Square, 2-Gang, Brass

2-Gang, Cover Plate Flange, Metallic, Color: Brass. WxL: 9.185" x 6.080". Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.
Item #: 4031
CAT #: 827B
UPC: 786564524205
Sign In or Register to view pricing and more.
Page 1 of 60
957 Items found