Conduit Junction Boxes

75 Found
Appleton

Conduit Outlet Box, Type GRSS, Explosion-Proof, Dust-Ignitionproof

Item #: 45191
CAT #: GRSS75
UPC: 781381625432
Company wide:
0 in stock
Appleton

Conduit Outlet Box, Type GRSS, Explosion-Proof, Dust-Ignitionproof

Item #: 45170
CAT #: GRSS100
UPC: 781381625449
Company wide:
0 in stock
OZ Gedney

Outlet Box, GUEB, (7) 3/4" Hubs, Aluminum

Item #: 110417
CAT #: GUEB7-75AN4
UPC: 783126006407
Company wide:
0 in stock
Appleton

Conduit Outlet Box, Type GRUJ, Explosion-Proof, Dust-Ignitionproof

Item #: 312645
CAT #: GRUJ-1P
UPC: 781381445658
Company wide:
0 in stock
OZ Gedney

Outlet Box, GUEB, (13) 3/4" Hubs, Aluminum

Item #: 200918
CAT #: GUEB13-75AN4
UPC: 783126111255
Company wide:
0 in stock
Hubbell-Killark

Conduit Outlet Box, Type GRSS, Explosion-Proof, Dust-Ignitionproof

Item #: 47315
CAT #: GRSS-2
UPC: 783936230139
Company wide:
0 in stock
Appleton

Conduit Outlet Box, Type GUBB, 1/2 to 4" Hubs, Aluminum

Item #: 209044
CAT #: GUBB-11-A
UPC: 781381324427
Company wide:
0 in stock
Appleton

Conduit Outlet Box, Type GRUJ, Explosion-Proof, Dust-Ignitionproof

Item #: 27815
CAT #: GRUJ-2P
UPC: 781381445757
Company wide:
0 in stock
Appleton

Junction Box, NEMA 3, Screw Cover, 8.5" x 8.5" X 4"

Item #: 248598
CAT #: RS-1
UPC: 781381662352
Company wide:
0 in stock
Cooper Crouse-Hinds

JUNC BOX 7 3/4" PIPE PLGS

Item #: 326412
CAT #: GUP214
UPC: 782274477305
Company wide:
0 in stock
Hubbell-Killark

7-7/8" Box W/blank Cover

Item #: 252500
CAT #: GRL
UPC: 783936230054
Company wide:
0 in stock
Hubbell-Killark

Conduit Outlet Box, Blank Cover, Opening: 4-11/32", Aluminum

Item #: 252493
CAT #: GRE
UPC: 783936230023
Company wide:
0 in stock
Hubbell-Killark

1/2" Grss Dimensions

Item #: 112992
CAT #: GRSS-1
UPC: 783936230122
Company wide:
0 in stock
OZ Gedney

HAZ LOC COND OUTL BX NEMA4

Item #: 205759
CAT #: GUEB7-100AN4
UPC: 783126009590
Company wide:
0 in stock
Cooper Crouse-Hinds

HAZ AL JUN BX THR CVR 11X12X8 13/16 CNDT

Item #: 647904
CAT #: GUB03SAATEX
UPC: 782274159645
Company wide:
0 in stock
Appleton

3/4 Type Tight Fitting

Item #: 260546
CAT #: GRJCA75
UPC: 781381440356
Company wide:
0 in stock
Appleton

Conduit Outlet Box, Type GRSS, Explosion-Proof, Dust-Ignitionproof

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, (4) 3/4 Inch Pipe Plugs and (7) 3/4 Inch Hub
Item #: 45191
CAT #: GRSS75
UPC: 781381625432
Company wide:
0 in stock
Appleton

Conduit Outlet Box, Type GRSS, Explosion-Proof, Dust-Ignitionproof

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, (4) 1" Pipe Plugs and (7) 1" Hubs (Top: 1, Bottom: 1 Side: 4 and Back: 1). For use with Threaded Metal Conduit.
Item #: 45170
CAT #: GRSS100
UPC: 781381625449
Company wide:
0 in stock
OZ Gedney

Outlet Box, GUEB, (7) 3/4" Hubs, Aluminum

Conduit Outlet Box, Type GUEB, Square, (7) 3/4 Inch Threaded Hubs, Aluminum, For Rigid Conduit & IMC, Explosion-Proof, Hazardous Locations, (4) Plugs Provided, 29 cubic inches
Item #: 110417
CAT #: GUEB7-75AN4
UPC: 783126006407
Company wide:
0 in stock
Appleton

Conduit Outlet Box, Type GRUJ, Explosion-Proof, Dust-Ignitionproof

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRUJ Box with Cover. Includes: Internally Threaded Surface Cover with 3.25" Opening, (4) 3/4" Pipe Plugs and (7) 3/4" Hubs (Top: 2, Bottom: 1 and Side: 4). For use with Threaded Metal Conduit.
Item #: 312645
CAT #: GRUJ-1P
UPC: 781381445658
Company wide:
0 in stock
OZ Gedney

Outlet Box, GUEB, (13) 3/4" Hubs, Aluminum

Conduit Outlet Box, Type GUEB, Square, (13) 3/4 Inch Threaded Hubs, Aluminum, For Rigid Conduit & IMC, Explosion-Proof, Hazardous Locations, (5) Plugs Provided, 29 cubic inches
Item #: 200918
CAT #: GUEB13-75AN4
UPC: 783126111255
Company wide:
0 in stock
Hubbell-Killark

Conduit Outlet Box, Type GRSS, Explosion-Proof, Dust-Ignitionproof

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38 Inch Opening, (4) 3/4 Inch Pipe Plugs and (7) 3/4 Inch Hub
Item #: 47315
CAT #: GRSS-2
UPC: 783936230139
Company wide:
0 in stock
Appleton

Conduit Outlet Box, Type GUBB, 1/2 to 4" Hubs, Aluminum

Conduit Outlet Box, Type GUBB Cast Junction Boxes for Drilling and Tapping, Form Number 1, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 5.38 Inch, Cubic Inches: 120, Aluminum, Drilled and Tapped openings from 1/2 to 4 Inch as Specified.
Item #: 209044
CAT #: GUBB-11-A
UPC: 781381324427
Company wide:
0 in stock
Appleton

Conduit Outlet Box, Type GRUJ, Explosion-Proof, Dust-Ignitionproof

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRUJ Box with Cover. Includes: Internally Threaded Surface Cover with 3.25" Opening, (8) 3/4" Pipe Plugs and (11) 3/4" Hubs (Top: 2, Bottom: 1 Side: 4 and Back: 4). For use with Threaded Metal Conduit
Item #: 27815
CAT #: GRUJ-2P
UPC: 781381445757
Company wide:
0 in stock
Appleton

Junction Box, NEMA 3, Screw Cover, 8.5" x 8.5" X 4"

Junction Box, NEMA 3, Screw Cover, 8.5 x 8.5 X 4 Inch, Steel/Aluminum Acrylic Coat
Item #: 248598
CAT #: RS-1
UPC: 781381662352
Company wide:
0 in stock
Cooper Crouse-Hinds

JUNC BOX 7 3/4" PIPE PLGS

JUNC BOX 7 3/4 PIPE PLUGS
Item #: 326412
CAT #: GUP214
UPC: 782274477305
Company wide:
0 in stock
Hubbell-Killark

7-7/8" Box W/blank Cover

Gr Series Enclosures Threaded Enclosures
Item #: 252500
CAT #: GRL
UPC: 783936230054
Company wide:
0 in stock
Hubbell-Killark

Conduit Outlet Box, Blank Cover, Opening: 4-11/32", Aluminum

Conduit Outlet Box, Blank Cover, Opening: 4-11/32 Inch, Max Conduit Size: 2 Inch, Aluminum
Item #: 252493
CAT #: GRE
UPC: 783936230023
Company wide:
0 in stock
Hubbell-Killark

1/2" Grss Dimensions

Klrk Grss-1 1/2 Ex-prf Cond body
Item #: 112992
CAT #: GRSS-1
UPC: 783936230122
Company wide:
0 in stock
OZ Gedney

HAZ LOC COND OUTL BX NEMA4

OZ-Gedney Type GUEB Conduit Outlet Box, Number Of Outlet: 7, Copper-Free Aluminum, Size: 1 IN, Cable Entry: (7) 1 IN Hubs, 29 CU-IN Capacity, No, 3.38 IN Cover Opening, Finish: Aluminum Enamel, 4-5/8 IN Width, 3 IN Depth, 4-5/8 IN Height, NEMA Rating: NEMA 4, 7BCD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Federal Specification A-A-50563, For Rigid Conduit And IMC
Item #: 205759
CAT #: GUEB7-100AN4
UPC: 783126009590
Company wide:
0 in stock
Cooper Crouse-Hinds

HAZ AL JUN BX THR CVR 11X12X8 13/16 CNDT

Eaton Crouse-Hinds series GUB junction box, 9-5/8" cover opening, 11" x 12" x 8-13/16", Feraloy iron alloy, ATEX certified
Item #: 647904
CAT #: GUB03SAATEX
UPC: 782274159645
Company wide:
0 in stock
Appleton

3/4 Type Tight Fitting

App Grjca75 3/4 Jct Unilet
Item #: 260546
CAT #: GRJCA75
UPC: 781381440356
Company wide:
0 in stock
Page 1 of 5
75 Items found