Conduit Outlet Box, Type GUBB, 1/2 to 4" Hubs, Aluminum

Item #: 209044

Cat #: GUBB-11-A

UPC: 781381324427

Documents & Guides
Conduit Outlet Box, Type GUBB Cast Junction Boxes for Drilling and Tapping, Form Number 1, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 5.38 Inch, Cubic Inches: 120, Aluminum, Drilled and Tapped openings from 1/2 to 4 Inch as Specified.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Outlet Box, Type GUBB Cast Junction Boxes for Drilling and Tapping, Form Number 1, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 5.38 Inch, Cubic Inches: 120, Aluminum, Drilled and Tapped openings from 1/2 to 4 Inch as Specified.
Also known as: 781381324427, GUBB-11-A

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 3 in, 2 in, 4 in, 2 1/2 in
Material: Aluminum
Cubic Inches: 120 in³
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 3 in, 2 in, 4 in, 2 1/2 in
Cubic Inches: 120 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)