![Flared Rectangular Pull Box, Tier 8 Medium Duty, Body Only Flared Rectangular Pull Box, Tier 8 Medium Duty, Body Only](https://rexel-cdn.com/products/old02006045.jpg?i=53915665-14FD-45F3-B46F-043262868560&f=420)
Flared Rectangular Pull Box, Tier 8 Medium Duty, Body Only
Item #: 518734
Cat #: 02006045
UPC: 800246163831
Documents & Guides
Medium Duty Box, Material: Polymer Concrete. W x L x D: 13" x 24" x 18", Lid Marked: "Electric", Flared Side. Includes: Hex Bolts, Tier 8 - Lid Part Numbers: FL30T000 FL30T032, FL30T022.
Sign In or Register to view pricing and more.
Overview
Medium Duty Box, Material: Polymer Concrete. W x L x D: 13" x 24" x 18", Lid Marked: "Electric", Flared Side. Includes: Hex Bolts, Tier 8 - Lid Part Numbers: FL30T000 FL30T032, FL30T022.
Also known as: 800246163831, 02006045
Specifications
Material: | Polymer Concrete |
Width: | 30 in |
Depth: | 18 in |
Lid Included: | Yes |
Load Rating: | Tier 8 |
Material: | Polymer Concrete |
Depth: | 18 in |
Load Rating: | Tier 8 |
Width: | 30 in |
Lid Included: | Yes |
Customer Reviews
No reviews for this product
(0)