Search results

1,640 Found
Ridgid Tool

Nu-Clear Thread Cutting Oil, 1 Gallon

Item #: 88557
CAT #: 70835
UPC: 095691708359
Company wide:
3 in stock
Ridgid Tool

Filter, VF4000RT, Standard Vacuum

Item #: 534537
CAT #: 72947
UPC: 095691729477
Company wide:
4 in stock
Ridgid Tool

Hand-Held Pump Oiler

Item #: 88563
CAT #: 10883
UPC: 095691108838
Company wide:
6 in stock
Ridgid Tool

Dark Thread Cutting Oil

Item #: 11910
CAT #: 70830
UPC: 095691708304
Company wide:
19 in stock
Ridgid Tool

Rdg 32985 Tubing Cutter,ridgid,std

Item #: 511563
CAT #: 32985
UPC: 095691329851
Company wide:
10 in stock
Ridgid Tool

Tri-Stand Chain Vise

Item #: 408070
CAT #: 36273
UPC: 095691362735
Company wide:
1 in stock
Ridgid Tool

Rdg 31025 Pipe Wrench,ridgid,heavy-

Item #: 408009
CAT #: 31025
UPC: 095691310255
Company wide:
8 in stock
Ridgid Tool

1/2" - 3/4" Die

Item #: 273229
CAT #: 47765
UPC: 095691477651
Company wide:
1 in stock
Ridgid Tool

Power Drive Threader

Item #: 121302
CAT #: 41935
UPC: 095691419354
Company wide:
1 in stock
Ridgid Tool

Die Head, 1"

Item #: 273053
CAT #: 37400
UPC: 095691374004
Company wide:
1 in stock
Ridgid Tool

Rdg 23498 Pipe And Tubing Cutter,ri

Item #: 809763
CAT #: 23498
UPC: 095691234988
Company wide:
7 in stock
Ridgid Tool

Rdg 31095 Pipe Wrench,ridgid,str,14

Item #: 288198
CAT #: 31095
UPC: 095691310958
Company wide:
7 in stock
Ridgid Tool

Die, Alloy RH, NPT, Pipe Diameter: 1", Threads Per Inch: 11-1/2.

Item #: 2798
CAT #: 37835
UPC: 095691378354
Company wide:
2 in stock
Ridgid Tool

Rdg 32910 Tubing And Conduit Cutter

Item #: 542151
CAT #: 32910
UPC: 095691329103
Company wide:
16 in stock
Ridgid Tool

Rdg 31015 Pipe Wrench,ridgid,heavy-

Item #: 408003
CAT #: 31015
UPC: 095691310156
Company wide:
7 in stock
Ridgid Tool

Cutter Wheel

Item #: 491050
CAT #: 33165
UPC: 095691331656
Company wide:
12 in stock
Ridgid Tool

Nu-Clear Thread Cutting Oil, 1 Gallon

Nu-Clear Thread Cutting Oil, Clear Mineral Oil, Low Odor, Anti-mist Formulation, 1-Gallon
Item #: 88557
CAT #: 70835
UPC: 095691708359
Company wide:
3 in stock
Ridgid Tool

Filter, VF4000RT, Standard Vacuum

Filter, VF4000RT, Standard Vacuum
Item #: 534537
CAT #: 72947
UPC: 095691729477
Company wide:
4 in stock
Ridgid Tool

Hand-Held Pump Oiler

Hand-Held Pump Oiler, Includes: 1-Gallon Thread Cutting Oil, Reservoir with Removable Chip Tray, 54" Hose
Item #: 88563
CAT #: 10883
UPC: 095691108838
Company wide:
6 in stock
Ridgid Tool

Dark Thread Cutting Oil

Dark Thread Cutting Oil, Low Odor, Anti-Mist Formulation, Includes: 1-Gallon
Item #: 11910
CAT #: 70830
UPC: 095691708304
Company wide:
19 in stock
Ridgid Tool

Rdg 32985 Tubing Cutter,ridgid,std

Ridgid; Tubing Cutter; Z; Standard Wheel: E-3469; Capacity: 3/16 - 15/16 In; Weight: 1/3 Lb
Item #: 511563
CAT #: 32985
UPC: 095691329851
Company wide:
10 in stock
Ridgid Tool

Tri-Stand Chain Vise

Tri-Stand Chain Vise, For use with 1/8" - 6" Diameter Conduit.
Item #: 408070
CAT #: 36273
UPC: 095691362735
Company wide:
1 in stock
Ridgid Tool

Rdg 31025 Pipe Wrench,ridgid,heavy-

Ridgid; Pipe Wrench; Heavy-duty, Straight; Size: 18 In; Jaw Type: Full Floatingforged Hook; Handle Type: I-beam; Housing Material: Cast Iron; Pipe Capacity: 2-1/2 In; Weight: 5-3/4 Lb
Item #: 408009
CAT #: 31025
UPC: 095691310255
Category: Pipe Wrenches
Company wide:
8 in stock
Ridgid Tool

1/2" - 3/4" Die

Die, High-Speed RH, NPT, Pipe Diameter: 1/2" - 3/4", Threads Per Inch: 14.
Item #: 273229
CAT #: 47765
UPC: 095691477651
Company wide:
1 in stock
Ridgid Tool

Power Drive Threader

Threader, Power Drive, Voltage: 115 AC, Threading Range: 1/8" to 2" for Pipe & 1/4" to 1" for Rod, Weight: 25 lbs. ***Includes Bare Tool Only***
Item #: 121302
CAT #: 41935
UPC: 095691419354
Company wide:
1 in stock
Ridgid Tool

Die Head, 1"

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 1".
Item #: 273053
CAT #: 37400
UPC: 095691374004
Company wide:
1 in stock
Ridgid Tool

Rdg 23498 Pipe And Tubing Cutter,ri

Ridgid; Pipe And Tubing Cutter; Ratchet; Capacity: 1/2 - 1-5/8 In; Material: Heavy Duty Aluminum; Weight: 1.150 Lb
Item #: 809763
CAT #: 23498
UPC: 095691234988
Company wide:
7 in stock
Ridgid Tool

Rdg 31095 Pipe Wrench,ridgid,str,14

Ridgid; Pipe Wrench; Straight; Size: 14 In; Handle Material: Aluminum; Pipe Capacity: 2 In; Weight: 2-1/2 Lb
Item #: 288198
CAT #: 31095
UPC: 095691310958
Category: Pipe Wrenches
Company wide:
7 in stock
Ridgid Tool

Die, Alloy RH, NPT, Pipe Diameter: 1", Threads Per Inch: 11-1/2.

Die, Alloy RH, NPT, Pipe Diameter: 1", Threads Per Inch: 11-1/2.
Item #: 2798
CAT #: 37835
UPC: 095691378354
Company wide:
2 in stock
Ridgid Tool

Rdg 32910 Tubing And Conduit Cutter

Ridgid; Tubing And Conduit Cutter; Capacity: 1/8 - 1 In; Weight: 7/8 Lb
Item #: 542151
CAT #: 32910
UPC: 095691329103
Company wide:
16 in stock
Ridgid Tool

Rdg 31015 Pipe Wrench,ridgid,heavy-

Ridgid; Pipe Wrench; Heavy-duty, Straight; Size: 12 In; Jaw Type: Full Floatingforged Hook; Handle Type: I-beam; Housing Material: Cast Iron; Pipe Capacity: 2in; Weight: 2-3/4 Lb
Item #: 408003
CAT #: 31015
UPC: 095691310156
Category: Pipe Wrenches
Company wide:
7 in stock
Ridgid Tool

Cutter Wheel

Cutter Wheel for Model No 10,15 And 20 Tubing Cutters
Item #: 491050
CAT #: 33165
UPC: 095691331656
Company wide:
12 in stock
Page 1 of 99+
1,640 Items found