Power Drive Threader

Item #: 121302

Cat #: 41935

UPC: 095691419354

Documents & Guides
Threader, Power Drive, Voltage: 115 AC, Threading Range: 1/8" to 2" for Pipe & 1/4" to 1" for Rod, Weight: 25 lbs. ***Includes Bare Tool Only***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Threader, Power Drive, Voltage: 115 AC, Threading Range: 1/8" to 2" for Pipe & 1/4" to 1" for Rod, Weight: 25 lbs. ***Includes Bare Tool Only***
Rated 5 out of 5 by gilmanm from lifetime tool if you abuse this 700 power drive daily for 10 years, maybe you'll have to throw a few parts at it, but in all other cases it will last a lifetime!!
Also known as: 095691419354, 41935, pony, pony threader, Porta pony

Specifications

Volts AC: 120
Type: Threader
Volts AC: 120
Type: Threader

Customer Reviews

No reviews for this product
(0)