Search results

88 Found
Electromode

Baseboard Thermostat

Item #: 201016
CAT #: DTK-SP
UPC: 781052032330
Sign In or Register to view pricing and more.
Electromode

Wall Hanger Bracket

Item #: 360303
CAT #: EULSWB
UPC: 781052006058
Sign In or Register to view pricing and more.
Electromode

3000W 208V Unit Heater

Item #: 585215
CAT #: EUH03B24CT
UPC: 781052229808
Sign In or Register to view pricing and more.
Electromode

500W Pump House Heater

Item #: 507899
CAT #: 7150B31
UPC: 781052259980
Sign In or Register to view pricing and more.
Electromode

TWH1531CW

Item #: 588608
CAT #: TWH1531CW
UPC: 781052427358
Sign In or Register to view pricing and more.
Electromode

20" Electric Convection Baseboard, 120V, 500W, Color: White.

Item #: 589796
CAT #: LC2005W11
UPC: 781052063877
Sign In or Register to view pricing and more.
Electromode

4800W Construction Heater

Item #: 589819
CAT #: DCH4831L
UPC: 781052032927
Sign In or Register to view pricing and more.
Electromode

Surface Mount Box for TWH Heaters

Item #: 521518
CAT #: TWHSBW
UPC: 781052042919
Sign In or Register to view pricing and more.
Electromode

10000W Unit Heater Almond

Item #: 751178
CAT #: EUH10B74CT
UPC: 781052023178
Sign In or Register to view pricing and more.
Electromode

7500W 208V UNIT HEATER

Item #: 336442
CAT #: EUH08B24CT
UPC: 781052024120
Sign In or Register to view pricing and more.
Electromode

3000W 480V UNIT HEATER

Item #: 486531
CAT #: EUH03B73CT
UPC: 781052023031
Sign In or Register to view pricing and more.
Electromode

ELMEUL30B73C UNIT HEATER30 KW 480 VOLT 3 PHASE

Item #: 360301
CAT #: EUL30B73C
UPC: 781052232532
Sign In or Register to view pricing and more.
Electromode

Es Using 240v Control

Item #: 513263
CAT #: EUAR31
UPC: 781052233140
Sign In or Register to view pricing and more.
Electromode

30" Convection Baseboard Heater White

Item #: 589809
CAT #: LC3010W31
UPC: 781052064072
Sign In or Register to view pricing and more.
Electromode

60" 2500/1875W 208/240V Convection Baseboard Heater

Item #: 589813
CAT #: LC6025W31
UPC: 781052064423
Sign In or Register to view pricing and more.
Electromode

3000W Unit Heater Almond

Item #: 195717
CAT #: EUH03B34CT
UPC: 781052023000
Sign In or Register to view pricing and more.
Electromode

Baseboard Thermostat

Built-In Thermostat, 1-Pole, 22A, 120-277V. Compatible with: Dimplex BN Baseboard Heaters, LC Convectors, Includes: White or Almond Control Knobs.
Item #: 201016
CAT #: DTK-SP
UPC: 781052032330
Sign In or Register to view pricing and more.
Electromode

Wall Hanger Bracket

Wall Hanger Bracket. Compatible with: Electromode EUH/EUS Series Heaters.
Item #: 360303
CAT #: EULSWB
UPC: 781052006058
Sign In or Register to view pricing and more.
Electromode

3000W 208V Unit Heater

EUH03B24CT Unit Heater 3000W, 208V, 3 PH, Built-in adjustable thermostat, A jumper is provided to disable built-in thermostats when remote thermostats are required. Summer fan control and low voltage control options are field installed. Ceiling hanger bracket included, optional wall bracket available. Almond
Item #: 585215
CAT #: EUH03B24CT
UPC: 781052229808
Sign In or Register to view pricing and more.
Electromode

500W Pump House Heater

Pump House Heater, 240V/500W, 208V/375W, Length: 17-3/8", Includes: Built-In Thermostat.
Item #: 507899
CAT #: 7150B31
UPC: 781052259980
Sign In or Register to view pricing and more.
Electromode

TWH1531CW

Fan Forced Heater Assembly, 240/208V, 1500/1125W, Color: White, Includes: Heater Assembly, Wall Can and Grille
Item #: 588608
CAT #: TWH1531CW
UPC: 781052427358
Sign In or Register to view pricing and more.
Electromode

20" Electric Convection Baseboard, 120V, 500W, Color: White.

20" Electric Convection Baseboard, 120V, 500W, Color: White.
Item #: 589796
CAT #: LC2005W11
UPC: 781052063877
Sign In or Register to view pricing and more.
Electromode

4800W Construction Heater

Construction Unit Heater, Dimensions: 9.1" x 11" x 7.3", 240V/4800W, CFM: 160, Color: Almond.
Item #: 589819
CAT #: DCH4831L
UPC: 781052032927
Sign In or Register to view pricing and more.
Electromode

Surface Mount Box for TWH Heaters

Surface Mount Box, Dimensions: 9-7/8" x 17-1/8" x 3-3/8", Color: White. Compatible with: Electromode TWH Heaters.
Item #: 521518
CAT #: TWHSBW
UPC: 781052042919
Sign In or Register to view pricing and more.
Electromode

10000W Unit Heater Almond

Industrial Unit Heater, 1 or 3-Phase, 480V/10000W, CFM: 600, Color: Almond. Includes: Thermostat, Contactor
Item #: 751178
CAT #: EUH10B74CT
UPC: 781052023178
Sign In or Register to view pricing and more.
Electromode

7500W 208V UNIT HEATER

Dimplex Industrial Heater EUH03B73CT 7500 Watt 208V with Built-In Thermostat. 1/3 Phase
Item #: 336442
CAT #: EUH08B24CT
UPC: 781052024120
Sign In or Register to view pricing and more.
Electromode

3000W 480V UNIT HEATER

Dimplex Industrial Heater EUH03B73CT 3000 Watt 480V with Built-In Thermostat
Item #: 486531
CAT #: EUH03B73CT
UPC: 781052023031
Sign In or Register to view pricing and more.
Electromode

ELMEUL30B73C UNIT HEATER30 KW 480 VOLT 3 PHASE

ELMEUL30B73C UNIT HEATER 30 KW 480 VOLT 3 PHASE
Item #: 360301
CAT #: EUL30B73C
UPC: 781052232532
Sign In or Register to view pricing and more.
Electromode

Es Using 240v Control

Elm Euar31 24v Relay/trnsfrm 24v Low Voltage Relay/trnsfrm Kit For 240v Unit Heaters And Others Using 240v Control
Item #: 513263
CAT #: EUAR31
UPC: 781052233140
Sign In or Register to view pricing and more.
Electromode

30" Convection Baseboard Heater White

30" Electric Convection Baseboard, 240/208V, 1000/750W, Color: White.
Item #: 589809
CAT #: LC3010W31
UPC: 781052064072
Sign In or Register to view pricing and more.
Electromode

60" 2500/1875W 208/240V Convection Baseboard Heater

60" Electric Convection Baseboard, 208/240V 2500/1875W, Color: White.
Item #: 589813
CAT #: LC6025W31
UPC: 781052064423
Sign In or Register to view pricing and more.
Electromode

3000W Unit Heater Almond

Industrial Unit Heater, 1 or 3-Phase, 240V/3000W, 208V/2300W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor
Item #: 195717
CAT #: EUH03B34CT
UPC: 781052023000
Sign In or Register to view pricing and more.
Page 1 of 6
88 Items found