4800W Construction Heater

Item #: 589819

Cat #: DCH4831L

UPC: 781052032927

Documents & Guides
Construction Unit Heater, Dimensions: 9.1" x 11" x 7.3", 240V/4800W, CFM: 160, Color: Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Construction Unit Heater, Dimensions: 9.1" x 11" x 7.3", 240V/4800W, CFM: 160, Color: Almond.
Electromode Construction Heaters provide maximum durability anywhere portable heat is needed. The Enclosed Motor model adds protection against dust and debris, extending motor life.
Also known as: 781052032927, DCH4831L

Specifications

Wattage: 4800
Color: Almond
Volts AC: 240
Wattage: 4800
Volts AC: 240
Color: Almond

Customer Reviews

No reviews for this product
(0)