UL 1015 Appliance Wire

49 Found
Omni Cable

12 AWG MTW/TEW 65 Strand TC 600/1000V Green

Item #: 1271270
CAT #: L712ST-04
UPC:
Company wide:
0 in stock
Omni Cable

OMNI L701F-01 1AWG MTW/THHWAWM/TEW BLACK

Item #: 711411
CAT #: L701F-01
UPC:
Company wide:
0 in stock
Omni Cable

MTW 14 STR GRAY 600V HOOKUP WIRE

Item #: 501326
CAT #: L714ST-06
UPC:
Company wide:
0 in stock
Houston Wire

18G TC BLUE UL 1015 CABLE

Item #: 1268911
CAT #: 1801UL1015TCBL
UPC:
Company wide:
0 in stock
Omni Cable

OMC L72/0F-01 2/0(1330) BC MTW

Item #: 758442
CAT #: L72/0F-01
UPC:
Company wide:
0 in stock
Omni Cable

12 AWG MTW/TEW 65 Strand TC 600/1000V White W/Blue Stripe

Item #: 15440
CAT #: L712ST-02/05
UPC:
Company wide:
0 in stock
Omni Cable

3/0 AWG Hookup Wire, MTW, TEW, AWM, Black

Item #: 1698934
CAT #: L73/0F-01
UPC:
Company wide:
0 in stock
Omni Cable

350 MCM Hookup Wire, MTW, TEW, AWM, Black

Item #: 827111
CAT #: L7350F-01
UPC:
Company wide:
0 in stock
Omni Cable

3(525) BC MTW BLACK

Item #: 711412
CAT #: L703F-01
UPC:
Company wide:
0 in stock
Omni Cable

Hook Up Wire, MTW-TEW-AWM, UL 1015/1032/1230, 2 AWG Stranded Copper, Green

Item #: 1051873
CAT #: L702F-04
UPC:
Company wide:
0 in stock
Houston Wire

16AWG WHITE STR WIRE

Item #: 1000483
CAT #: 16-01UL1015TCWHITE
UPC:
Company wide:
0 in stock
Houston Wire

16 1C 26STR T/C MTW TEW CSA

Item #: 1012557
CAT #: 16-01UL1015TCGREEN
UPC:
Company wide:
0 in stock
Houston Wire

14AWG BLK SGTR WIRE

Item #: 990243
CAT #: 14-01UL1015TCBLACK
UPC:
Company wide:
0 in stock
Houston Wire

#16(26ST)TC PVC 600V/1000V BLU 1015/1230/1032MTW/TEW/AWM L716

Item #: 2169026
CAT #: HW03101601-BLUE
UPC:
Company wide:
0 in stock
Houston Wire

14 1C 41STR T/C MTW TEW CSA

Item #: 990244
CAT #: 14-01UL1015TCGREEN
UPC:
Company wide:
0 in stock
Omni Cable

MTW 12AWG BROWN

Item #: 306595
CAT #: L712ST-10
UPC:
Company wide:
0 in stock
Omni Cable

12 AWG MTW/TEW 65 Strand TC 600/1000V Green

12 AWG MTW/TEW 65 Strand TC 600/1000V Green UL 1015/1230/1032
Item #: 1271270
CAT #: L712ST-04
UPC:
Company wide:
0 in stock
Omni Cable

OMNI L701F-01 1AWG MTW/THHWAWM/TEW BLACK

OMNI L701F-01 1AWG MTW/THHW AWM/TEW BLACK
Item #: 711411
CAT #: L701F-01
UPC:
Company wide:
0 in stock
Omni Cable

MTW 14 STR GRAY 600V HOOKUP WIRE

MTW 14 STR GRAY 600V HOOKUP WIRE
Item #: 501326
CAT #: L714ST-06
UPC:
Company wide:
0 in stock
Houston Wire

18G TC BLUE UL 1015 CABLE

18G TC BLUE UL 1015 CABLE
Item #: 1268911
CAT #: 1801UL1015TCBL
UPC:
Company wide:
0 in stock
Omni Cable

OMC L72/0F-01 2/0(1330) BC MTW

OMC L72/0F-01 2/0(1330) BC MTW BLACK
Item #: 758442
CAT #: L72/0F-01
UPC:
Company wide:
0 in stock
Omni Cable

12 AWG MTW/TEW 65 Strand TC 600/1000V White W/Blue Stripe

12 AWG MTW/TEW 65 Strand TC 600/1000V White W/Blue Stripe UL 1015/1230/1032
Item #: 15440
CAT #: L712ST-02/05
UPC:
Company wide:
0 in stock
Omni Cable

3/0 AWG Hookup Wire, MTW, TEW, AWM, Black

3/0 AWG Hookup Wire, MTW, TEW, AWM, UL 1015, UL 1032, UL 1230 CSA 22.2 No. 127350 (3458) BC BLACK 105C 600V/1KV VW-1
Item #: 1698934
CAT #: L73/0F-01
UPC:
Company wide:
0 in stock
Omni Cable

350 MCM Hookup Wire, MTW, TEW, AWM, Black

350 MCM Hookup Wire, MTW, TEW, AWM, UL 1015, UL 1032, UL 1230 CSA 22.2 No. 127350 (3458) BC BLACK 105C 600V/1KV VW-1
Item #: 827111
CAT #: L7350F-01
UPC:
Company wide:
0 in stock
Omni Cable

3(525) BC MTW BLACK

3(525) BC MTW BLACK
Item #: 711412
CAT #: L703F-01
UPC:
Company wide:
0 in stock
Omni Cable

Hook Up Wire, MTW-TEW-AWM, UL 1015/1032/1230, 2 AWG Stranded Copper, Green

Hook Up Wire, MTW-TEW-AWM, UL 1015/1032/1230, 2 AWG Stranded Copper, Green, 600/1000 Volt, Rated 105 Deg Celsius
Item #: 1051873
CAT #: L702F-04
UPC:
Company wide:
0 in stock
Houston Wire

16AWG WHITE STR WIRE

16AWG WHITE STR WIRE
Item #: 1000483
CAT #: 16-01UL1015TCWHITE
UPC:
Company wide:
0 in stock
Houston Wire

16 1C 26STR T/C MTW TEW CSA

16 1C 26STR T/C MTW TEW CSA
Item #: 1012557
CAT #: 16-01UL1015TCGREEN
UPC:
Company wide:
0 in stock
Houston Wire

14AWG BLK SGTR WIRE

14AWG BLK SGTR WIRE
Item #: 990243
CAT #: 14-01UL1015TCBLACK
UPC:
Company wide:
0 in stock
Houston Wire

#16(26ST)TC PVC 600V/1000V BLU 1015/1230/1032MTW/TEW/AWM L716

#16(26ST)TC PVC 600V/1000V BLU 1015/1230/1032MTW/TEW/AWM L716ST-05
Item #: 2169026
CAT #: HW03101601-BLUE
UPC:
Company wide:
0 in stock
Houston Wire

14 1C 41STR T/C MTW TEW CSA

14 1C 41STR T/C MTW TEW CSA
Item #: 990244
CAT #: 14-01UL1015TCGREEN
UPC:
Company wide:
0 in stock
Omni Cable

MTW 12AWG BROWN

OMC L712ST-10 MTW 12AWG BROWN
Item #: 306595
CAT #: L712ST-10
UPC:
Company wide:
0 in stock
Page 1 of 4
49 Items found