T5 Magnetic Fluorescent Ballasts

10 Found
Philips Advance

Mag Ballast (1) F8t5 Ph 120v

Item #: 91967
CAT #: LPL59TPI
UPC: 781087113929
Sign In or Register to view pricing and more.
Philips Advance

*OBSOLETE*

Item #: 91970
CAT #: LC49CI
UPC: 781087111901
Sign In or Register to view pricing and more.
Philips Advance

Mag Ballast (1) F8t5 Ph 120v

Item #: 833612
CAT #: LPL59TPM
UPC: 781087003732
Sign In or Register to view pricing and more.
Philips Advance

MAG BALLAST (2) F8T5

Item #: 206552
CAT #: LQ206FTPM
UPC: 781087003787
Sign In or Register to view pricing and more.
Philips Advance

Standard Magnetic Ballast, (1) F4-F6-F8, T5, 120V

Item #: 502
CAT #: LC49CTPM
UPC: 781087003527
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast 1-Lamp 120V

Item #: 91842
CAT #: LPL59M
UPC: 781087003718
Sign In or Register to view pricing and more.
Philips Advance

Mag Ballast (1) F8t5 Ph 120v

Item #: 494167
CAT #: LPL79M
UPC: 781087003749
Sign In or Register to view pricing and more.
Philips Advance

8W 120V BALLAST

Item #: 355866
CAT #: LPL59R
UPC: 781087049686
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, Compact Fluorescent, 1-Lamp, 28W, 120V

Item #: 142602
CAT #: LOS1Q28M
UPC: 781087078648
Sign In or Register to view pricing and more.
SYLVANIA

Magnetic Ballast, Fluorescent, T5, 2-Lamp, 8W, 120V

Item #: 216373
CAT #: MB1X8/120PH/TP/S-SRNK
UPC: 046135484759
Sign In or Register to view pricing and more.
Philips Advance

Mag Ballast (1) F8t5 Ph 120v

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Open Series. For use with the following Linear Lamp Types: (1) 5, 7, or 9w PL-S lamp or (1) F4T5, F6T5 or F8T5.
Item #: 91967
CAT #: LPL59TPI
UPC: 781087113929
Sign In or Register to view pricing and more.
Philips Advance

*OBSOLETE*

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F4T5, (1) F6T5 or (1) F8T5. ** NO LONGER MADE ** NO SUB **
Item #: 91970
CAT #: LC49CI
UPC: 781087111901
Sign In or Register to view pricing and more.
Philips Advance

Mag Ballast (1) F8t5 Ph 120v

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Open Series. For use with the following Linear Lamp Types: (1) 5, 7, or 9w PL-S lamp or (1) F4T5, F6T5 or F8T5.
Item #: 833612
CAT #: LPL59TPM
UPC: 781087003732
Sign In or Register to view pricing and more.
Philips Advance

MAG BALLAST (2) F8T5

ADV LQ206FTPM MAG BALLAST (2) F8T5
Item #: 206552
CAT #: LQ206FTPM
UPC: 781087003787
Sign In or Register to view pricing and more.
Philips Advance

Standard Magnetic Ballast, (1) F4-F6-F8, T5, 120V

Standard Magnetic Ballast, (1) F4-F6-F8, T5, 120 Volt, Pre-Heat
Item #: 502
CAT #: LC49CTPM
UPC: 781087003527
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast 1-Lamp 120V

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Open Series. For use with the following Linear Lamp Types: (1) 5, 7, or 9w PL-S lamp or (1) F4T5, F6T5 or F8T5.
Item #: 91842
CAT #: LPL59M
UPC: 781087003718
Sign In or Register to view pricing and more.
Philips Advance

Mag Ballast (1) F8t5 Ph 120v

Adv Lpl-7-9m 1-8wph 120 Bal
Item #: 494167
CAT #: LPL79M
UPC: 781087003749
Sign In or Register to view pricing and more.
Philips Advance

8W 120V BALLAST

ADV LPL59R 8W 120V BALLAST
Item #: 355866
CAT #: LPL59R
UPC: 781087049686
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, Compact Fluorescent, 1-Lamp, 28W, 120V

Magnetic Ballast, Compact Fluorescent, Preheat Start, 1-Lamp, Lamp Wattage: 28, 120 Volt, Lamp Type: CFQ27W/GX32D
Item #: 142602
CAT #: LOS1Q28M
UPC: 781087078648
Sign In or Register to view pricing and more.
SYLVANIA

Magnetic Ballast, Fluorescent, T5, 2-Lamp, 8W, 120V

Magnetic Ballast, Fluorescent, Pre-Heat Start, 1-Lamp, Lamp Wattage: 8, 120 Volt, Lamp Type: F8T5, Ballast Factor: Normal, Standard Case Qty: 40 Sylvania Part # 48475
Item #: 216373
CAT #: MB1X8/120PH/TP/S-SRNK
UPC: 046135484759
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found