Steel 1-Hole Tubing Straps

7 Found
Minerallac

Jiffy Clip

Item #: 32007
CAT #: 115
UPC: 784610401159
Company wide:
0 in stock
Minerallac

Pipe Strap, 1-Hole, Size: 1/8", Steel/Galvanized

Item #: 43022
CAT #: 102
UPC: 784610401029
Company wide:
0 in stock
Eaton B-Line

Tubing Strap, 1-Hole, Size: 1/2", Material: Steel/Zinc

Item #: 803703
CAT #: B2311ZN
UPC: 781011764098
Company wide:
0 in stock
Bizline

Coaxial Cable Strap, 1-Hole, 1/4", Steel

Item #: 406688
CAT #: RCX14
UPC: 705591196759
Company wide:
0 in stock
Eaton B-Line

Tubing Strap, 1-Hole, Size: 1/4", Material: Steel/Zinc

Item #: 727770
CAT #: B2308ZN
UPC: 781011764005
Company wide:
0 in stock
Unistrut

One Hole O.d. Tubing Clamp

Item #: 1065312
CAT #: P2009-EG
UPC: 786364200903
Company wide:
0 in stock
Briscon

6 - 4 GROUND WIRE

Item #: 231755
CAT #: M-25-100
UPC: 780227691242
Company wide:
0 in stock
Minerallac

Jiffy Clip

Brand Name:minerallac,type:1-hole Strap,features:fits 3/8" Tube,application:tubing,size(hxwxd):0.359 X 0.625 X 1.22
Item #: 32007
CAT #: 115
UPC: 784610401159
Company wide:
0 in stock
Minerallac

Pipe Strap, 1-Hole, Size: 1/8", Steel/Galvanized

Pipe Strap, 1-Hole, Size: 1/8 Inch, Steel/Galvanized
Item #: 43022
CAT #: 102
UPC: 784610401029
Company wide:
0 in stock
Eaton B-Line

Tubing Strap, 1-Hole, Size: 1/2", Material: Steel/Zinc

Tubing Strap, 1-Hole, Size: 1/2 Inch, Material/Finish: Steel/Zinc
Item #: 803703
CAT #: B2311ZN
UPC: 781011764098
Company wide:
0 in stock
Bizline

Coaxial Cable Strap, 1-Hole, 1/4", Steel

Coaxial Cable Strap, 1-Hole, Size: 1/4 Inch, Material: Steel, Order of 1 Each = Jar of 100 Each.
Item #: 406688
CAT #: RCX14
UPC: 705591196759
Company wide:
0 in stock
Eaton B-Line

Tubing Strap, 1-Hole, Size: 1/4", Material: Steel/Zinc

Tubing Strap, 1-Hole, Size: 1/4 Inch, Material/Finish: Steel/Zinc
Item #: 727770
CAT #: B2308ZN
UPC: 781011764005
Company wide:
0 in stock
Unistrut

One Hole O.d. Tubing Clamp

Unistr P2009eg 5/16 1h O D tube Clp
Item #: 1065312
CAT #: P2009-EG
UPC: 786364200903
Company wide:
0 in stock
Briscon

6 - 4 GROUND WIRE

BRI M-25-100 6 - 4 GROUND WIRE
Item #: 231755
CAT #: M-25-100
UPC: 780227691242
Company wide:
0 in stock
Page 1 of 1
7 Items found