MV-90
17 Found
Okonite
MV-90 Nonshielded Power Cable, 2 AWG Copper, 2.4kV
Item #: 882232
CAT #: 114-24-2221
UPC:
Company wide:
0
in stock
Okonite
MV-90 Power Cable, 4/0 AWG, 2.4 kV, Nonshielded
Item #: 1201970
CAT #: 114-24-2231
UPC:
Company wide:
0
in stock
Okonite
Medium Voltage Cable, 750 MCM, 2.4kV, Type MV-90
Item #: 1415756
CAT #: 114-24-2249
UPC:
Company wide:
0
in stock
Okonite
2/0 AWG Okoguard -Okolon TS-CPE Type MV-90 2.4kV
Item #: 1150429
CAT #: 114-24-2227
UPC:
Company wide:
0
in stock
Okonite
Power Cable, Nonshielded, 2/0 AWG, 3 Conductor, Aluminum Sheath, 2.4kV
Item #: 755158
CAT #: 571-21-3217
UPC:
Company wide:
0
in stock
Okonite
MV-90 MC Power Cable, 2/3, Copper, Red Okoseal Jacket, 15kV
Item #: 883235
CAT #: 571-21-3204
UPC:
Company wide:
0
in stock
Okonite
MV-90 MC Power Cable, 4/3, Copper, Red Okoseal Jacket, 15kV
Item #: 882731
CAT #: 571-21-3200
UPC:
Company wide:
0
in stock
Okonite
Power Cable, 350/3, 2.4kV, Nonshielded, Aluminum Sheath, 5000V
Item #: 883248
CAT #: 571-21-3236
UPC:
Company wide:
0
in stock
Okonite
OKO 114-24-2219 1/C #4 OKOGUARD EPR
Item #: 882238
CAT #: 114-24-2219
UPC:
Company wide:
0
in stock
Okonite
Power Cable, MV-90, 500 kcmil, Non-Shielded, 2.4kV, Cable Tray
Item #: 774934
CAT #: 114-24-2243
UPC:
Company wide:
0
in stock
Prysmian
Type P Power Cable, 535 MCM, 2000V, Unarmored
Item #: 461985
CAT #: 026020
UPC:
Company wide:
0
in stock
Okonite
OKO 570-99-1050 1/PR 18 CLX BELDEN
Item #: 774866
CAT #: 570-99-1050
UPC:
Company wide:
0
in stock
Okonite
OKO 570-99-1071 4/PR #24 CAT5E CLX
Item #: 774862
CAT #: 570-99-1071
UPC:
Company wide:
0
in stock
Priority Wire Cable
2 CU 2.4KV NS EPR 125MIL MV90
Item #: 2177287
CAT #: 2-012.4KVNSEP
UPC:
Company wide:
0
in stock
Okonite
MV-90 Nonshielded Power Cable, 2 AWG Copper, 2.4kV
Okoguard-Okolon TS-CPE Type MV-90 2.4kV Nonshielded Power Cable, Copper Conductor, 90 Degree Rating Wet or Dry, For Cable Tray Use, Sunlight Resistant
Item #: 882232
CAT #: 114-24-2221
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
MV-90 Power Cable, 4/0 AWG, 2.4 kV, Nonshielded
4/0 AWG Okoguard Okolon TS-CPE Type MV-90 Nondhielded Power Cable, 2.4 kV, Copper Conductor, For Cable Tray Use, Sunlight Resistant
Item #: 1201970
CAT #: 114-24-2231
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
Medium Voltage Cable, 750 MCM, 2.4kV, Type MV-90
Medium Voltage Cable, 750 MCM, 2.4kV, Type MV-90
Item #: 1415756
CAT #: 114-24-2249
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
2/0 AWG Okoguard -Okolon TS-CPE Type MV-90 2.4kV
2/0 AWG Okoguard -Okolon TS-CPE Type MV-90 ®2.4kV Nonshielded Power Cable One Okopact (Compact Stranded) ® Copper Conductor/90°C Rating Wet or Dry For Cable Tray Use-Sunlight Resistant
Item #: 1150429
CAT #: 114-24-2227
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
Power Cable, Nonshielded, 2/0 AWG, 3 Conductor, Aluminum Sheath, 2.4kV
Power Cable, Nonshielded, 2/0 AWG, 3 Conductor, Aluminum Sheath, 2.4kV
Item #: 755158
CAT #: 571-21-3217
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
MV-90 MC Power Cable, 2/3, Copper, Red Okoseal Jacket, 15kV
C-L-X VFD Type MV-90 or MC-HL ® 2.4kV Okoguard Nonshielded Power Cable-Aluminum Sheath, 2 AWG, 3 Conductor, Stranded Copper, Red Okoseal Jacket, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Item #: 883235
CAT #: 571-21-3204
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
MV-90 MC Power Cable, 4/3, Copper, Red Okoseal Jacket, 15kV
C-L-X VFD Type MV-90 or MC-HL ® 2.4kV Okoguard Nonshielded Power Cable-Aluminum Sheath, 4 AWG, 3 Conductor, Stranded Copper, Red Okoseal Jacket, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Item #: 882731
CAT #: 571-21-3200
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
Power Cable, 350/3, 2.4kV, Nonshielded, Aluminum Sheath, 5000V
350 MCM, 3 Conductor, 2.4kV, Okoguard Nonshielded Power Cable, Aluminum Sheath, 5000V CSA RA90, 90 Degree Celsius Rating, 100% and 133% Insulation Level, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Item #: 883248
CAT #: 571-21-3236
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
OKO 114-24-2219 1/C #4 OKOGUARD EPR
OKO 114-24-2219 1/C #4 OKOGUARD EPR OKOLON 2.4KV
Item #: 882238
CAT #: 114-24-2219
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
Power Cable, MV-90, 500 kcmil, Non-Shielded, 2.4kV, Cable Tray
Okoguard®-Okolon® Power Cable, MV-90, 500 kcmil, Non-Shielded, 2.4kV, Cable Tray Use, Sunlight Resistant, Stranded Copper Conductor
Item #: 774934
CAT #: 114-24-2243
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Prysmian
2 AWG XLP MV90
2 AWG XLP MV90 2400V BLACK 1000FT REEL
Item #: 697509
CAT #: 20316471
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Prysmian
Type P Power Cable, 535 MCM, 2000V, Unarmored
Type P Power Cable, 535 MCM, 2000V, Unarmored
Item #: 461985
CAT #: 026020
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
OKO 570-99-1050 1/PR 18 CLX BELDEN
OKO 570-99-1050 1/PR 18 CLX BELDEN 3072F CORE
Item #: 774866
CAT #: 570-99-1050
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Okonite
OKO 570-99-1071 4/PR #24 CAT5E CLX
OKO 570-99-1071 4/PR #24 CAT5E CLX BELDEN 1701A CORE
Item #: 774862
CAT #: 570-99-1071
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock
Priority Wire Cable
2 CU 2.4KV NS EPR 125MIL MV90
2 CU 2.4KV NS EPR 125MIL MV90
Item #: 2177287
CAT #: 2-012.4KVNSEP
UPC:
Category:
2.5 kV Copper MV-90
Company wide:
0
in stock