
MV-90 MC Power Cable, 2/3, Copper, Red Okoseal Jacket, 15kV
Item #: 883235
Cat #: 571-21-3204
UPC:
Documents & Guides
C-L-X VFD Type MV-90 or MC-HL ® 2.4kV Okoguard Nonshielded Power Cable-Aluminum Sheath, 2 AWG, 3 Conductor, Stranded Copper, Red Okoseal Jacket, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Sign In or Register to view pricing and more.
Overview
C-L-X VFD Type MV-90 or MC-HL ® 2.4kV Okoguard Nonshielded Power Cable-Aluminum Sheath, 2 AWG, 3 Conductor, Stranded Copper, Red Okoseal Jacket, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Okoguard is Okonite's registered trade name forits exclusive ethylene-propylene rubber (EPR)base, thermosetting compound, whose optimumbalance of electrical and physical properties isunequaled in other solid dielectrics. Okoguardinsulation, with the distinctive red color and atotally integrated EPR system, provides theoptimum balance of electrical and physicalproperties for long, problem free service.
Also known as: 571-21-3204
Specifications
Conductors: | 3 |
Gauge: | 2 AWG |
Conductors: | 3 |
Gauge: | 2 AWG |
Customer Reviews
No reviews for this product
(0)