Explosion-Proof 90 Degree Elbow Unions

7 Found
Appleton

Elbow Union, 1/2", 90°, Male/Female, Explosion-Proof, Malleable

Item #: 28528
CAT #: UNL50N
UPC: 781381234184
Company wide:
0 in stock
Appleton

Elbow Union, 3/4", 90°, Male/Female, Explosion-Proof, Malleable

Item #: 28457
CAT #: UNL75N
UPC: 781381234214
Company wide:
0 in stock
Hubbell-Killark

Union, 1/2", 90°, Explosion-Proof, Aluminum

Item #: 84110
CAT #: GUML-1
UPC: 783936270210
Company wide:
0 in stock
Appleton

Union, Male/Female, 3/4" x 1/2", Explosion-Proof, Malleable Iron

Item #: 28507
CAT #: UNL75-50N
UPC: 781381234191
Company wide:
0 in stock
Hubbell-Killark

Union, 90°, Male/Female, 1/2", Explosion-Proof, Aluminum

Item #: 84099
CAT #: GUML-2
UPC: 783936270227
Company wide:
0 in stock
Hubbell-Killark

Elbow Union, 1", 90°, Female/Female, Explosion-Proof, Aluminum

Item #: 118934
CAT #: FF-90-3
UPC: 783936170107
Company wide:
0 in stock
Appleton

Union, Male/Female, 1/2" x 3/4", Explosion-Proof, Malleable Iron

Item #: 28587
CAT #: UNL50-75N
UPC: 781381234177
Company wide:
0 in stock
Appleton

Elbow Union, 1/2", 90°, Male/Female, Explosion-Proof, Malleable

Elbow Union, 1/2 Inch, 90°, Male/Female, Explosion-Proof, Malleable Iron, For Connecting Conduit to Enclosure
Item #: 28528
CAT #: UNL50N
UPC: 781381234184
Company wide:
0 in stock
Appleton

Elbow Union, 3/4", 90°, Male/Female, Explosion-Proof, Malleable

Elbow Union, 3/4 Inch, 90°, Male/Female, Explosion-Proof, Malleable Iron, For Connecting Conduit to Enclosure
Item #: 28457
CAT #: UNL75N
UPC: 781381234214
Company wide:
0 in stock
Hubbell-Killark

Union, 1/2", 90°, Explosion-Proof, Aluminum

Union, 1/2 Inch, 90°, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 84110
CAT #: GUML-1
UPC: 783936270210
Company wide:
0 in stock
Appleton

Union, Male/Female, 3/4" x 1/2", Explosion-Proof, Malleable Iron

Elbow Union, 3/4 Inch x 1/2 Inch, 90°, Male/Female, Explosion-Proof, Malleable Iron, For Connecting Conduit to Enclosure
Item #: 28507
CAT #: UNL75-50N
UPC: 781381234191
Company wide:
0 in stock
Hubbell-Killark

Union, 90°, Male/Female, 1/2", Explosion-Proof, Aluminum

Union, 3/4 Inch, 90°, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 84099
CAT #: GUML-2
UPC: 783936270227
Company wide:
0 in stock
Hubbell-Killark

Elbow Union, 1", 90°, Female/Female, Explosion-Proof, Aluminum

Elbow, 1 Inch, 90°, Female/Female, Explosion-Proof, Aluminum
Item #: 118934
CAT #: FF-90-3
UPC: 783936170107
Company wide:
0 in stock
Appleton

Union, Male/Female, 1/2" x 3/4", Explosion-Proof, Malleable Iron

Elbow Union, 1/2 Inch x 3/4 Inch, 90°, Male/Female, Explosion-Proof, Malleable Iron, For Connecting Conduit to Enclosure
Item #: 28587
CAT #: UNL50-75N
UPC: 781381234177
Company wide:
0 in stock
Page 1 of 1
7 Items found