Category 6A Patch Cords
35 Found
Panduit
Cat 6A 28 AWG UTP Copper Patch Cord, 7 f
Item #: 861986
CAT #: UTP28X7
UPC: 074983999590
Company wide:
0
in stock
Panduit
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of
Item #: 859573
CAT #: UTP28X10
UPC: 074983999668
Company wide:
0
in stock
Panduit
UTP Patch Cord, Cat 6A, 3', Off White
Item #: 1071507
CAT #: UTP28X3
UPC: 074983994564
Company wide:
0
in stock
Panduit
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of
Item #: 839310
CAT #: UTP28X1
UPC: 074983994472
Company wide:
0
in stock
Panduit
PDT ISTPH6X1MTL PATCH CORD, I
Item #: 1565195
CAT #: ISTPH6X1MTL
UPC: 61305657177
Company wide:
0
in stock
Leviton
LEV H6A10-10S PCORD CAT 6A HI
Item #: 1866149
CAT #: H6A10-10S
UPC: 078477800065
Company wide:
0
in stock
Panduit
Category 6A 600V Patch Cord, Teal, 0.3 Meters
Item #: 1900649
CAT #: ISTPH6X0.3MTL
UPC: 61305657173
Company wide:
0
in stock
Leviton
LEV H6A10-7S PCORD CAT 6A HIG
Item #: 1962748
CAT #: H6A10-7S
UPC: 078477800102
Company wide:
0
in stock
Leviton
LEV H6A10-3S PCORD CAT 6A HIG
Item #: 1963008
CAT #: H6A10-3S
UPC: 078477800119
Company wide:
0
in stock
Panduit
PDT ISTPH6X0.6MTL PATCH CORD
Item #: 1900648
CAT #: ISTPH6X0.6MTL
UPC: 61305657176
Company wide:
0
in stock
Hubbell-Premise
P-CORD ASCENT CAT6A SLIM BL 3FT
Item #: 897815
CAT #: HC6AB03
UPC: 662620228969
Company wide:
0
in stock
Hubbell-Premise
P-CORD ASCENT CAT6A SLIM BL 5FT
Item #: 897816
CAT #: HC6AB05
UPC: 662620228976
Company wide:
0
in stock
Hubbell-Premise
P-CORD ASCENT CAT6A SLIM BL 10FT
Item #: 863929
CAT #: HC6AB10
UPC: 662620228990
Company wide:
0
in stock
Panduit
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of
Item #: 1076883
CAT #: UTP28X15
UPC: 074983049721
Company wide:
0
in stock
Ortronics
ORT MC6A09-06 CORD CLARITY 6A 9FT
Item #: 2166473
CAT #: MC6A09-06
UPC: 662875010814
Company wide:
0
in stock
Ortronics
ORTR OR-MC6A05-06 CORD CLARITY 6A
Item #: 2166470
CAT #: MC6A05-06
UPC: 662875010715
Company wide:
0
in stock
Panduit
Cat 6A 28 AWG UTP Copper Patch Cord, 7 f
The TX6A-28™ Cat 6A UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, solid, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 7 feet in length, 0.185 inches (4.7mm) nominal in diameter, and off white.
Item #: 861986
CAT #: UTP28X7
UPC: 074983999590
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Panduit
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 10ft.
Item #: 859573
CAT #: UTP28X10
UPC: 074983999668
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Panduit
UTP Patch Cord, Cat 6A, 3', Off White
UTP Patch Cord, 3', Category 6A/Class EA, 28 AWG, Off White, Modular Plugs on Each End
Item #: 1071507
CAT #: UTP28X3
UPC: 074983994564
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Panduit
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 1ft.
Item #: 839310
CAT #: UTP28X1
UPC: 074983994472
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Panduit
PDT ISTPH6X1MTL PATCH CORD, I
PDT ISTPH6X1MTL PATCH CORD, I
Item #: 1565195
CAT #: ISTPH6X1MTL
UPC: 61305657177
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Leviton
LEV H6A10-10S PCORD CAT 6A HI
LEV H6A10-10S PCORD CAT 6A HI
Item #: 1866149
CAT #: H6A10-10S
UPC: 078477800065
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Panduit
Category 6A 600V Patch Cord, Teal, 0.3 Meters
IndustrialNet™ Category 6A 600V Patch Cord, Teal, 0.3 Meters
Item #: 1900649
CAT #: ISTPH6X0.3MTL
UPC: 61305657173
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Leviton
LEV H6A10-7S PCORD CAT 6A HIG
LEV H6A10-7S PCORD CAT 6A HIG
Item #: 1962748
CAT #: H6A10-7S
UPC: 078477800102
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Leviton
LEV H6A10-3S PCORD CAT 6A HIG
LEV H6A10-3S PCORD CAT 6A HIG
Item #: 1963008
CAT #: H6A10-3S
UPC: 078477800119
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Panduit
PDT ISTPH6X0.6MTL PATCH CORD
PDT ISTPH6X0.6MTL PATCH CORD,
Item #: 1900648
CAT #: ISTPH6X0.6MTL
UPC: 61305657176
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Hubbell-Premise
P-CORD ASCENT CAT6A SLIM BL 3FT
P-CORD ASCENT CAT6A SLIM BL 3FT
Item #: 897815
CAT #: HC6AB03
UPC: 662620228969
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Hubbell-Premise
P-CORD ASCENT CAT6A SLIM BL 5FT
P-CORD ASCENT CAT6A SLIM BL 5FT
Item #: 897816
CAT #: HC6AB05
UPC: 662620228976
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Hubbell-Premise
P-CORD ASCENT CAT6A SLIM BL 10FT
P-CORD ASCENT CAT6A SLIM BL 10FT
Item #: 863929
CAT #: HC6AB10
UPC: 662620228990
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Panduit
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 15ft.
Item #: 1076883
CAT #: UTP28X15
UPC: 074983049721
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Ortronics
ORT MC6A09-06 CORD CLARITY 6A 9FT
ORT OR-MC6A09-06 6A 9FT BLUE
Item #: 2166473
CAT #: MC6A09-06
UPC: 662875010814
Category:
Category 6A Patch Cords
Company wide:
0
in stock
Ortronics
ORTR OR-MC6A05-06 CORD CLARITY 6A
ORTORMC6A0506 5FT PATCH CORD
Item #: 2166470
CAT #: MC6A05-06
UPC: 662875010715
Category:
Category 6A Patch Cords
Company wide:
0
in stock