BR38 Incandescent Reflective Lamps

14 Found
Satco

100W BR-38 Incandescent Lamp, Yellow

Item #: 168661
CAT #: S4426
UPC: 045923044267
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Red

Item #: 145989
CAT #: S5002
UPC: 045923050022
Sign In or Register to view pricing and more.
Satco

175W BR38 Incandescent Lamp, Red Heat

Item #: 641087
CAT #: S4751
UPC: 045923047510
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Green

Item #: 104528
CAT #: S4427
UPC: 045923044274
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Blue

Item #: 141612
CAT #: S4428
UPC: 045923044281
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Pink

Item #: 106220
CAT #: S4429
UPC: 045923044298
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Red

Item #: 108922
CAT #: S4424
UPC: 045923044243
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Amber

Item #: 148698
CAT #: S4425
UPC: 045923044250
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Blue

Item #: 616737
CAT #: S5006
UPC: 045923050060
Sign In or Register to view pricing and more.
Candela

Incandescent Reflector Lamp, BR38, 100W, 120V, Blue

Item #: 910854
CAT #: ABCO-04414
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

SHA 01600 100PAR/BR38/1/CL (PK X 12

Item #: 251825
CAT #: 01600
UPC: 726585016006
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Heat Lamp, R40, 100W, 120V, Red

Item #: 352934
CAT #: 100PAR/1/R-120V-6/1-PK
UPC: 046677285098
Sign In or Register to view pricing and more.
SYLVANIA

INCAND LMP

Item #: 366775
CAT #: 100/OPAR/R/RP-120V
UPC: 046135156113
Sign In or Register to view pricing and more.
Satco

100W BR-38 Incandescent Lamp, Yellow

100 Watt BR38 Incandescent; Yellow; 2000 Average rated hours; Medium Base; 120 Volt
Item #: 168661
CAT #: S4426
UPC: 045923044267
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Red

100 Watt BR38 Incandescent; Red; 2000 Average rated hours; Medium Base; 230 Volt
Item #: 145989
CAT #: S5002
UPC: 045923050022
Sign In or Register to view pricing and more.
Satco

175W BR38 Incandescent Lamp, Red Heat

175 Watt BR38 Incandescent; Red Heat; 5000 Average rated hours; Medium Base; 120 Volt
Item #: 641087
CAT #: S4751
UPC: 045923047510
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Green

100 Watt BR38 Incandescent; Green; 2000 Average rated hours; Medium Base; 120 Volt
Item #: 104528
CAT #: S4427
UPC: 045923044274
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Blue

100 Watt BR38 Incandescent; Blue; 2000 Average rated hours; Medium Base; 120 Volt
Item #: 141612
CAT #: S4428
UPC: 045923044281
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Pink

100 Watt BR38 Incandescent; Pink; 2000 Average rated hours; Medium Base; 120 Volt
Item #: 106220
CAT #: S4429
UPC: 045923044298
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Red

100 Watt BR38 Incandescent; Red; 2000 Average rated hours; Medium Base; 120 Volt
Item #: 108922
CAT #: S4424
UPC: 045923044243
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Amber

100 Watt BR38 Incandescent; Amber; 2000 Average rated hours; Medium Base; 120 Volt
Item #: 148698
CAT #: S4425
UPC: 045923044250
Sign In or Register to view pricing and more.
Satco

100W BR38 Incandescent Lamp, Blue

100 Watt BR38 Incandescent; Blue; 2000 Average rated hours; Medium Base; 230 Volt
Item #: 616737
CAT #: S5006
UPC: 045923050060
Sign In or Register to view pricing and more.
Candela

Incandescent Reflector Lamp, BR38, 100W, 120V, Blue

Incandescent Reflector Lamp, 100 Watt, 120 Volt, Bulb: BR38 (Bulged Reflector), Base: Medium Screw (E26), Lens: Blue
Item #: 910854
CAT #: ABCO-04414
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

SHA 01600 100PAR/BR38/1/CL (PK X 12

SHA 100PAR/BR38/1/CL 01600
Item #: 251825
CAT #: 01600
UPC: 726585016006
Sign In or Register to view pricing and more.
Philips Lighting

Incandescent Heat Lamp, R40, 100W, 120V, Red

Incandescent Heat Lamp, R40, 100W, 120V, RedIncandescent Lamp, 100 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), CRI: 100, Lamp Finish: Red
Item #: 352934
CAT #: 100PAR/1/R-120V-6/1-PK
UPC: 046677285098
Sign In or Register to view pricing and more.
SYLVANIA

INCAND LMP

SYL 100/OPAR/R/RP-120V INCAND LMP
Item #: 366775
CAT #: 100/OPAR/R/RP-120V
UPC: 046135156113
Sign In or Register to view pricing and more.
Page 1 of 1
14 Items found