63 Amp Pin & Sleeve Receptacles

4 Found
R. Stahl

8579/41-407 WA 480V 50/60HZ

Item #: 2048323
CAT #: 202088
UPC:
Company wide:
0 in stock
Eaton Arrow Hart

Recp Pin&Sleeve 63A 220/415V 4P5W WT RD

Item #: 955223
CAT #: AH563R6W
UPC: 032664732126
Company wide:
0 in stock
Cooper Crouse-Hinds

Interlock Receptacle, 63 Amp, 4P3W, 500V, Hazardous Heavy Duty

Item #: 704969
CAT #: GHG5144407R3001
UPC: 250217408124
Company wide:
0 in stock
Leviton

RCPT-4P5W63A220/380VAC

Item #: 538252
CAT #: SP563-R6
UPC: 078477061596
Company wide:
0 in stock
R. Stahl

8579/41-407 WA 480V 50/60HZ

8579/41-407 WA 480V 50/60HZ
Item #: 2048323
CAT #: 202088
UPC:
Company wide:
0 in stock
Eaton Arrow Hart

Recp Pin&Sleeve 63A 220/415V 4P5W WT RD

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 63A, 220/380V - 240/415V, Back wire, Red, Nickel plated brass, IP67, Nylon, 4-pole, 5-wire, AHBB60 Back box style, Female
Item #: 955223
CAT #: AH563R6W
UPC: 032664732126
Company wide:
0 in stock
Cooper Crouse-Hinds

Interlock Receptacle, 63 Amp, 4P3W, 500V, Hazardous Heavy Duty

Eaton Crouse-Hinds series IEC 60309 Hazardous Area Interlock Receptacle, 63 Amp, Three-Wire, Four-Pole, Nylon, M40, 500 Volt AC
Item #: 704969
CAT #: GHG5144407R3001
UPC: 250217408124
Company wide:
0 in stock
Leviton

RCPT-4P5W63A220/380VAC

RCPT-4P5W63A220/380VACRCPT-4P5W63A220/380VAC
Item #: 538252
CAT #: SP563-R6
UPC: 078477061596
Company wide:
0 in stock
Page 1 of 1
4 Items found