60 Amp Power Interrupting Locking Receptacles

5 Found
Hubbell-Wiring Kellems

4P5W, 60A 600V AC Max, Aluminum Housing

Item #: 89018
CAT #: HBL26520
UPC: 783585017518
Company wide:
0 in stock
Hubbell-Wiring Kellems

H/lock Rcpt, 3p4w, 60a 600v

Item #: 21200
CAT #: HBL26420
UPC: 783585017495
Company wide:
0 in stock
Hubbell-Bryant

POW-INT RCPT, 3P4W, 60A

Item #: 103461
CAT #: 26410
UPC: 781786584105
Company wide:
0 in stock
Pass & Seymour

FO W/COV 60A600V

Item #: 345558
CAT #: 26520
UPC: 785007265200
Company wide:
0 in stock
Pass & Seymour

FO W/COVER 60A600V

Item #: 116276
CAT #: 26420
UPC: 785007264203
Company wide:
0 in stock
Hubbell-Wiring Kellems

4P5W, 60A 600V AC Max, Aluminum Housing

KEL HBL26520 4P5W60A600V
Item #: 89018
CAT #: HBL26520
UPC: 783585017518
Company wide:
0 in stock
Hubbell-Wiring Kellems

H/lock Rcpt, 3p4w, 60a 600v

Locking Devices, Hubbellockî, Industrial, Receptacle, 60a, 600v A -pole4-wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing
Item #: 21200
CAT #: HBL26420
UPC: 783585017495
Company wide:
0 in stock
Hubbell-Bryant

POW-INT RCPT, 3P4W, 60A

BRY 26410 POW-INT RCPT, 3P4W, 60A
Item #: 103461
CAT #: 26410
UPC: 781786584105
Company wide:
0 in stock
Pass & Seymour

FO W/COV 60A600V

60amp 600v, Flanged Outlet With Cover, 5wire
Item #: 345558
CAT #: 26520
UPC: 785007265200
Company wide:
0 in stock
Pass & Seymour

FO W/COVER 60A600V

60amp 600v, Flanged Outlet With Cover, 4wire
Item #: 116276
CAT #: 26420
UPC: 785007264203
Company wide:
0 in stock
Page 1 of 1
5 Items found