60 Amp Power Interrupting Locking Plugs

7 Found
Hubbell-Wiring Kellems

4P5W, 60A 600V AC Max, Steel Shell with Blue Cover

Item #: 82248
CAT #: HBL26519
UPC: 783585017334
Company wide:
0 in stock
Pass & Seymour

PLUG 3P 4W 60A 600VAC PW INT

Item #: 148876
CAT #: 26415
UPC: 785007264159
Company wide:
0 in stock
Hubbell-Bryant

Pow-int Plug, 3p4w, 60a 600v

Item #: 118148
CAT #: 26419
UPC: 781786584198
Company wide:
0 in stock
Hubbell-Bryant

POW-INT PLUG 4P5W 60A 600V

Item #: 994152
CAT #: 26519
UPC: 781786574199
Company wide:
0 in stock
Pass & Seymour

PLUG 5W 60A/600VAC METAL GRP PW INT

Item #: 505946
CAT #: 26515
UPC: 785007265156
Company wide:
0 in stock
Pass & Seymour

PLUG 60A600V 4P 5W

Item #: 353471
CAT #: 26526
UPC: 785007265262
Company wide:
0 in stock
Pass & Seymour

PLUG 60A600V

Item #: 371959
CAT #: 26426
UPC: 785007264265
Company wide:
0 in stock
Hubbell-Wiring Kellems

4P5W, 60A 600V AC Max, Steel Shell with Blue Cover

KEL HBL26519 4P5W60A600V
Item #: 82248
CAT #: HBL26519
UPC: 783585017334
Company wide:
0 in stock
Pass & Seymour

PLUG 3P 4W 60A 600VAC PW INT

Plug 3pole 4wire 60amp 600volt Ac Power Interrupting
Item #: 148876
CAT #: 26415
UPC: 785007264159
Company wide:
0 in stock
Hubbell-Bryant

Pow-int Plug, 3p4w, 60a 600v

Locking Devices, Bryant Power Interrupting, Industrial, Male Plug, 60a600v Ac, 3-pole 4-wire Grounding, Non-NEMA, Screw Terminal, Yellow
Item #: 118148
CAT #: 26419
UPC: 781786584198
Company wide:
0 in stock
Hubbell-Bryant

POW-INT PLUG 4P5W 60A 600V

POW-INT PLUG 4P5W 60A 600V
Item #: 994152
CAT #: 26519
UPC: 781786574199
Company wide:
0 in stock
Pass & Seymour

PLUG 5W 60A/600VAC METAL GRP PW INT

Plug 4p5watt 60a/600vac Metal Grip Power Interrupting
Item #: 505946
CAT #: 26515
UPC: 785007265156
Company wide:
0 in stock
Pass & Seymour

PLUG 60A600V 4P 5W

60amp 600v, Plug, 5wire
Item #: 353471
CAT #: 26526
UPC: 785007265262
Company wide:
0 in stock
Pass & Seymour

PLUG 60A600V

PS 26426 PLUG 60A600V
Item #: 371959
CAT #: 26426
UPC: 785007264265
Company wide:
0 in stock
Page 1 of 1
7 Items found