45 Degree Plumbing Pipe Elbows

155 Found
Midland Metal

MMM 28232 Street Elbow, 3/8 in, MIP x FIP, Brass, Import

Item #: 2095968
CAT #: 28232
UPC:
Company wide:
0 in stock
Elkhart Products

Elbow, 45°, Type: C x C Solder, Size: 3/4", Copper

Item #: 838191
CAT #: 10031106
UPC:
Company wide:
0 in stock
Midland Metal

MMM 38095 Tube-to-Pipe Elbow, 3/8 x 1/4 in, Nylon AB x Male NPTF, CA

Item #: 2095941
CAT #: 38095
UPC:
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 45°, 1/2", Black, Malleable Iron

Item #: 1068731
CAT #: ZMBL4503
UPC: 082647062412
Company wide:
0 in stock
NIBCO

Elbow, 45°, Type: C x C - WROT, Size: 1-1/2", Copper

Item #: 837897
CAT #: 9043200
UPC: 039923311344
Company wide:
0 in stock
Elkhart Products

Elbow, 45°, Type: FTG x C Solder, Size: 3/4", Copper

Item #: 838132
CAT #: 10031202
UPC:
Company wide:
0 in stock
Midland Metal

MMM 38152 Tube-to-Pipe Elbow, 3/8 in, Nylon AB x Male NPTF, CA360 Br

Item #: 2096004
CAT #: 38152
UPC:
Company wide:
0 in stock
Midland Metal

MMM 38154 Tube-to-Pipe Elbow, 1/2 x 3/8 in, Nylon AB x Male NPTF, CA

Item #: 2096441
CAT #: 38154
UPC:
Company wide:
0 in stock
NIBCO

Elbow, 45°, Type: Close Rough FTG x C - WROT, Size: 1-1/2", Copper

Item #: 837850
CAT #: 9046600
UPC: 039923312167
Company wide:
0 in stock
Midland Metal

MMM 38151 Tube-to-Pipe Elbow, 3/8 x 1/4 in, Nylon AB x Male NPTF, CA

Item #: 2095925
CAT #: 38151
UPC:
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 45°, 3/4", Black, Malleable Iron

Item #: 1068733
CAT #: ZMBL4504
UPC: 082647062429
Company wide:
0 in stock
Lasco Fittings

D600040 4 WYE HUB

Item #: 1042721
CAT #: D600-040
UPC: 025528717339
Company wide:
0 in stock
Streamline

SMI W03334 45 DEGREE ELBOW

Item #: 515193
CAT #: W03334
UPC:
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 45°, 1", Black, Malleable Iron

Item #: 1068735
CAT #: ZMBL4505
UPC: 082647062436
Company wide:
0 in stock
Matco-Norca

Elbow, 45°, 1-1/4", Malleable Iron

Item #: 1068168
CAT #: ZMGL4506
UPC: 082647066649
Company wide:
0 in stock
NIBCO

Elbow, 45°, Type: C x C - WROT, Size: 2", Copper

Item #: 837935
CAT #: 9043300
UPC: 039923311405
Company wide:
0 in stock
Midland Metal

MMM 28232 Street Elbow, 3/8 in, MIP x FIP, Brass, Import

MMM 28232 Street Elbow, 3/8 in, MIP x FIP, Brass, Import
Item #: 2095968
CAT #: 28232
UPC:
Company wide:
0 in stock
Elkhart Products

Elbow, 45°, Type: C x C Solder, Size: 3/4", Copper

Elbow, 45 Degree, Type: C x C Solder, Size: 3/4 Inch, Material: Copper
Item #: 838191
CAT #: 10031106
UPC:
Company wide:
0 in stock
Midland Metal

MMM 38095 Tube-to-Pipe Elbow, 3/8 x 1/4 in, Nylon AB x Male NPTF, CA

MMM 38095 Tube-to-Pipe Elbow, 3/8 x 1/4 in, Nylon AB x Male NPTF, CA360 Brass
Item #: 2095941
CAT #: 38095
UPC:
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 45°, 1/2", Black, Malleable Iron

Pipe Elbow, 45 Degree, 1/2 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.
Item #: 1068731
CAT #: ZMBL4503
UPC: 082647062412
Company wide:
0 in stock
NIBCO

Elbow, 45°, Type: C x C - WROT, Size: 1-1/2", Copper

Elbow, 90 Degree, Type: Close Rough C x C - WROT, Size: 1-1/2 Inch, Material: Copper
Item #: 837897
CAT #: 9043200
UPC: 039923311344
Company wide:
0 in stock
Elkhart Products

Elbow, 45°, Type: FTG x C Solder, Size: 3/4", Copper

Elbow, 45 Degree, Type: FTG x C Solder, Size: 3/4 Inch, Material: Copper
Item #: 838132
CAT #: 10031202
UPC:
Company wide:
0 in stock
Midland Metal

MMM 38152 Tube-to-Pipe Elbow, 3/8 in, Nylon AB x Male NPTF, CA360 Br

MMM 38152 Tube-to-Pipe Elbow, 3/8 in, Nylon AB x Male NPTF, CA360 Brass
Item #: 2096004
CAT #: 38152
UPC:
Company wide:
0 in stock
Midland Metal

MMM 38154 Tube-to-Pipe Elbow, 1/2 x 3/8 in, Nylon AB x Male NPTF, CA

MMM 38154 Tube-to-Pipe Elbow, 1/2 x 3/8 in, Nylon AB x Male NPTF, CA360 Brass
Item #: 2096441
CAT #: 38154
UPC:
Company wide:
0 in stock
NIBCO

Elbow, 45°, Type: Close Rough FTG x C - WROT, Size: 1-1/2", Copper

Elbow, 45 Degree, Type: Close Rough FTG x C - WROT, Size: 1-1/2 Inch, Material: Copper
Item #: 837850
CAT #: 9046600
UPC: 039923312167
Company wide:
0 in stock
Midland Metal

MMM 38151 Tube-to-Pipe Elbow, 3/8 x 1/4 in, Nylon AB x Male NPTF, CA

MMM 38151 Tube-to-Pipe Elbow, 3/8 x 1/4 in, Nylon AB x Male NPTF, CA360 Brass
Item #: 2095925
CAT #: 38151
UPC:
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 45°, 3/4", Black, Malleable Iron

Pipe Elbow, 45 Degree, 3/4 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.
Item #: 1068733
CAT #: ZMBL4504
UPC: 082647062429
Company wide:
0 in stock
Lasco Fittings

D600040 4 WYE HUB

D600040 4 WYE HUB
Item #: 1042721
CAT #: D600-040
UPC: 025528717339
Company wide:
0 in stock
Streamline

SMI W03334 45 DEGREE ELBOW

SMI W03334 45 DEGREE ELBOW
Item #: 515193
CAT #: W03334
UPC:
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 45°, 1", Black, Malleable Iron

Pipe Elbow, 45 Degree, 1 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.
Item #: 1068735
CAT #: ZMBL4505
UPC: 082647062436
Company wide:
0 in stock
Matco-Norca

Elbow, 45°, 1-1/4", Malleable Iron

Elbow, 45 Degree, 1-1/4 Inch, 150 LB Rated, Malleable Iron/Galvanized, All Fittings are 100% Pressure Tested and Lead Free.
Item #: 1068168
CAT #: ZMGL4506
UPC: 082647066649
Company wide:
0 in stock
NIBCO

Elbow, 45°, Type: C x C - WROT, Size: 2", Copper

Elbow, 90 Degree, Type: Close Rough C x C - WROT, Size: 2 Inch, Material: Copper
Item #: 837935
CAT #: 9043300
UPC: 039923311405
Company wide:
0 in stock
Page 1 of 10
155 Items found