4" Square Recessed Lighting Housings & Trims
48 Found
Elite Lighting
RECESSED FIXTURE-WHITE
Item #: 282703
CAT #: B471W-WH
UPC: 847801031174
Company wide:
0
in stock
Morris Products
WALKWAY CAN 40W 5000K WH TRIM
Item #: 1559599
CAT #: 71622
UPC: 601986716222
Company wide:
0
in stock
Cooper Lighting Solutions
3" TRIM LENSED SQUARE
Item #: 461107
CAT #: 3012BKBB
UPC: 623961978395
Company wide:
0
in stock
Cooper Lighting Solutions
4" Square LED Downlight, Selectable CCT, Dimmable
Item #: 2152797
CAT #: SMD4S69SWH
UPC: 080083020928
Company wide:
0
in stock
Elite Lighting
4IN PAR20 GIMBAL TRIM WHITE
Item #: 889913
CAT #: B442WH
UPC: 847801047199
Company wide:
0
in stock
Lithonia Lighting
Square Downlight, Incandescent, 12"
Item #: 349325
CAT #: LA12FWFFLTRIMU
UPC: 784231063316
Company wide:
0
in stock
Morris Products
GARAGE CAN RECESS MNT TRIM WH
Item #: 1559600
CAT #: 71620
UPC: 601986716208
Company wide:
0
in stock
Elite Lighting
RECESSED FIXTURE-WHITE
Item #: 453403
CAT #: B472W-WH
UPC: 848070041932
Company wide:
0
in stock
Elite Lighting
4" Square Frosted Lens w/ Reflector, Chrome/White
Item #: 811182
CAT #: B444CL-WH
UPC: 848070028933
Company wide:
0
in stock
Lithonia Lighting
LIT LAH70M12120HSG FIXTURE
Item #: 526947
CAT #: LAH70M12120HSG
UPC: 745973678596
Company wide:
0
in stock
Elite Lighting
4" Square Frosted Lens w/ Reflector, White
Item #: 706008
CAT #: B444W-WH
UPC:
Company wide:
0
in stock
Juno Lighting
Trim, 8", Square Crystal Diffuser Trim with White Trim Ring, Incandescent
Item #: 20373
CAT #: 60-WH
UPC: 00120970096
Company wide:
0
in stock
Cooper Lighting Solutions
10-1/2" Square Housing Non-IC
Item #: 43164
CAT #: H2T
UPC: 662400132844
Company wide:
0
in stock
Juno Lighting
17SQ square downlight trim for line voltage housings haze reflector white trim
Item #: 739061
CAT #: 17SQ-HZWH
UPC: 661209422231
Company wide:
0
in stock
Elite Lighting
RECESSED FIXTURE-WHITE
ELI B471W-WH RECESSED FIXTURE-WHITE
Item #: 282703
CAT #: B471W-WH
UPC: 847801031174
Company wide:
0
in stock
Morris Products
WALKWAY CAN 40W 5000K WH TRIM
WALKWAY CAN 40W 5000K WH TRIM
Item #: 1559599
CAT #: 71622
UPC: 601986716222
Company wide:
0
in stock
Cooper Lighting Solutions
3" TRIM LENSED SQUARE
HAL 3012BKBB 3" TRIM LENSED SQUARE
Item #: 461107
CAT #: 3012BKBB
UPC: 623961978395
Company wide:
0
in stock
Cooper Lighting Solutions
4" Square LED Downlight, Selectable CCT, Dimmable
4-Inch Square LED Downlight, 9.5 Watt, 120V, 90 CRI, 750 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Dimmable
Item #: 2152797
CAT #: SMD4S69SWH
UPC: 080083020928
Company wide:
0
in stock
Elite Lighting
4" EYEBALL WHITE
ELI B441-WH 4" EYEBALL WHITE
Item #: 463407
CAT #: B441-WH
UPC:
Company wide:
0
in stock
Elite Lighting
4IN PAR20 GIMBAL TRIM WHITE
ETE B442WH
Item #: 889913
CAT #: B442WH
UPC: 847801047199
Company wide:
0
in stock
Lithonia Lighting
Square Downlight, Incandescent, 12"
Square Downlight, Incandescent, 12 in, Flush White Door
Item #: 349325
CAT #: LA12FWFFLTRIMU
UPC: 784231063316
Company wide:
0
in stock
Morris Products
GARAGE CAN RECESS MNT TRIM WH
GARAGE CAN RECESS MNT TRIM WH
Item #: 1559600
CAT #: 71620
UPC: 601986716208
Company wide:
0
in stock
Elite Lighting
RECESSED FIXTURE-WHITE
ELI B472W-WH RECESSED FIXTURE-WHITE
Item #: 453403
CAT #: B472W-WH
UPC: 848070041932
Company wide:
0
in stock
Elite Lighting
4" Square Frosted Lens w/ Reflector, Chrome/White
4 Inch Square Frosted Lens With Chrome Reflector, White Trim, Wet Location
Item #: 811182
CAT #: B444CL-WH
UPC: 848070028933
Company wide:
0
in stock
Lithonia Lighting
LIT LAH70M12120HSG FIXTURE
LIT LAH70M12120HSG FIXTURE
Item #: 526947
CAT #: LAH70M12120HSG
UPC: 745973678596
Company wide:
0
in stock
Elite Lighting
4" Square Frosted Lens w/ Reflector, White
4 Inch Square Frosted Lens With White Reflector, White Trim, Wet Location
Item #: 706008
CAT #: B444W-WH
UPC:
Company wide:
0
in stock
Juno Lighting
Trim, 8", Square Crystal Diffuser Trim with White Trim Ring, Incandescent
Trim, 8", Square Crystal Diffuser Trim with White Trim Ring, Incandescent
Item #: 20373
CAT #: 60-WH
UPC: 00120970096
Company wide:
0
in stock
Juno Lighting
10IN IC SQ HSG
10" IC Incandescent Square Housing
Item #: 41456
CAT #: IC7
UPC: 661209001313
Company wide:
0
in stock
Cooper Lighting Solutions
10-1/2" Square Housing Non-IC
10-1/2 Inch Housing Square Non-IC, Line Voltage: 120V, For Use With Incandescent Lamps
Item #: 43164
CAT #: H2T
UPC: 662400132844
Company wide:
0
in stock
Juno Lighting
17SQ square downlight trim for line voltage housings haze reflector white trim
17SQ square downlight trim for line voltage housings haze reflector white trim
Item #: 739061
CAT #: 17SQ-HZWH
UPC: 661209422231
Company wide:
0
in stock