4" Pinhole Recessed Lighting Trims

8 Found
Juno Lighting

4" Pinhole Trim

Item #: 24239
CAT #: 443-BWH
UPC: 661209002358
Company wide:
0 in stock
Elite Lighting

4" LV TRIM WHT

Item #: 371409
CAT #: B1465W-WH
UPC: 847801955715
Company wide:
0 in stock
Lithonia Lighting

PIN HOLE REFL TRIM

Item #: 101257
CAT #: 3S1
UPC: 784231151259
Company wide:
0 in stock
Cooper Lighting Solutions

2” Round Lens Pinhole Trim, Brushed Nickel

Item #: 1314129
CAT #: TL43R2GBNBB
UPC: 080083756186
Company wide:
0 in stock
Lightolier

PINHOLE USE W/2000P1,2002P1.1900P1,

Item #: 81616
CAT #: 2011
UPC: 784197146597
Company wide:
0 in stock
Lightolier

Pinhole Trim, Adjustable, 3-3/4", White

Item #: 125289
CAT #: 308WWX
UPC: 624563083494
Company wide:
0 in stock
Juno Lighting

4IN TRIM PINHOLE R/PAR20

Item #: 19269
CAT #: 13-WH
UPC: 661209700063
Company wide:
0 in stock
Progress Lighting

Pinhole Trim

Item #: 124931
CAT #: P8042-28
UPC: 785247804214
Company wide:
0 in stock
Juno Lighting

4" Pinhole Trim

JUNO 443 B/WH PINHOLE W/BLACK SHEILD
Item #: 24239
CAT #: 443-BWH
UPC: 661209002358
Company wide:
0 in stock
Elite Lighting

4" LV TRIM WHT

ELI B1465W-WH 4" LV TRIM WHT
Item #: 371409
CAT #: B1465W-WH
UPC: 847801955715
Company wide:
0 in stock
Lithonia Lighting

PIN HOLE REFL TRIM

PIN HOLE REFL TRIM
Item #: 101257
CAT #: 3S1
UPC: 784231151259
Company wide:
0 in stock
Cooper Lighting Solutions

2” Round Lens Pinhole Trim, Brushed Nickel

2 Inch Round Lens Pinhole Trim, Diffuse Clear, Brushed Nickel Flange, Black Lens Frame
Item #: 1314129
CAT #: TL43R2GBNBB
UPC: 080083756186
Company wide:
0 in stock
Lightolier

PINHOLE USE W/2000P1,2002P1.1900P1,

PINHOLE USE W/2000P1,2002P1.1900P1, 2000LV,LVR,LVNT FIK ONLY LYTECASTER
Item #: 81616
CAT #: 2011
UPC: 784197146597
Company wide:
0 in stock
Lightolier

Pinhole Trim, Adjustable, 3-3/4", White

Pinhole Trim, Adjustable, 3-3/4", White
Item #: 125289
CAT #: 308WWX
UPC: 624563083494
Company wide:
0 in stock
Juno Lighting

4IN TRIM PINHOLE R/PAR20

4" Pinhole with Integral Shield Trim
Item #: 19269
CAT #: 13-WH
UPC: 661209700063
Company wide:
0 in stock
Progress Lighting

Pinhole Trim

PRO P8042-28 PIN-HOLE RECESSE
Item #: 124931
CAT #: P8042-28
UPC: 785247804214
Company wide:
0 in stock
Page 1 of 1
8 Items found