30 Amp Power Interrupting Locking Connectors
8 Found
Leviton
3P/4W Grounding/Locking Connector
Item #: 1410486
CAT #: 21414-LB
UPC: 078477914953
Company wide:
0
in stock
Pass & Seymour
5W 30A600VAC 20A250VDC PW INT
Item #: 1173244
CAT #: 25414-N
UPC: 785007230222
Company wide:
0
in stock
Pass & Seymour
P&S 21414 CON 4W 30A600VAC 20A250VD
Item #: 873252
CAT #: 21414
UPC: 785007205626
Company wide:
0
in stock
Pass & Seymour
CONN 4W 30A600VAC 20A250VDC PW INT
Item #: 82160
CAT #: 20414-N
UPC: 785007230123
Company wide:
0
in stock
Hubbell-Bryant
Pow-int Conn, 3p4w, 30a 250/600v
Item #: 680671
CAT #: 21414
UPC: 781786618602
Company wide:
0
in stock
Pass & Seymour
P&S 20444-N CONN 3P 4W 30A 480VAC P
Item #: 1239215
CAT #: 20444-N
UPC: 785007230185
Company wide:
0
in stock
Pass & Seymour
CONN 4W 30A600VAC 20A250VDC ARM PW
Item #: 697772
CAT #: 20414
UPC: 785007205527
Company wide:
0
in stock
Leviton
Locking Non-NEMA Connector, 30A, 600VAC
Item #: 18638
CAT #: 21414-B
UPC: 078477808986
Company wide:
0
in stock
Discontinued
Leviton
3P/4W Grounding/Locking Connector
30/20 Amp 250 Volt DC/600 Volt AC 3-Pole 4-Wire Grounding. Locking Connector, Color: Black
Item #: 1410486
CAT #: 21414-LB
UPC: 078477914953
Company wide:
0
in stock
Pass & Seymour
5W 30A600VAC 20A250VDC PW INT
5W 30A600VAC 20A250VDC PW INT
Item #: 1173244
CAT #: 25414-N
UPC: 785007230222
Company wide:
0
in stock
Pass & Seymour
P&S 21414 CON 4W 30A600VAC 20A250VD
PAS 21414 CON 4W 30A600VAC 20
Item #: 873252
CAT #: 21414
UPC: 785007205626
Company wide:
0
in stock
Pass & Seymour
CONN 4W 30A600VAC 20A250VDC PW INT
Connector 3pole 4wire 30amp 600volt Ac 20amp 250volt Dc Power Interrupting
Item #: 82160
CAT #: 20414-N
UPC: 785007230123
Company wide:
0
in stock
Hubbell-Bryant
Pow-int Conn, 3p4w, 30a 250/600v
Locking Devices, Bryant Power Interrupting, Industrial, Femaleconnectorbody, 30a250v Dc/600v Ac, 3-pole 4-wire Grounding, Non-NEMA,screw Ter Minal, Black And White
Item #: 680671
CAT #: 21414
UPC: 781786618602
Company wide:
0
in stock
Pass & Seymour
P&S 20444-N CONN 3P 4W 30A 480VAC P
PAS 20444-N CONN 3P 4W 30A 48
Item #: 1239215
CAT #: 20444-N
UPC: 785007230185
Company wide:
0
in stock
Pass & Seymour
CONN 4W 30A600VAC 20A250VDC ARM PW
Connector 3pole 4wire 30a/600vac 20a/250vdc Armr Power
Item #: 697772
CAT #: 20414
UPC: 785007205527
Company wide:
0
in stock
Leviton
Locking Non-NEMA Connector, 30A, 600VAC
30 Amp, 600 VAC / 20 Amp, 250 Volt DC, Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Gray.
Item #: 18638
CAT #: 21414-B
UPC: 078477808986
Company wide:
0
in stock
Discontinued