20 AWG MTW

29 Found
Omni Cable

20 AWG Type MTW TEW Stranded Copper, Blue, 600V, 2500'

Item #: 59339
CAT #: L720ST-05
UPC:
Company wide:
0 in stock
Omni Cable

20 AWG Type MTW TEW Stranded Copper, Black, 600V, 2500'

Item #: 1263486
CAT #: L720ST-01
UPC:
Company wide:
0 in stock
Omni Cable

20 AWG Type MTW TEW Stranded Copper, Red, 600V, 2500'

Item #: 534862
CAT #: L720ST-03
UPC:
Company wide:
0 in stock
Omni Cable

WHT UL1007 300V

Item #: 397082
CAT #: L818ST-02
UPC:
Company wide:
0 in stock
Omni Cable

#20(10/30TC) UL1007/1569 TWISTED BLK/WHT 300V 80C/105C

Item #: 1291249
CAT #: L820ST-01-02
UPC:
Company wide:
0 in stock
Omni Cable

20 AWG Type MTW TEW Stranded Copper, White, 600V, 2500'

Item #: 130302
CAT #: L720ST02
UPC:
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, Blue, 1000'

Item #: 708157
CAT #: MTW20STR264BLU1000RL
UPC:
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, Green, 500'

Item #: 66580
CAT #: MTW20STR264GRN500RL
UPC:
Company wide:
0 in stock
Multiple

COP MTW20STR264ORN500RL MTW 20 AWG

Item #: 539599
CAT #: MTW20STR264ORN500RL
UPC:
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, Blue, 500'

Item #: 65940
CAT #: MTW20STR264BLU500RL
UPC:
Company wide:
0 in stock
Multiple

MTW20STR264WHTBLU500RL

Item #: 396511
CAT #: MTW20STR264WHTBLU500RL
UPC:
Company wide:
0 in stock
Omni Cable

W/BLUE SPIRAL STRIPE

Item #: 99584
CAT #: L720ST-02-W/BLUE-SPIRAL-STRIPE
UPC:
Company wide:
0 in stock
Omni Cable

MTW 20GA STRANDED PURPLE

Item #: 538955
CAT #: L720ST09
UPC:
Company wide:
0 in stock
Multiple

20 AWG MTW Stranded Copper, Red, 500'

Item #: 66138
CAT #: MTW20STR264RED500RL
UPC:
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, Black, 500'

Item #: 65279
CAT #: MTW20STR264BLK500RL
UPC:
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, White, 500'

Item #: 66509
CAT #: MTW20STR264WHT500RL
UPC: 990107952060
Company wide:
0 in stock
Omni Cable

20 AWG Type MTW TEW Stranded Copper, Blue, 600V, 2500'

20 AWG Type MTW - TEW - AWM 10-Strand Copper, Blue, 2500' Reel, UL 1015, UL 1032, UL 1230, 105 C - 600 Volt/1000 Volt
Item #: 59339
CAT #: L720ST-05
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Omni Cable

20 AWG Type MTW TEW Stranded Copper, Black, 600V, 2500'

20 AWG Type MTW - TEW - AWM 10-Strand Copper, Black, 2500' Reel, UL 1015, UL 1032, UL 1230, 105 C - 600 Volt/1000 Volt
Item #: 1263486
CAT #: L720ST-01
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Omni Cable

20 AWG Type MTW TEW Stranded Copper, Red, 600V, 2500'

20 AWG Type MTW - TEW - AWM 10-Strand Copper, Red, 2500' Reel, UL 1015, UL 1032, UL 1230, 105 C - 600 Volt/1000 Volt
Item #: 534862
CAT #: L720ST-03
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Omni Cable

WHT UL1007 300V

OMC L818ST-02 WHT UL1007 300V
Item #: 397082
CAT #: L818ST-02
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Omni Cable

#20(10/30TC) UL1007/1569 TWISTED BLK/WHT 300V 80C/105C

#20(10/30TC) UL1007/1569 TWISTED BLK/WHT 300V 80C/105C
Item #: 1291249
CAT #: L820ST-01-02
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Omni Cable

20 AWG Type MTW TEW Stranded Copper, White, 600V, 2500'

20 AWG Type MTW - TEW - AWM 10-Strand Copper, White, 2500' Reel, UL 1015, UL 1032, UL 1230, 105 C - 600 Volt/1000 Volt
Item #: 130302
CAT #: L720ST02
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, Blue, 1000'

MTW, 20 AWG, Stranded, Blue, 1000'
Item #: 708157
CAT #: MTW20STR264BLU1000RL
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, Green, 500'

MTW, 20 AWG, Stranded, Green, 500'
Item #: 66580
CAT #: MTW20STR264GRN500RL
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Multiple

COP MTW20STR264ORN500RL MTW 20 AWG

COP MTW20STR264ORN500RL MTW 20 AWG STRANDED ORANGE
Item #: 539599
CAT #: MTW20STR264ORN500RL
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, Blue, 500'

MTW, 20 AWG, Stranded, Blue, 500'
Item #: 65940
CAT #: MTW20STR264BLU500RL
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Multiple

MTW20STR264WHTBLU500RL

COP MTW20STR264WHTBLU500RL
Item #: 396511
CAT #: MTW20STR264WHTBLU500RL
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Omni Cable

W/BLUE SPIRAL STRIPE

OMC L720ST-02 W/BLUE SPIRAL STRIPE
Item #: 99584
CAT #: L720ST-02-W/BLUE-SPIRAL-STRIPE
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Omni Cable

MTW 20GA STRANDED PURPLE

MTW 20GA STRANDED PURPLE
Item #: 538955
CAT #: L720ST09
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Multiple

20 AWG MTW Stranded Copper, Red, 500'

20 AWG MTW Stranded Copper, Red, 500 foot Spool
Item #: 66138
CAT #: MTW20STR264RED500RL
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, Black, 500'

MTW, 20 AWG, Stranded, Black, 500'
Item #: 65279
CAT #: MTW20STR264BLK500RL
UPC:
Category: 20 AWG MTW
Company wide:
0 in stock
Multiple

MTW, 20 AWG, Stranded, White, 500'

MTW, 20 AWG, Stranded, White, 500'
Item #: 66509
CAT #: MTW20STR264WHT500RL
UPC: 990107952060
Category: 20 AWG MTW
Company wide:
0 in stock
Page 1 of 2
29 Items found