20 Amp Power Interrupting Locking Plugs

8 Found
Leviton

20A Non-NEMA, 2P/3W, Locking Plug, Gray

Item #: 1846659
CAT #: 23004-LHG
UPC: 078477914885
Company wide:
0 in stock
Eaton Arrow Hart

Plug Powerlock 20A 125V 3P3W Nylon GY

Item #: 1179176
CAT #: AHPL23005N
UPC: 032664747434
Company wide:
0 in stock
Hubbell-Bryant

Pow-int Plug, 2p3w, 20a 125-480v

Item #: 1667467
CAT #: 23005G
UPC: 781786618886
Company wide:
0 in stock
Hubbell-Bryant

Pow-int Plug, 3p3w, 20a 125-480v

Item #: 680687
CAT #: 23005
UPC: 781786618879
Company wide:
0 in stock
Pass & Seymour

PLUG HG 2P 3W 20A 125V PW INT

Item #: 391287
CAT #: 23056-N
UPC: 785007230109
Company wide:
0 in stock
Eaton Arrow Hart

EWD AHPL23005UL Plug interior nylon

Item #: 1153132
CAT #: AHPL23005UL
UPC: 032664747441
Company wide:
0 in stock
Pass & Seymour

P&S 23035-N PLUG 2P 3W 20A 125V PW

Item #: 820008
CAT #: 23035-N
UPC: 785007230062
Company wide:
0 in stock
Pass & Seymour

P&S 23005-N PLUG 20A125V-10A250-480

Item #: 1666999
CAT #: 23005-N
UPC: 785007206302
Company wide:
0 in stock
Leviton

20A Non-NEMA, 2P/3W, Locking Plug, Gray

20 Amp, 125 Volt, Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Interrupting, Hospital Use - Gray
Item #: 1846659
CAT #: 23004-LHG
UPC: 078477914885
Company wide:
0 in stock
Eaton Arrow Hart

Plug Powerlock 20A 125V 3P3W Nylon GY

Eaton Arrow Hart locking plug , 20A, Industrial, 125V, Black, white, Brass, Ultra grip, Non-NEMA, Three-pole, Three-wire, Nylon
Item #: 1179176
CAT #: AHPL23005N
UPC: 032664747434
Company wide:
0 in stock
Hubbell-Bryant

Pow-int Plug, 2p3w, 20a 125-480v

Locking Devices, Bryant Power Interrupting, Industrial, Male Plug, 20a125v/10a 250v Dc 480v Ac, 2-pole 3-wire Grounding, Non-NEMA, Screwterminal, Black And White
Item #: 1667467
CAT #: 23005G
UPC: 781786618886
Company wide:
0 in stock
Hubbell-Bryant

Pow-int Plug, 3p3w, 20a 125-480v

Locking Devices, Bryant Power Interrupting, Industrial, Male Plug, 20a125v/10a 250v Dc 480v Ac, 2-pole 3-wire Grounding, Non-NEMA, Screwterminal, Black And White
Item #: 680687
CAT #: 23005
UPC: 781786618879
Company wide:
0 in stock
Pass & Seymour

PLUG HG 2P 3W 20A 125V PW INT

Plug Hospital Grade 2pole 3wire 20amp 125volt Power Interrupting
Item #: 391287
CAT #: 23056-N
UPC: 785007230109
Company wide:
0 in stock
Eaton Arrow Hart

EWD AHPL23005UL Plug interior nylon

Plug Powerlock 20A 125V 3P3W Interior
Item #: 1153132
CAT #: AHPL23005UL
UPC: 032664747441
Company wide:
0 in stock
Pass & Seymour

P&S 23035-N PLUG 2P 3W 20A 125V PW

PAS 23035-N PLUG 2P 3W 20A 12
Item #: 820008
CAT #: 23035-N
UPC: 785007230062
Company wide:
0 in stock
Pass & Seymour

P&S 23005-N PLUG 20A125V-10A250-480

PAS 23005-N PLUG 20A125V-10A2
Item #: 1666999
CAT #: 23005-N
UPC: 785007206302
Company wide:
0 in stock
Page 1 of 1
8 Items found