20 Amp Pin & Sleeve Inlets

55 Found
Meltric

2.20DIA X 1.06IN 18 TO

Item #: 39181
CAT #: 01-P8041
UPC: 784474578028
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Slv 100A120/208V3PH 4P5W WT BL

Item #: 955233
CAT #: AH5100B9W
UPC: 032664733406
Company wide:
0 in stock
Meltric

Switch Rated Inlet, 20A, 480V, 3P

Item #: 39563
CAT #: 33-18043
UPC: 784474021012
Company wide:
0 in stock
Meltric

MEL 63-18047 DSN20 INLET277/480V 3P+N+E 20 AMP DSN20

Item #: 325268
CAT #: 63-18047
UPC: 784474546430
Company wide:
0 in stock
Meltric

Pin & Sleeve Inlet, 20A, 480V, 3P4W, Black, Watertight, 2 Contacts

Item #: 39543
CAT #: 33-18043-972
UPC: 784474122528
Company wide:
0 in stock
Meltric

MEL 17-18090 DN9C INLET 50V 20A 9

Item #: 791161
CAT #: 17-18090
UPC: 784474002219
Company wide:
0 in stock
Meltric

MEL 63-18162 DSN20 INLET

Item #: 430634
CAT #: 63-18162
UPC: 784474546782
Company wide:
0 in stock
Leviton

20a Pin&sleeve Inlet

Item #: 903243
CAT #: 420B12W
UPC: 078477085219
Company wide:
0 in stock
Leviton

20 Amp, 480 Volt Plug, Watertight

Item #: 439869
CAT #: 420B7W
UPC: 078477085226
Company wide:
0 in stock
Leviton

Ps Inlet 20a 3p250v

Item #: 616955
CAT #: 420B9W
UPC: 078477837511
Company wide:
0 in stock
Thomas & Betts

RUS 8944/900953 SPECIAL 8944, NOT

Item #: 679850
CAT #: 8944/900953
UPC: 708917264088
Company wide:
0 in stock
Eaton Arrow Hart

INLET 125A 220/380-240/415V 4P5W WT RD

Item #: 955208
CAT #: AH5125B6W
UPC: 032664733437
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Sleeve 63A 220-240V 2P3W WT BL

Item #: 955189
CAT #: AH363B6W
UPC: 032664733307
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Sleeve 63A 220/415V 4P5W WT RD

Item #: 955220
CAT #: AH563B6W
UPC: 032664733321
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Sleeve 20A 125V 2P3W WT YL

Item #: 955110
CAT #: AH320B4W
UPC: 032664732997
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Slv 20A120/208V 3PH 4P5W WT BL

Item #: 955578
CAT #: AH520B9W
UPC: 032664733079
Company wide:
0 in stock
Meltric

2.20DIA X 1.06IN 18 TO

MEL 01-P8041 2.20DIA X 1.06IN 18 TO
Item #: 39181
CAT #: 01-P8041
UPC: 784474578028
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Slv 100A120/208V3PH 4P5W WT BL

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, AHBB100 Back box style, Male, 7 1/2 HP, Nylon, 3PH
Item #: 955233
CAT #: AH5100B9W
UPC: 032664733406
Company wide:
0 in stock
Meltric

Switch Rated Inlet, 20A, 480V, 3P

Switch Rated Inlet, 20 Amp, 480 VAC, 3 Pole, NEMA 3R, Ground, Blue
Item #: 39563
CAT #: 33-18043
UPC: 784474021012
Company wide:
0 in stock
Meltric

MEL 63-18047 DSN20 INLET277/480V 3P+N+E 20 AMP DSN20

MEL 63-18047 DSN20 INLET 277/480V 3P+N+E 20 AMP DSN20
Item #: 325268
CAT #: 63-18047
UPC: 784474546430
Company wide:
0 in stock
Meltric

Pin & Sleeve Inlet, 20A, 480V, 3P4W, Black, Watertight, 2 Contacts

Pin & Sleeve Inlet, 20A, 480V, 3P4W, Black, Watertight, 2 Auxiliary/Pilot Contacts
Item #: 39543
CAT #: 33-18043-972
UPC: 784474122528
Company wide:
0 in stock
Meltric

MEL 17-18090 DN9C INLET 50V 20A 9

MEL 17-18090 DN9C INLET 50V 20A 9 PIN MALE CONNECTOR
Item #: 791161
CAT #: 17-18090
UPC: 784474002219
Company wide:
0 in stock
Meltric

MEL 63-18162 DSN20 INLET

MEL 63-18162 DSN20 INLET
Item #: 430634
CAT #: 63-18162
UPC: 784474546782
Company wide:
0 in stock
Leviton

20a Pin&sleeve Inlet

20 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, - Orange
Item #: 903243
CAT #: 420B12W
UPC: 078477085219
Company wide:
0 in stock
Leviton

20 Amp, 480 Volt Plug, Watertight

20 Amp, 480 Volt 3-phase, IEC 309-1 & 309-2, 3P, 4W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Red
Item #: 439869
CAT #: 420B7W
UPC: 078477085226
Company wide:
0 in stock
Leviton

Ps Inlet 20a 3p250v

20 Amp, 250 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Inlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Blue
Item #: 616955
CAT #: 420B9W
UPC: 078477837511
Company wide:
0 in stock
Thomas & Betts

RUS 8944/900953 SPECIAL 8944, NOT

RUS 8944/900953 SPECIAL 8944, NOT GROUNDED
Item #: 679850
CAT #: 8944/900953
UPC: 708917264088
Company wide:
0 in stock
Eaton Arrow Hart

INLET 125A 220/380-240/415V 4P5W WT RD

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 125A, 220/380V - 240/415V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB100 Back box style, Male
Item #: 955208
CAT #: AH5125B6W
UPC: 032664733437
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Sleeve 63A 220-240V 2P3W WT BL

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 63A, 220-240V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, grounding, AHBB60 Back box style, Male
Item #: 955189
CAT #: AH363B6W
UPC: 032664733307
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Sleeve 63A 220/415V 4P5W WT RD

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 63A, 220/380V - 240/415V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, AHBB60 Back box style, Male
Item #: 955220
CAT #: AH563B6W
UPC: 032664733321
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Sleeve 20A 125V 2P3W WT YL

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 125V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, AHBB30 Back box style, Male, Nylon
Item #: 955110
CAT #: AH320B4W
UPC: 032664732997
Company wide:
0 in stock
Eaton Arrow Hart

Inlet Pin&Slv 20A120/208V 3PH 4P5W WT BL

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #12 - #10 AWG, 20A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Male, 1 1/2 HP, Nylon, Three-phase
Item #: 955578
CAT #: AH520B9W
UPC: 032664733079
Company wide:
0 in stock
Page 1 of 4
55 Items found