20 Amp Non-NEMA Twist Lock Connectors

34 Found
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 20A, 125/250V, Black/White

Item #: 58822
CAT #: HBL7314C
UPC: 783585037509
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 20A, 3PH Wye 120/208V

Item #: 58762
CAT #: HBL7413C
UPC: 783585037585
Company wide:
0 in stock
Leviton

Locking Non-NEMA Connector, 20A, 120/208V, 4P4W

Item #: 41707
CAT #: 7413-C
UPC: 078477829653
Company wide:
0 in stock
Leviton

Locking Non-NEMA Connector, 20A, 125/250V, 3P3W

Item #: 45991
CAT #: 7314-C
UPC: 078477030875
Company wide:
0 in stock
Leviton

LEV 7420-G GREY FLIPLID CVR

Item #: 1165808
CAT #: 7420-G
UPC: 078477789919
Company wide:
0 in stock
Pass & Seymour

TURNLOK CONN 4W 20A 3P 120/208V

Item #: 49156
CAT #: 7413-SS
UPC: 785007741315
Company wide:
0 in stock
Pass & Seymour

TURNLOK CONNECTOR 3W 20A 125/25OV B&W

Item #: 115251
CAT #: 7313-SS
UPC: 785007731316
Company wide:
0 in stock
Woodhead

Non-Nema Locking Connector, Watertight, 20A, 120/208, Rubber

Item #: 81653
CAT #: 27W09
UPC: 786788713911
Company wide:
0 in stock
Woodhead

Watertite Conn. L2-20r

Item #: 1120183
CAT #: 27W07
UPC: 786788713607
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 10/20A, 125/250VDC

Item #: 160884
CAT #: HBL23002GB
UPC: 783585017402
Company wide:
0 in stock
Leviton

LEV 27W08-G WETGUARD NON-NEMA

Item #: 1037205
CAT #: 27W08-G
UPC: 078477474310
Company wide:
0 in stock
Leviton

LEV 7310-BG #2CD_LKG RECPT

Item #: 755983
CAT #: 7310-BG
UPC: 078477821602
Company wide:
0 in stock
Hubbell-Wiring Kellems

H/LOCK CONN, 2P3W, 20A 125V HOSP USE

Item #: 452021
CAT #: HBL23001HGB
UPC: 783585015729
Company wide:
0 in stock
Leviton

LEV 7420-YL YELLOW FLIP LID C

Item #: 1542695
CAT #: 7420-YL
UPC: 078477789865
Company wide:
0 in stock
Pass & Seymour

TURNLOK CONN 3W 20A 277V

Item #: 204964
CAT #: L720-C
UPC: 785007272017
Company wide:
0 in stock
Woodhead

SUPER-SAFEWAY CONN NON-NEMA 20A125/250V

Item #: 408851
CAT #: 2708
UPC: 786788705909
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 20A, 125/250V, Black/White

TwistLock, Locking Connector, Non-NEMA, 20 Amp, 125/250 Volt, 3-Pole 3-Wire Non-Grounding, Screw Terminal, Black/White, Industrial Grade
Item #: 58822
CAT #: HBL7314C
UPC: 783585037509
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 20A, 3PH Wye 120/208V

Locking Connector, Non-NEMA, 20 Amp, 3-Phase Wye 120/208VAC, 4-Pole 4-Wire Non-Grounding, Screw Terminal, Black/White
Item #: 58762
CAT #: HBL7413C
UPC: 783585037585
Company wide:
0 in stock
Leviton

Locking Non-NEMA Connector, 20A, 120/208V, 4P4W

20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.
Item #: 41707
CAT #: 7413-C
UPC: 078477829653
Company wide:
0 in stock
Leviton

Locking Non-NEMA Connector, 20A, 125/250V, 3P3W

20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.
Item #: 45991
CAT #: 7314-C
UPC: 078477030875
Company wide:
0 in stock
Leviton

LEV 7420-G GREY FLIPLID CVR

1-Gang Weatherproof Cover for Strap Mount Single Locking Receptacles, 1.60 Inch Diameter, FS/FD Box Mount, Industrial Grade, IP64, NEMA 3R, Vertical Self Closing Lid - GRAY
Item #: 1165808
CAT #: 7420-G
UPC: 078477789919
Company wide:
0 in stock
Pass & Seymour

TURNLOK CONN 4W 20A 3P 120/208V

Turnlok Connector 4wire 20amp 3phase 120/208v
Item #: 49156
CAT #: 7413-SS
UPC: 785007741315
Company wide:
0 in stock
Pass & Seymour

TURNLOK CONNECTOR 3W 20A 125/25OV B&W

Turnlok Connector 3wire 20amp 125/250v, Gray
Item #: 115251
CAT #: 7313-SS
UPC: 785007731316
Company wide:
0 in stock
Woodhead

Non-Nema Locking Connector, Watertight, 20A, 120/208, Rubber

Non-Nema Locking Connector, Watertight, 20A, 120/208, Rubber
Item #: 81653
CAT #: 27W09
UPC: 786788713911
Company wide:
0 in stock
Woodhead

Watertite Conn. L2-20r

NEMA L2-20r 20a 250vneotex? Rubber - Yellow
Item #: 1120183
CAT #: 27W07
UPC: 786788713607
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Connector, Non-NEMA, 10/20A, 125/250VDC

Locking Connector, Non-NEMA, 10/20A, 125/250VDC, 480 Volt AC, 2-Pole 3-Wire Grounding, Screw Terminal, Black, Industrial Grade
Item #: 160884
CAT #: HBL23002GB
UPC: 783585017402
Company wide:
0 in stock
Leviton

LEV 27W08-G WETGUARD NON-NEMA

20A-250V/ 10A-600V, Non-NEMA, 3P, 3W, Connector, Locking Blade, Industrial Grade, Grounding, Wetguard - YELLOW
Item #: 1037205
CAT #: 27W08-G
UPC: 078477474310
Company wide:
0 in stock
Leviton

LEV 7310-BG #2CD_LKG RECPT

20 Amp, 125/250 Volt, Non-NEMA, 3P, 3W, Flush Mounting Locking Receptacle, Industrial Grade, Grounding - BLACK
Item #: 755983
CAT #: 7310-BG
UPC: 078477821602
Company wide:
0 in stock
Hubbell-Wiring Kellems

H/LOCK CONN, 2P3W, 20A 125V HOSP USE

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, HospitalUse, Female Connector Body, 20A 125V, 2-Pole 3-Wire Grounding, Non-NEMA,Screw Terminal, Black
Item #: 452021
CAT #: HBL23001HGB
UPC: 783585015729
Company wide:
0 in stock
Leviton

LEV 7420-YL YELLOW FLIP LID C

1-Gang Weatherproof Cover for Strap Mount-áSingle Locking Receptacles, 1.60 Inch Diameter, FS/FD Box Mount, Industrial Grade, IP64, NEMA 3R, Vertical Self Closing Lid - YELLOW
Item #: 1542695
CAT #: 7420-YL
UPC: 078477789865
Company wide:
0 in stock
Pass & Seymour

TURNLOK CONN 3W 20A 277V

Connector 3wire 20amp 480volt Turnlok
Item #: 204964
CAT #: L720-C
UPC: 785007272017
Company wide:
0 in stock
Woodhead

SUPER-SAFEWAY CONN NON-NEMA 20A125/250V

Super-Safeway« Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 250V, Cord Grip Body Size F3
Item #: 408851
CAT #: 2708
UPC: 786788705909
Company wide:
0 in stock
Page 1 of 3
34 Items found