20 Amp NEMA Twist Lock Inlets

26 Found
Hubbell-Wiring Kellems

Locking Flanged Inlet, 20A, 125V, L5-20, White

Item #: 58673
CAT #: HBL2315
UPC: 783585037783
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

HUBW HBL2325 20A 250V L6-20P FLANGED IN

Item #: 59037
CAT #: HBL2325
UPC: 783585037868
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Flanged Inlet, 20 Amp, 120/208V, L21-20P, White

Item #: 54111
CAT #: HBL2515
UPC: 783585038575
Sign In or Register to view pricing and more.
Leviton

#2cd/flanged Inlet

Item #: 258021
CAT #: 2345
UPC: 078477805916
Sign In or Register to view pricing and more.
Leviton

Locking Flanged Inlet, 20A, 120/208V, 3-Phase Y, L21-20P, White

Item #: 1891
CAT #: 2515
UPC: 078477806524
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-RCPT 20A 120/208V L21-20R WH

Item #: 263647
CAT #: HBL2516
UPC: 783585038582
Sign In or Register to view pricing and more.
Hubbell - Electrical

LKG WT S/SHRD FLG-INLT, 20A 125V, L5-20P

Item #: 58954
CAT #: HBL2315SW
UPC: 783585231068
Sign In or Register to view pricing and more.
Leviton

PL3 EB BK0/00/030

Item #: 2348039
CAT #: 02325-412-00E
UPC: 078477688656
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG WT S/SHRD INLT 20A120/208V L21-20P

Item #: 263640
CAT #: HBL2515SW
UPC: 783585231563
Sign In or Register to view pricing and more.
Leviton

#2cd/flanged Outlet

Item #: 755683
CAT #: 2336
UPC: 078477805961
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT, 20A 3P 250V, L15-20P, WH

Item #: 58880
CAT #: HBL2425
UPC: 783585038247
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT, 20A 125/250V, 3P3W, WH

Item #: 83650
CAT #: HBL3325C
UPC: 783585039794
Sign In or Register to view pricing and more.
Leviton

Locking Flanged Inlet, 20A, 125/250V, L10-20, White

Item #: 351091
CAT #: 2365
UPC: 078477805930
Sign In or Register to view pricing and more.
Leviton

#2cd/flanged Inlet

Item #: 258012
CAT #: 2335
UPC: 078477805909
Sign In or Register to view pricing and more.
Leviton

LKG FLUSH RCPT

Item #: 698068
CAT #: 2340-IG
UPC: 078477045060
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-RCPT, 20A 250V, L2-20R, WH

Item #: 89053
CAT #: HBL8809C
UPC: 783585180601
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Flanged Inlet, 20A, 125V, L5-20, White

Locking Flanged Inlet, 20A, 125V, L5-20, White, 2-Pole, 3-Wire Grounding, Insulgrip
Item #: 58673
CAT #: HBL2315
UPC: 783585037783
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

HUBW HBL2325 20A 250V L6-20P FLANGED IN

HUBW HBL2325 20A 250V L6-20P FLANGED INLET
Item #: 59037
CAT #: HBL2325
UPC: 783585037868
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Flanged Inlet, 20 Amp, 120/208V, L21-20P, White

Flanged Inlet, Twist-Lock, 20 Amp, 3-Phase Wye 120/208 Volt AC, 4-Pole 5-Wire Grounding, L21-20P, Screw Terminal, White
Item #: 54111
CAT #: HBL2515
UPC: 783585038575
Sign In or Register to view pricing and more.
Leviton

#2cd/flanged Inlet

20 Amp, 480 Volt, NEMA L8-20p, 2p, 3w, Flanged Inlet Locking Receptacle,industrial Grade, Grounding - White
Item #: 258021
CAT #: 2345
UPC: 078477805916
Sign In or Register to view pricing and more.
Leviton

Locking Flanged Inlet, 20A, 120/208V, 3-Phase Y, L21-20P, White

20 Amp, 120/208 Volt 3py, NEMA L21-20p, 4p, 5w, Flanged Inlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 1891
CAT #: 2515
UPC: 078477806524
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-RCPT 20A 120/208V L21-20R WH

LKG FLG-RCPT 20A 120/208V L21-20R WH
Item #: 263647
CAT #: HBL2516
UPC: 783585038582
Sign In or Register to view pricing and more.
Hubbell - Electrical

LKG WT S/SHRD FLG-INLT, 20A 125V, L5-20P

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged Inle, 20A 125V, 2-Pole 3-Wire Grounding, L5-20P,Screw Terminal, Gray
Item #: 58954
CAT #: HBL2315SW
UPC: 783585231068
Sign In or Register to view pricing and more.
Leviton

PL3 EB BK0/00/030

PL3 EB BK0/00/030
Item #: 2348039
CAT #: 02325-412-00E
UPC: 078477688656
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG WT S/SHRD INLT 20A120/208V L21-20P

LKG WT S/SHRD INLT 20A120/208V L21-20P
Item #: 263640
CAT #: HBL2515SW
UPC: 783585231563
Sign In or Register to view pricing and more.
Leviton

#2cd/flanged Outlet

20 Amp, 277 Volt, NEMA L7-20r, 2p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 755683
CAT #: 2336
UPC: 078477805961
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT, 20A 3P 250V, L15-20P, WH

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-20P, Screw Terminal, White
Item #: 58880
CAT #: HBL2425
UPC: 783585038247
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT, 20A 125/250V, 3P3W, WH

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA,Screw Terminal, White
Item #: 83650
CAT #: HBL3325C
UPC: 783585039794
Sign In or Register to view pricing and more.
Leviton

Locking Flanged Inlet, 20A, 125/250V, L10-20, White

20 Amp, 125/250 Volt, NEMA L10-20p, 3p, 3w, Flanged Inlet Locking Receptacle, industrial Grade, Non-grounding, - White
Item #: 351091
CAT #: 2365
UPC: 078477805930
Sign In or Register to view pricing and more.
Leviton

#2cd/flanged Inlet

20 Amp, 277 Volt, NEMA L7-20p, 2p, 3w, Flanged Inlet Locking Receptacle,industrial Grade, Grounding - White
Item #: 258012
CAT #: 2335
UPC: 078477805909
Sign In or Register to view pricing and more.
Leviton

LKG FLUSH RCPT

LKG FLUSH RCPT
Item #: 698068
CAT #: 2340-IG
UPC: 078477045060
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-RCPT, 20A 250V, L2-20R, WH

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 20A 250V, 2-Pole 2-Wire Non Grounding, L2-20R, ScrewTerminal, White
Item #: 89053
CAT #: HBL8809C
UPC: 783585180601
Sign In or Register to view pricing and more.
Page 1 of 2
26 Items found