20 Amp Combination Devices

35 Found
Leviton

Combination Decora Rocker Switch, (2) Switches, 20A, White

Item #: 42944
CAT #: 5627-W
UPC: 078477884218
Company wide:
0 in stock
Leviton

Combination Decora Rocker Switch, (2) 3-Way Switches, 20A, White

Item #: 42858
CAT #: 5640-W
UPC: 078477884720
Company wide:
0 in stock
Leviton

Combination Switch, Toggle, (2) 1-Pole, 20A, 120V, Ivory

Item #: 42652
CAT #: 5334-I
UPC: 078477233405
Company wide:
0 in stock
Leviton

15 Amp Decora Combination Switch, White

Item #: 42464
CAT #: 5626-W
UPC: 078477515587
Company wide:
0 in stock
Leviton

20 Amp Duplex Combination Switch, White

Item #: 104125
CAT #: 5335-W
UPC: 078477156261
Company wide:
0 in stock
Leviton

Combination Decora Rocker Switch, (2) Switches, 20A, Ivory

Item #: 42968
CAT #: 5627-I
UPC: 078477884201
Company wide:
0 in stock
Leviton

Switch Combo, (2) 1-Pole, 20A, Brown

Item #: 42706
CAT #: 5334
UPC: 078477233351
Company wide:
0 in stock
Leviton

LEV 5627-B DECORA COMBO

Item #: 1322980
CAT #: 5627-B
UPC: 078477677292
Company wide:
0 in stock
Leviton

Switch Combo, (2) 1-Pole, 20A, White

Item #: 43919
CAT #: 5334-W
UPC: 078477051474
Company wide:
0 in stock
Leviton

Combo Sw/rec

Item #: 43441
CAT #: 5335-E
UPC: 078477039946
Company wide:
0 in stock
Leviton

Decora Combo

Item #: 42927
CAT #: 5636-I
UPC: 078477884676
Company wide:
0 in stock
Leviton

Combination Toggle Switch / Duplex Receptacle, 20A, Ivory

Item #: 42611
CAT #: 5335-I
UPC: 078477233436
Company wide:
0 in stock
Leviton

Switch/Neon Light Combo, 20A, Ivory

Item #: 42569
CAT #: 5336-I
UPC: 078477233504
Company wide:
0 in stock
Leviton

Combo Sw/neon Light

Item #: 42591
CAT #: 5336
UPC: 078477233450
Company wide:
0 in stock
Leviton

Decora Combo

Item #: 43269
CAT #: 5640-T
UPC: 078477275191
Company wide:
0 in stock
Leviton

Combination Decora Rocker Switch, (2) 3-Way Switches, 20A, Ivory

Item #: 42886
CAT #: 5640-I
UPC: 078477884713
Company wide:
0 in stock
Leviton

Combination Decora Rocker Switch, (2) Switches, 20A, White

20 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 42944
CAT #: 5627-W
UPC: 078477884218
Company wide:
0 in stock
Leviton

Combination Decora Rocker Switch, (2) 3-Way Switches, 20A, White

20 Amp, 120/277 Volt, Decora Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 42858
CAT #: 5640-W
UPC: 078477884720
Company wide:
0 in stock
Leviton

Combination Switch, Toggle, (2) 1-Pole, 20A, 120V, Ivory

20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
Item #: 42652
CAT #: 5334-I
UPC: 078477233405
Company wide:
0 in stock
Leviton

15 Amp Decora Combination Switch, White

15 Amp, 120 Volt, Decora Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Grounding, Side Wired, - White
Item #: 42464
CAT #: 5626-W
UPC: 078477515587
Company wide:
0 in stock
Leviton

20 Amp Duplex Combination Switch, White

20 Amp, 120 Volt, Duplex Style Single-Pole / 5-20R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 104125
CAT #: 5335-W
UPC: 078477156261
Company wide:
0 in stock
Leviton

Combination Decora Rocker Switch, (2) Switches, 20A, Ivory

20 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Item #: 42968
CAT #: 5627-I
UPC: 078477884201
Company wide:
0 in stock
Leviton

Switch Combo, (2) 1-Pole, 20A, Brown

20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.
Item #: 42706
CAT #: 5334
UPC: 078477233351
Company wide:
0 in stock
Leviton

LEV 5627-B DECORA COMBO

LEV 5627-B DECR COMBO
Item #: 1322980
CAT #: 5627-B
UPC: 078477677292
Company wide:
0 in stock
Leviton

Switch Combo, (2) 1-Pole, 20A, White

20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 43919
CAT #: 5334-W
UPC: 078477051474
Company wide:
0 in stock
Leviton

Combo Sw/rec

20 Amp, 120 Volt, Duplex Style Single-pole / 5-20r Ac Combination Switch, Commercial Grade, Grounding, Side Wired, - Black
Item #: 43441
CAT #: 5335-E
UPC: 078477039946
Company wide:
0 in stock
Leviton

Decora Combo

20 Amp, 120 Volt, Decora Style Single-pole / 5-20r Ac Combination Switch, Commercial Grade, Grounding, Side Wired, - Ivory
Item #: 42927
CAT #: 5636-I
UPC: 078477884676
Company wide:
0 in stock
Leviton

Combination Toggle Switch / Duplex Receptacle, 20A, Ivory

20 Amp, 120 Volt, Duplex Style Single-Pole / 5-20R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Item #: 42611
CAT #: 5335-I
UPC: 078477233436
Company wide:
0 in stock
Leviton

Switch/Neon Light Combo, 20A, Ivory

20 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
Item #: 42569
CAT #: 5336-I
UPC: 078477233504
Company wide:
0 in stock
Leviton

Combo Sw/neon Light

20 Amp, 120 Volt, Duplex Style Single-pole / Neon Pilot Ac Combination Switch,commercial Grade, Non-grounding, Side Wired, - Brown
Item #: 42591
CAT #: 5336
UPC: 078477233450
Company wide:
0 in stock
Leviton

Decora Combo

LEV 5640-T 20A CMBO DEC 2/SWT
Item #: 43269
CAT #: 5640-T
UPC: 078477275191
Company wide:
0 in stock
Leviton

Combination Decora Rocker Switch, (2) 3-Way Switches, 20A, Ivory

20 Amp, 120/277 Volt, Decora Style 3-way / 3-way Ac Combination Switch, Commercial Grade, Grounding, Side Wired, - Ivory
Item #: 42886
CAT #: 5640-I
UPC: 078477884713
Company wide:
0 in stock
Page 1 of 3
35 Items found